Browse Heaters

(5,827 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 104 items within 14 product groups See all items from other sellers
  • Honeywell RedLINK™ Enabled Thermostat Kits & Parts

    Honeywell RedLINK™ Enabled Thermostat Kits & Parts
    See all 2 items in product family
    Honeywell REDLINK™ Enabled Thermostat Kits And Parts Can Be Controlled Remotely With Compatible Wireless Devices.

    Honeywell REDLINK™ Enabled Thermostat Kits And Parts have a sturdy construction for long lasting durability and strength. Designed to easily and confidently schedule temperatures and times. Large, easy-to-read, full color displays show current indoor temperature, humidity, temperature setting, date and time. Allows for humidifying and dehumidifying in separate locations. Can be controlled remotely through the internet with a computer, smart phone or tablet. Choose from a variety of kit types that include a combination of Thermostat, Equipment Interface Module (EIM), Duct Sensors, Outdoor Sensors and Portable Comfort Control (PCC) for increased versatility. Dimensions vary per model.

    Click for more
  • Meitav-tec Programmable Thermostats

    Meitav-tec Programmable Thermostats
    See all 8 items in product family
    Meitav-tec Programmable Thermostats Are Used For Commercial And Residential Applications.

    Meitav-tec Programmable Thermostats are designed to effectively and intelligently control heating and cooling systems. Choose from 5-1-1 Programmable flush mounted and wall mounted or All-in-One models. Large, backlit, easy-to-read LCD displays provide accurate reading. Programmable Talking Thermostat provides state of the art technology with telephone and voice capabilities. Temperature range is 50°F to 86°F. Thermostats are cost efficient and environmentally friendly. Speeds and stages vary per model.

    Click for more
  • Fan Coil & Line Voltage Thermostats

    Fan Coil & Line Voltage Thermostats
    See all 25 items in product family
    Fan Coil And Line Voltage Thermostats Are Designed To Control A/C, Heating, Fan Coils, Control Valves, Dampers And More.

    Fan Coil And Line Voltage Thermostats feature hardwired or battery powered digital or dial type thermostats that are solidly manufactured for long lasting durability and dependability. Provides accurate temperature control for comfort with a contemporary design. Some models are programmable for convenience and energy savings and handle automatic internal switching between heating and cooling. System control configurations include No Switch, Off-Heat-Cool, Off-Heat-Cool-Auto, and Off-On. Available stages are 1 or 4 Temperature Settings, 1H/1C (1 Heat/1 Cool), 1H (1 Heat), and 5-day/2-Day Programming.

    Click for more
  • Honeywell Pro Series Thermostats

    Honeywell Pro Series Thermostats
    See all 9 items in product family
    Honeywell Pro Series Programmable And Non-Programmable Thermostats Offer Easy-To-Read Backlit Displays For Easy Viewing.

    PRO Programmable family of thermostats provides basic and simple programming with specific models for conventional heating and heat pump systems. Allows weekday/weekend 5/2-day programming. Backlit display is easy to read. Displays ambient (measured) temperature and provides 1-touch access to set point temperature for user convenience. Built-in compressor protection. Available applications are Heat Only, 1 Heat/1 Cool Programmable System w/o Auxillary Heat, 2 Heat/1 Cool and Heat Pump. Battery or Hardwired.

    Click for more
  • PECO NEMA 4x Industrial Thermostats

    PECO NEMA 4x Industrial Thermostats
    See all 7 items in product family
    PECO NEMA 4x Industrial Thermostats Provide Reliable Temperature Control For Industrial, Commercial And Agricultural Applications.

    PECO NEMA 4x Industrial Thermostats are made with durable molded plastic enclosures and stainless steel or copper hardware for long lasting use and dependability. Hardwired or Plug-In units offer one, easy to use control for heating or cooling. Choose from 1H/1C (1 Heat/1 Cool) or 2H/2C (2 Heat/2 Cool) stage types with SPST or 2-SPDT switches. Operating temperature ranges vary from model to model. Comply with N.E.C. (National Electric Code) Article 547. All models have a 1 Year Warranty.

    Click for more
  • Wireless Thermostats

    Wireless Thermostats
    See all 7 items in product family
    Wireless Thermostats Allow Easily Installed Remote Temperature Control Capability.

    Wireless Thermostats feature battery operation that allows for portability and for existing equipment to be updated without the necessity of running new wires. HVAC system controls are solidly manufactured for long lasting durability and dependability. Auto/Manual selectability. Includes easy to read back-lit displays. Available separately or in combination with compatible sensor units.

    Click for more
  • 7-Day Programmable Thermostats

    7-Day Programmable Thermostats
    See all 1 items in product family
    Programmable Thermostats Deliver Maximum Comfort And Energy Savings For Residential And Commercial HVAC Controls.

    Programmable Thermostats may be either hard-wired or battery operated for versatility and long lasting durability. Features real-time clock and easy to read backlit display for added convenience. Some models include touchscreen technology. Can be used for virtually any application including gas, oil, electric, heat pump or hot water systems.BR>
    Click for more
  • Meitav-tec Digital Thermostats

    Meitav-tec Digital Thermostats
    See all 3 items in product family
    Meitav-tec Digital Thermostats Are Used For Light Commercial, Residential And Apartment Applications.

    Meitav-tec Digital Thermostats are fully featured, stylish thermostats with large, easy-to-read displays. Temperature range is 50°F to 86°F. Available in Wall mounted and Flush mounted models. Wall-Mounted Multi-Heat And Cool Stages Thermostats offer Cooling Only and Cool and Heat control systems. Up to 3 Cool and 2 Heat stages. Toggles easily between auto and manual modes. Flush-Mounted Multi Heat And Cool Stages Thermostats have both Heat/Cool and Heat Pump configurations and multiple cooling and heating stages. Economy mode provides a valuable energy saving option.

    Click for more
  • PECO Wireless Thermostats

    PECO Wireless Thermostats
    See all 2 items in product family
    PECO Wireless Thermostats Have A Blue Backlight LCD Display For Easy, Accurate Reading And Adjustment.

    PECO Wireless Thermostats can be used hardwired or with batteries to effectively control temperature in a variety of applications. They have up to 3 fan speeds for quick adjustment and a multi-type acceptance that allows the TR205 receiver module to work with any PECO Series TW thermostat or occupancy sensing accessory. Available in 3 Heat/2 Cool (3H/2C) and 1 Heat/1 Cool (1H/1C) setups. Choose from Non-Programmable Models that can be manually adjusted or from Programmable Models. All models are compliant with ASHRAE 90.1 & CA Title 24 Building Code. 5 Year Limited Warranty.

    Click for more
  • Line Voltage Wall Mounted Thermostats

    Line Voltage Wall Mounted Thermostats
    See all 12 items in product family
    Wall mount thermostats provide low voltage operation at 120V to 277V usage. These low voltage thermostats feature a temperature range from 50-90°F. Offers heat only operation with wire leads. Available in Single and Double Pole designs. Double Pole Thermostats incorporate positive off. UL listed. CSA certified.

    Click for more
  • Honeywell Bimetallic Line Thermostats

    Honeywell Bimetallic Line Thermostats
    See all 8 items in product family
    Honeywell Electric Heat Non-Programmable Thermostats Offer Comfort, Simplicity And Accuracy At An Affordable Price.

    Honeywell offers a variety of mechanical, non-programmable thermostats that provide 240V AC control for electric heat systems. Thermostats in this family include the T410, T498 and the T4398 series. Replaces virtually any standard wall-mounted electric heat thermostat. Includes long-lasting Micro Switch™ mechanism. T410 Thermostats are economy thermostats that provide reliable line voltage control of resistive rated electric heating equipment. Snap-action switch makes heating circuit on temperature fall. T498 Thermostats provide line voltage control of electric heating systems. T4398 Thermostats are high performance electric heat thermostats that provide precise line voltage control of resistive-rated electric heating equipment. 1 Stage Heat, Hardwired.

    Click for more
  • Robertshaw® Mercury-Free Line Voltage Thermostats

    Robertshaw® Mercury-Free Line Voltage Thermostats
    See all 2 items in product family
    Robertshaw® Line Voltage Thermostats Offer The Performance And Accuracy Of A Low Voltage Control.

    Designed as universal replacements for other brands and can be used to retrofit most existing electric heat thermostats. Convenient temperature display with mercury-free operation. Bimetal temperature sensing offers improved thermal performance. Positive-off feature assures shutdown. J-box compatible. UL & CSA listed. 1 year limited warranty.

    Click for more
  • Low Voltage Wall Mounted Thermostats

    Low Voltage Wall Mounted Thermostats
    See all 16 items in product family
    Low Voltage Wall Mounted Thermostats Provide Low Voltage Operation And Dual Temperature Scales.

    Low Voltage Wall Mounted Thermostats have Fahrenheit/Celsius temperature scales for universal convenience. Thermostats do not contain mercury. No leveling required. Low voltage thermostats are available in Heat Only, Cool Only and Heat or Cool models. Operating temperatures range between 35 -130° F. Dimensions and colors vary by model.

    Click for more
  • Wash Down Line Voltage Thermostats

    Wash Down Line Voltage Thermostats
    See all 2 items in product family
    Wash down line voltage thermostats feature durable stainless steel hardware and have a rain tight NEMA 4x rating. Thermostat offers 40-110° F temperature range. Case measures 3"W x 5"D” x 5"H”. Provides 22 amp operation at 125/250/277V AC. Choose between Single or Double Pole Thermostats. cETLus Listed. 1 Year Limited Warranty.

    Click for more

Additional Items

Sort By: 

3 Results

Sort By: 

3 Results