Browse HVAC/R Tapes

(61 items)

Narrow Your Results

Availability

Adhesive

Tensile (LBS/IN)

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Foil Tapes

    Foil Tapes
    See all 23 items in product family
    Foil Tape Provides Air-Tight Seals In Extreme Temperatures And Environments.

    Foil Tape is made with aluminum foil to adhere in demanding temperatures and long lasting durability. Tapes apply easily to ducts on flat or irregular surfaces. HVAC Aluminum Foil Tape used to seal and join aluminum backed duct wrap, to create water and vapor barriers, and for temporary metal repair. ShurMASTIC® indoor/outdoor mastic used for air-tight and moisture-free sealing of flexible air duct systems. Foil Insulation Tape coated with venture CW cold weather acrylic pressure-sensitive adhesive, used for use in cold temperatures. High Temperature Foil Tape made for high heat flue closure applications and used as heat shield for welding. UL181A-P Foil Tape coated with aggressive all-weather solvent acrylic pressure-sensitive adhesive, applies easily to fibrous and sheet metal ducts. Available in a variety of types and lengths to meet job requirements. Color finishes are Printed and Silver.

    Click for more
  • Pipe & Duct Insulation Tape

    Pipe & Duct Insulation Tape
    See all 12 items in product family
    Pipe And Duct Insulation Tape Is Designed For Maximum Strength Sealing Applications.

    Pipe And Duct Insulation Tape is made of foil/scrim/Kraft (FSK) with a synthetic rubber adhesive for long lasting durability. Used to seal, seam, and join scrim reinforced pipe and duct insulation. Widths are 1-1/2 in. (36mm) and 3 in. (72 mm). Length is 50 yards (46mm). Grade is Maximum Strength. Color finish is Silver. Package quantities are 16 and 24.

    Click for more
  • Cooler Repair Tapes

    Cooler Repair Tapes
    See all 2 items in product family
    VentureClad® Cooler Repair Tapes Are Used For Insulation Cladding And Jacketing Applications.

    VentureClad® Cooler Repair Tapes are made with a 5-ply laminate for superior resistance to weathering, mold, UV and extreme environmental conditions. Cold weather acrylic pressure-sensitive adhesive combines superior quick stick at regular temperatures as well as low temperatures. Zero-permeability absolute vapor barrier with superior resistance to puncture or tearing. Cuts and seals with no special tools required. Tape rolls measure 4"W and 45'L. Available in White or Silver. UL listed.

    Click for more
  • Extreme Temperature Tapes

    Extreme Temperature Tapes
    See all 3 items in product family
    Extreme Temperature Tape Provides Air-Tight Seals In Extreme Temperatures And Environments.

    Extreme Temperature Tape is constructed with 2 mil aluminum foil with acrylic adhesive or foil/scrim/Kraft (FSK) laminate coating for long lasting durability. FSK insulation tape applies easily to both fibrous and sheet metal ducts and easily conforms to irregular surfaces. Excels in demanding temperatures and humidity applications providing superior performance in wide range of environmental conditions. Aluminum Foil Tape used in HVAC industry for joining and sealing fiberglass ductboard and Class 1 Flex Duct. Provides an air-tight seal. Types are FSK Insulation Tape and Aluminum Foil Tape. Sizes are 3 in. x 50 yards, 2-1/2 in. x 60 yards and 72mm x 60 yards. Color finish is Silver. Package quantity is 1.

    Click for more