Browse Laboratory Equipment

(3,826 items)

Narrow Your Results

Style

Capacity Cubic Feet

Voltage

  • Less...
  • More...

Door Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Quincy Lab Gravity Convection and Air Forced Ovens

    Quincy Lab Gravity Convection and Air Forced Ovens
    See all 8 items in product family
    Quincy Lab Convection Ovens Are Used For Drying, Baking, Sterilizing, Heat-Treating And More.

    Quincy Lab Convection Ovens feature energy-efficient, low-watt density incoloy sheathed heating elements for quick run-up and recovery times. Perforated heat shield absorbs radiant heat for even temperature distribution. Illuminated on/off rocker switch and heat/cycle pilot light. Workspace is insulated with one-inch of high-density mineral wool. Interior is made using corrosion-resistant aluminized steel. Temperature ranges up to 450° F. Scratch-resistant hammer finish. Available in Gravity Convection or Forced Air varieties.

    Click for more
  • Quincy Lab Bench Ovens

    Quincy Lab Bench Ovens
    See all 10 items in product family
    Quincy Lab Bench Ovens Are Used For Use In Industrial Labs For Thermal Testing, Curing, Evaporating And More.

    Quincy Lab Bench Ovens feature fan-forced air circulation and aluminized interiors for maximum efficiency. Incoloy sheathed heating elements with 6 lb. high-density mineral wool insulation. Gasketed doors for secure closure. Adjustable 80 lb.-capacity shelves. High/Low heat switch and rapid run-up and recovery times. Scratch-resistant powder coat finish. 6'L cord with plug. Available in Analog or Digital styles with a variety of technical options.

    Click for more
  • Quincy Lab Low-Temp Digital Lab Ovens

    Quincy Lab Low-Temp Digital Lab Ovens
    See all 8 items in product family
    Quincy Lab Digital Lab Ovens Are Used For Laboratories, Clinics, Classrooms And More.

    Quincy Lab Digital Lab Ovens feature low-watt density incoloy sheathed elements to ensure quick run-up and recovery times. Perforated heat shield absorbs radiant heat for even temperature distribution. Digital microprocessor control and air-forced gravity convection ensure consistent efficient heating. Workspace is insulated with one-inch of high-density mineral wool. Corrosion-resistant aluminized interior. Durable double-wall build with scratch-resistant hammer finish. Available in several sizes.

    Click for more
  • SHEL LAB® Laboratory Ovens

    SHEL LAB® Laboratory Ovens
    See all 18 items in product family
    SHEL LAB® Laboratory Ovens provide Critical and Analytical use in Laboratory and Pilot Plant Product Research.

    SHEL LAB® Laboratory Ovens are made of stainless steel interior and powder coat steel exterior to provide long lasting durability. Testing applications include aging, asphalt testing, curing, drying, pre-heating, conditioning and life cycle testing. Quick ramp-up time to 306°C provides faster cycle times. Advanced PID temperature control system allows for sensitive response. Triple wall construction minimizes external wall temperature which meets CE requirements to keep work-spaces cool. Forced air ovens deliver precise uniformity and air distribution. Features include embedded microprocessor control with countdown timer. UL/CSA/CE approved and DIN 12880 compliant. Styles include Cleanroom Oven, Forced Air Lab Oven, Gravity Convection Lab Oven, and High Performance Oven. Cubic feet capacities range from 1.36 - 38. Liter capacities range from 39.4 - 1083. Dimensions vary per unit.

    Click for more
  • SHEL LAB® Vacuum Ovens

    SHEL LAB® Vacuum Ovens
    See all 11 items in product family
    SHEL LAB® Vacuum Ovens Provide Exceptional Capabilities for Fast and Gentle Drying of Heat Sensitive Materials.

    SHEL LAB® Vacuum Ovens are made of stainless steel interior and powder coat steel exterior to provide long lasting durability. Units provide safe drying at lower temperatures than required with convection ovens. UL, CSA, and EU safety requirements result in cool outer surface. Features include watlow controller and built-in Overtemperature Protection. Cubic feet capacities are 0.6, 1.7, 4.5, and 9.3. Liter capacities are 16, 17, 47, 127, and 264. Controller types are Analog and Digital PID. Dimensions vary per unit.

    Click for more
  • Laboratory Burners & Accessories

    Laboratory Burners & Accessories
    See all 14 items in product family
    Laboratory Burners & Accessories Are Used For Medical And Laboratory Supplies Hospitals, Doctor Offices, Health Centers And Other Medical Supply Applications.

    Laboratory Burners & Accessories include Portable Butane Micro Burner, Portable Bunsen Burner, Butane Hot Plate, 3-Ring Crucible Holder, 3.38 oz. Butane Canister Refill, Beaker Stand Burner Accessory Kit, Locking Tripod and more. Accessories made of metal and plastic to provide long lasting durability. Measurements vary per accessory.

    Click for more
  • Thermo Scientific Box Furnaces

    Thermo Scientific Box Furnaces
    See all 83 items in product family
    Thermo Scientific Box Furnaces Are Used For Applications Including Medical, Laboratory And More.

    Thermo scientific box furnaces are made of high quality materials for long lasting durability and dependability. Units are used for ashing organic and inorganic samples, heat treating steel parts, performing ignition tests and more. Insulation increases temperature uniformity, improves energy efficiency and maintains low exterior cabinet temperatures during operation. Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process without overshoot. Safety door switch interrupts power to heating elements when door is opened; protects elements and minimizes operator exposure. Includes three zones with programmable controllers and a single program with multiple segments for ramp and dwell temperature control. Features adjustable high-limit over temperature protection for unit stability, simultaneous LED temperature display and one set of tube adapters. Available styles include Lindberg/Blue M™ 1500°C Box Furnace, Lindberg/Blue M™ 1700°C Box Furnace, Lindberg/Blue M™ Heavy Duty 1200°C Box Furnace, Lindberg/Blue M™ LGO Box Furnace, Lindberg/Blue M™ Moldatherm Box Furnace, Thermolyne Atmosphere Controlled Ashing Furnace, Thermolyne Benchtop Muffle Furnace, Thermolyne Industrial Benchtop Muffle Furnace and more. Cubic feet capacities range from .04 to 2.0. Volts are 120V, 208V, 208/240V and 240V. Amps range from 4.2A to 30A. Wattages range from 1000W to 7100W. Colors are Stainless Steel, White and White/Blue. Dimensions vary per model.

    Click for more
  • Thermo Scientific Lindberg/Blue M™ Tube Furnaces

    Thermo Scientific Lindberg/Blue M™ Tube Furnaces
    See all 17 items in product family
    Thermo Scientific Lindberg/Blue M™ Tube Furnaces Are Used For Applications Including Medical, Laboratory And More.

    Thermo scientific tube furnaces are made of high quality materials for long lasting durability and dependability. Integral control is designed for processing flexibility with efficient heat up and recovery. Insulation increases temperature uniformity, improves energy efficiency and maintains low exterior cabinet temperatures during operation. Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process without overshoot. Includes three zones with programmable controllers and a single program with multiple segments for ramp and dwell temperature control. Features adjustable high-limit over temperature protection for unit stability, simultaneous LED temperature display and one set of tube adapters. Power cord and hardwiring not included. Available styles include Lindberg/Blue M™ 1100°C Tube Furnace, Lindberg/Blue M™ 1200°C Split Hinge Tube Furnace, Lindberg/Blue M™ 1500°C General Purpose Tube Furnace and Lindberg/Blue M™ Mini-Mite Tube Furnace. Wattages range from 800W to 11200W. Amps range from 6.8A to 47A. Voltages are 120V and 208/240V. Colors are White and White/Blue. Dimensions vary per model.

    Click for more
  • Memmert Universal Ovens

    Memmert Universal Ovens
    See all 21 items in product family
    Memmert Universal Ovens Are Used For Heating And Drying Applications Including Medical, Laboratory, Industrial And More.

    Memmert universal ovens are made of stainless steel for long lasting durability and corrosion resistance. Units feature ControlCOCKPIT for intuitive and efficient control with convenient touch, turn and go operation. Includes internal data logger with 10 year storage capacity and ethernet interface for program upload and online logging. Recessed grips allow ergonomic unit handling and steel door operation can be adjusted from left to right side for convenient accessibility and location versatility. Styles include Single Display and Twin Display. Available types are UF 110 Plus Universal Oven, UF 110 Universal Oven, UF 160 Plus Universal Oven, UF 160 Universal Oven, UF 260 Plus Universal Oven, UF 260 Universal Oven, UF 30 Plus Universal Oven, UF 30 Universal Oven and more. Voltages are 115V and 230V. Wattages range from 1600 to 3400. Cubic feet capacities range from 1.1 to 9.0. Liters range from 32 to 256. Color finish is Stainless Steel. UL listed. Dimensions vary per model.

    Click for more
  • Memmert Vacuum Ovens

    Memmert Vacuum Ovens
    See all 3 items in product family
    Memmert Vacuum Ovens Are Used For Heating And Drying Applications Including Medical, Laboratory, Industrial And More.

    Memmert vacuum ovens are made of stainless steel for long lasting durability and corrosion resistance. Units are designed for heat or oxygen-sensitive substances and materials such as cosmetics, food, electronic devices and more. Direct contact between chamber load and thermal shelves provides quick and even temperature control without loss of heat. Drying times are reduced by 75% compared to conventional drying ovens. Available styles include VO 200 Vacuum Oven, VO 400 Vacuum Oven and VO 500 Vacuum Oven. Type is Vacuum Ovens.Corresponding Vacuum Pumps are available for each model and must be purchased separately. Cubic feet capacities are 1.0, 1.7 and 3.6. Liter capacities are 29, 49 and 101. Wattages are 1200W, 2000W and 2400W. Color finish is Stainless Steel. Dimensions vary per model.

    Click for more
  • ELOS Heating Ovens

    ELOS Heating Ovens
    See all 5 items in product family
    ELOS Heating Ovens are suited for incubation in Microbiological Laboratories, and Sample Conditioning in Research and Industry For Medical And Laboratory Industries.

    ELOS Heating Ovens provide superior accuracy at higher temperatures to ensure optimum performance. Incubators also available with natural convection N and forced air circulation F styles. Internal glass door. Available cubic feet are 1.9 and 3.8. Liters are 53 and 108. Watts are 1200 and 1400. Dimensions vary. 115V.

    Click for more
  • Thermo Scientific™ Precision Ovens

    Thermo Scientific™ Precision Ovens
    See all 11 items in product family
    Thermo Scientific™ Precision Ovens Are Used For Applications Including Medical, Laboratory, Pharmaceutical, And More.

    Thermo Scientific™ precision ovens are made of powder coat steel for long lasting durability and corrosion resistance. Ovens provide temperature uniformity, stability, and air exchange for drying, baking, curing, and more. Mechanical timer and safety thermostat allow power cut-out in case of over temperature. Double-wall interior with silica-based insulation and fiberglass gasket maintain vacuum seal and prevent heat loss. RTD sensor provides temperature sensitivity of ±0.1°C or better. High-limit safety with built-in circuit breaker provides power surge protection. LED display allows convenient sample visibility of actual and set point temperatures. Includes removable shelves for convenient access and maintenance. Compact design reduces unit footprint and turbo blowers enhance drying efficiency. Available styles include Precision™ Compact Oven and Precision™ High Performance Oven. Cubic feet capacities are 1.4, 1.7, 4.0, and 9.5. Liter capacities are 39.6, 48.1, 113.3, and 269. Volts are 120V, 208/230V, and 240V. Hertz are 50/60Hz and 60Hz. Wattages are 800W, 1200W, 2500W, and 3700W. Colors are Stainless Steel/Black and White/Blue. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Vacuum Ovens

    Thermo Scientific™ Vacuum Ovens
    See all 24 items in product family
    Thermo Scientific™ Vacuum Ovens Are Used For Applications Including Medical, Laboratory, Pharmaceutical, And More.

    Thermo Scientific™ vacuum ovens are made of powder coat steel for long lasting durability and corrosion resistance. Ovens optimize temperature uniformity and conserve chamber space for drying, curing, vacuum embedding, and plating applications. Units include a safety controller and back-up thermostat for over temperature protection and runaway. External wall heaters conserve chamber space and eliminate open wire heater hazards. Adjustable chrome-plated shelves improve heat conduction to samples and remove easily for maintenance. LED displays and glass window allow convenient sample maintenance and visibility. Glass wool insulation, door gasket, and positive latch maintain vacuum seal and prevent heat loss. Includes front-mounted three-way valve for evacuation, venting, and purging of inert gases. Features polycarbonate safety shield for door glass protection. Available styles include Hi-Temp Vacuum Oven, Lindberg/Blue M Vacuum Oven, and Vacuum Oven. Cubic feet capacities range from 0.44 to 4.5. Liter capacities range from 12.5 to 127.40. Displays are Dial and LED. Voltages are 120V, 208/240V, and 240V. Wattages range from 600W to 3000W. Color finishes are Gray/Black, Stainless Steel, and White/Blue. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Heratherm™ Heating and Drying Ovens

    Thermo Scientific™ Heratherm™ Heating and Drying Ovens
    See all 33 items in product family
    Thermo Scientific™ Heratherm™ Heating And Drying Ovens Are Used For Applications Including Medical, Laboratory, Pharmaceutical, And More.

    Thermo Scientific™ Heratherm™ heating and drying ovens are made of powder coat steel for long lasting durability and corrosion resistance. Ovens allow expedited drying and heating, optimal temperature stability and uniformity, and low energy consumption. Programmable controller provides convenient temperature ramp and dwell control. Access port allows sensor introduction for independent data monitoring. Boost function enables rapid heat increase. Includes electronically controlled fan speed for application-related airflow and damper position. Features door lock and alarm for sample protection. Available styles include Heratherm Advanced Protocol Oven, Heratherm Advanced Protocol Security Oven, Heratherm General Protocol, Heratherm Large Capacity Advanced Protocol Oven, Heratherm Large Capacity General Protocol Oven, Heratherm SS Advanced Protocol Security Oven, and Heratherm SS Large Capacity Advanced Protocol Oven. Convections are Gravity and Mechanical. Cubic feet capacities range from 2.15 to 27.3. Liter capacities range from 61 to 774. Voltages are 120V and 208-240V. Wattages range from 1440 to 3480. Amps range from 11A to 14A. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Shake 'n' Stack™ Hybridization Ovens

    Thermo Scientific™ Shake 'n' Stack™ Hybridization Ovens
    See all 4 items in product family
    Thermo Scientific™ Shake 'n' Stack™ Hybridization Ovens Are Used For Applications Including Medical, Laboratory, Educational, And More.

    Thermo Scientific™ Shake 'n' Stack™ hybridization ovens are made of powder coat steel for long lasting durability and corrosion resistance. Ovens are designed for botanical and agricultural research applications including seed germination, plant pathology, tissue culture studies, genetic research, and more. Chamber thermostat controls ambient temperature for sample and condition protection. Removable control panel provides convenient unit maintenance and added security. Includes main power switch, heater output, fan, thermostat, and programmer switches for operator control. Features a 24-hour timer for light and temperature control. Doors allow easy sample access and visibility. Available styles include Educational Countertop Plant Growth Chamber and Educational Plant Growth Chamber. Cubic feet capacities are 14.2 and 17.6. Liter capacities are 396 and 498.4. Voltages are 120V. Hertz are 60Hz. Wattages are 800W. Dimensions vary per model.

    Click for more
  • Benchmark Scientific Autoclaves

    Benchmark Scientific Autoclaves
    See all 1 items in product family
    Benchmark B4000-M BioClave™ Mini Research Autoclave, 8 Liter, 115V 50-60Hz

    Despite the space-saving exterior dimensions of the Bioclaves, the stainless steel chambers are surprisingly large, accommodating a variety of liquids, media, instruments, glassware, plasticware and other common research laboratory items. Both of these benchtop models include a mechanical and electrical safety interlock that prevents the door from being opened until the pressure has reached zero PSI. With a large digital display and fully automatic operation, all segments of the cycle (fill, sterilize, exhaust and dry) commence and run to completion by simply pressing the start button. An optional thermal mini-printer is also available for providing a record of sterilization parameters and a USB drive can be used to record settings and transfer them to a PC. BioClave Mini™ Autoclave Oven: The 8 liter BioClave Mini is preprogrammed to meet basic sterilization needs. Temperature can be selected at either 121°C or 134°C, and the sterilization time is fully adjustable. The economical BioClave Mini is the ideal choice wherever benchtop sterilization is required and space is limited.

    Features:
    • Designed specifically for non-medical research use
    • Fully automatic; just press start
    • Extremely compact- Built in water tank, does not require an external water supply


    Click for more