| |
Emergi-Lite Lux Ray Lights |
 |
|
|
|
|
|
Outdoor Lights
Our lights combine the photometrical performance to a visually appealing design. An efficient reflector combined with two Xenon maps deliver an incredible center -to- center spacing. The die-cast aluminum housing is offered in a wide range of colors to complement any interior. They blend with the most sophisticated décor. Click for more |
|
|
|
|
Emergency Lights |
 |
|
|
|
|
|
Emergency Lights
Our Emergency Lights come in various finishes that blend well with a variety of architectural surfaces adding a contempory, elegant style. They can be mounted in any orientation on walls or ceilings.
Click for more |
|
 |
Steel Emergency Lights |
 |
|
|
|
|
|
Steel Emergency Lights
Our Emergency Lights are constructed of steel cabinet with a corrosion resistant coating and plastic for long lasting durability. Their enclosure is built to protect circuitry and connections from harmful dust, liquids and atmospheric contaminates. Click for more |
|
|
|
|
Emergi-Lite Class 1 Division 2 Combination Units |
 |
|
|
|
|
|
| Emergi-Lite Class 1 Division 2 Battery Units - 12V 56W Lead Calcium Batteries
These Class 1, Division 2 Units are designed to prevent ignition of hazardous materials. Applications include locations where flammable materials are stored and handled. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards. Click for more |
|
 |
Emergi-Lite Explosion Proof Battery Units |
 |
|
|
|
|
|
Explosion Proof Battery Units Provide Safe Emergency Lighting In Hazardous Area Locations.
Explosion Proof Battery Units are solidly made for long lasting durability and dependability. Completely self-contained, weather resistant and maintenance-free Nickel-Cadmium power system. Strudy cast copper-free aluminum housing. Click for more |
|
|
|
|
Surface Mounted Remote Fixtures |
 |
|
|
|
|
|
Surface Mounted Remote Fixtures
Our Surface Mounted Remote Fixtures are furnished; complete with lamps and have a round design.
Our Outdoor Remote Fixtures feature a weather resistant adjustable head complete with gasketed aluminum canopy that is perfect for harsh environments Meets or exceeds the requirements or UL 924, NFPA 101, Life Safety Code, N. E. C. and I.C.C. standards. Click for more |
|
 |
Emergi-Lite Replacement Circuit Boards |
 |
|
|
|
|
|
Emergi-Lite Replacement Circuit Board for TSC18-2
This Circuit Board is for use with the following Emergi-Lite Emergency and Exit Light models:
Click for more |
|
|
|
|
|
 |