Browse Machinery Guards

(432 items)

Recently Viewed

Categories

  • Modular Security Wire Fence Partitions

    Modular Security Wire Fence Partitions
    See all 10 items in product family
    Protect Your Employees with Machinery Guards

    The Modular security partitions are used for protecting dangerous machinery, conveyor belts and electrical switchgear from wear and tear as well as theft. Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire partitions provide clear visibility. Partitions can be easily installed for quick removal or more permanently for maximum security with the hardware (sold separately). Panels measure 5'H and attach to post 1' above floor for sweep space. Easy to install, remove or expand. Bright yellow enamel finish. Mounting hardware not included.

    Panels, Posts, Door and Hardware are all Sold Separately

    Click for more
  • Adjustable Perimeter Guard Partition System

    Adjustable Perimeter Guard Partition System
    See all 13 items in product family
    Perimeter Guards Provide Durable Barriers Around Equipment & Machinery.

    Guard Panels easily attach to Posts (sold separately) to create custom-fit barrier systems around industrial equipment and machines for protection and to ensure a safe work environment. Made from durable, heavy gauge steel with an industrial powder coat finish. Panels are made using heavy 8-gauge woven wire mesh with 12 gauge steel angle framing. Panels have a black powder coat finish. Panels can be installed at any angle from 0 to 180°. Hinged Door includes a keyed lock for security. Posts are made from 2” x 2” x 1/8” square steel tubing with a welded base plate that allows floor anchoring (floor anchoring kit sold separately). Yellow powder coat finish. Choose between In-Line Post for straight runs or Corner Posts for 90° angles. Complies with OSHA, EPA and ANSI specifications.

    Click for more
  • WireCrafters® Lift-Out Machine Guarding System

    WireCrafters® Lift-Out Machine Guarding System
    See all 28 items in product family
    WireCrafters® Lift-Out Machine Guarding Systems Are Used For Guarding Welding Systems, Stretch Wrappers Or Other Automated Equipment.

    Lift-Out Machine Guarding Systems are panels made of steel tubing with yellow powder coating for long lasting durability. Panels lift out from upright posts, allowing full access to guarded equipment, providing maintenance personnel with easy access during downtime or service calls. Enclosure provides additional safety and security for machine operation. Styles include Corner Post, Filter Panel, Hinge Door, Panel, Run Post and Slide Door. Dimensions and weights vary per model. 1 Year Limited Warranty.

    Bolted to secure to post. All-welded, modular, stackable systems provide the ability to build wire partitions of any size and configuration. Panels can be stacked to wall heights and bolted to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. Styles include Adjustable Panel, Corner Post, Hinge Door, Panel, Run Post and Sliding Door. All hardware including floor anchors included. Dimensions and weights vary per model. Limited 1 Year Warranty.

    Click for more
  • Husky Rack & Wire EZ Guard Modular Wire Partition

    Husky Rack & Wire EZ Guard Modular Wire Partition
    See all 10 items in product family
    EZ Guard Is Designed For Machine Guarding And Security Partition Over Mezzanines.

    EZ Guard is constructed a high quality materials. These modular security partitions are used for protecting dangerous machinery, conveyor belts and electrical switchgear from wear and tear as well as theft. Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire partitions provide clear visibility. Partitions can be easily installed for quick removal or more permanently for maximum security. Panels measure 5'H and attach to post 1' above floor for sweep space. Easy to install, remove or expand. Bright yellow enamel finish. Panels, Posts and Door are all Sold Separately.

    Click for more
  • Husky Rack & Wire Velox Guard Machine Enclosures

    Husky Rack & Wire Velox Guard Machine Enclosures
    See all 32 items in product family
    Velox Guard Machine Enclosures Protect Machines From Wear And Tear As Well As Theft.

    Velox Guard Machine Enclosures are made of 8-gauge welded steel wire mesh modular panels reinforced with in-line folded flutes for long lasting durability. Panels, doors and line posts are have high quality polyurethane paint coating for added strength. Velox guard panels can be trimmed for specific dimensions, floor or wall irregularities, custom conveyor or lift systems and overhead piping or obstructions. Panels can be attached to posts at angles other than 90 degrees, providing greater flexibility in the shape and more efficient use of space. Panels slip onto 2-1/2" square posts and lock securely. Patented hook design makes installation fast and easy. Post is anchored to the floor with 3/8" thick pads. Stock panels are manufactured to accommodate 6 ft. and 7 ft. high. All necessary hardware included. Measurements vary. Available as Panels or Swing Doors in Black.
    Click for more