Browse Medical & Industrial Tubing & Fittings

(4,418 items)

Narrow Your Results

Brand

Recently Viewed

Categories

  • Bio-Medical Reduction Elbows

    Bio-Medical Reduction Elbows
    See all 67 items in product family
    Reduction Elbow Fittings Are Used For Hand Fitting Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Lines Or Tubing Of Two Different Sizes.

    Reduction Elbow Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. For Natural, Automotive or Industrial applications. Black Nylon (BN), Glass Filled Black Nylon (GFBN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. Medical Nylon (MN), White Nylon (WN) and Natural Kynar (NK) with temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) has temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Hose Barb sizes range from 1/16 to 1/2 inch in diameter.

    Click for more
  • Bio-Medical British Threaded Elbows

    Bio-Medical British Threaded Elbows
    See all 144 items in product family
    British Threaded Elbow Fittings Are Used For Hand And Thread Fitting Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Lines Of Two Different Sizes.

    British Threaded Elbow Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. For Natural, Automotive or Industrial applications. Black Nylon (BN), Glass Filled Black Nylon (GFBN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) with temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Hose Barb sizes are 1/8, 5/32, 3/16, 1/4, 5/16, 3/8 and 1/2 inch in diameter. Threads are 1/8-28, 1/4-19 and 3/8-19 BSP.

    Click for more
  • Bio-Medical Metric Threaded Elbows

    Bio-Medical Metric Threaded Elbows
    See all 12 items in product family
    Metric Threaded Elbow Fittings Are Used For Hand And Thread Fitting Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Lines Of Two Different Sizes.

    Metric Threaded Elbow Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. For Natural, Automotive or Industrial applications. Black Nylon (BN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Non-Animal Derived Polypropylene (PP) has temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Hose Barb sizes are 1/8, 5/32 and 3/16 inch in diameter. Metric thread is M6 x 1.

    Click for more
  • Bio-Medical TAPER/UFN Barbed Elbows

    Bio-Medical TAPER/UFN Barbed Elbows
    See all 78 items in product family
    TAPER/UFN Barbed Elbow Fittings Are Used For Hand And Thread Fitting Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Lines Of Two Different Sizes.

    TAPER/UFN Barbed Elbow Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. For Natural, Automotive or Industrial applications. Black Nylon (BN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) with temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Hose Barb sizes are 1/16, 3/32, 1/8, 5/32 and 3/16 inch in diameter. Threads are 1/4-28 UNF, 1--32 UNF and 10-32 TAPER.

    Click for more
  • Bio-Medical Barbed Elbows, 1/16-27 to 1/4-18 NPT

    Bio-Medical Barbed Elbows, 1/16-27 to 1/4-18 NPT
    See all 151 items in product family
    1/16 27, 1/2 14, 1/4 18 NPT Barbed Elbows Are Available In A Variety Of Styles In Order To Fit A Wide Array Of Applications, Including Medical, Automotive, Marine And More.

    1/16 27, 1/2 14, 1/4 18 NPT Barbed Elbows are available inAntimicrobial, Automotive, Industrial andNatural material types. Designed for durability and reliability, these fittings are made ofNatural Nylon, White Nylon, Black Nylon, Glass Filled Black Nylon, Antimicrobial Natural Nylon, White Polypropylene, Non-Animal Derived Polypropylene, Antimicrobial Natural Non-Animal Derived Polypropylene, Natural Kynar®, Gray Kynar®, Antimicrobial Natural Kynar®, High Density Polyethylene andAntimicrobial High Density Polyethylene. Temperature ranges, pressures and chemical resistances vary, so be sure to choose the proper elbow for the job at hand. Hose Barb 1 sizes range from 1/16 to 3/4.

    "
    Click for more
  • Bio-Medical Equal 90° Elbows

    Bio-Medical Equal 90° Elbows
    See all 150 items in product family
    Eldon James Equal 90° Elbow Fittings Are Available In A Variety Of Styles In Order To Fit A Wide Array Of Applications.

    Eldon James Equal 90° Elbow Fittings are available inAntimicrobial, Automotive, Industrial andNatural material types. Designed for durability and reliability, these fittings are made of316L Stainless Steel, Natural Nylon, Black Nylon, White Nylon, Antimicrobial Natural Nylon, Glass Filled Black Nylon, Gray Kynar®, Natural Kynar®, Antimicrobial Natural Kynar®, Antimicrobial High Density Polyethylene, White Polypropylene, Non-Animal Derived Polypropylene, High Density Polyethylene andAntimicrobial Natural Non-Animal Derived Polypropylene. Temperature ranges, pressures and chemical resistances vary, so be sure to choose the proper fitting for the job at hand. Hose Barb 1 sizes range from 1/16 to 1.

    Click for more
  • Bio-Medical Barbed Elbows, 3/8-18 to 3/4-14 NPT

    Bio-Medical Barbed Elbows, 3/8-18 to 3/4-14 NPT
    See all 192 items in product family
    NPT Barbed Elbow Fittings Are Used For Hand And Thread Fitting Water, Coolant, Fuel, Lubricant, Chemical, Medical Formulas Or Other Liquid Lines Of Two Different Sizes.

    NPT Barbed Elbow Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. For Natural, Automotive or Industrial applications. Black Nylon (BN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) has temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Antimicrobial fittings used for use in medical products or devices are also available. Hose Barb sizes are 1/16, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4 and 1 inch in diameter. Threads are 1/8-27, 3/8-18, 3/4-14 and 1-11-1/2 NPT.

    Click for more
Featured Items