Browse Medical & Industrial Tubing & Fittings

(4,419 items)

Narrow Your Results

Material

  • Less...
  • More...

Thread

  • Less...
  • More...

Hose Barb

Hose Barb 2

Tee Type

Brand

Recently Viewed

Categories

  • Barbed Reduction Tees Automotive

    Barbed Reduction Tees Automotive
    See all 96 items in product family
    Automotive Barbed And Threaded Reduction Tee Fittings Are Used For Lubrication, Heater, Coolant And Other Automotive And Marine Applications.

    Automotive Barbed And Threaded Reduction Tee Fittings are solidly made for long lasting durability and dependability. Choose from a wide selection of barbed fittings that allow connection of additional line through a third Barbed or Threaded connection. Available in various environmentally rated materials compatible with fuels and liquids used in automotive or marine applications. Black Nylon (BN), Glass Filled Black Nylon (GFBN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) has temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Heavy duty 316L Stainless Steel (SS) and various Antimicrobial fittings are also available. Hose Barb sizes are 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 5/8, 3/4 and 1 inch in diameter.

    Click for more
  • Barbed Equal Tees Antimicrobial

    Barbed Equal Tees Antimicrobial
    See all 40 items in product family
    Barbed Equal Tee Fittings Are Used For Hand Connecting A Same Sized Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Line Or Tubing To Existing Line.

    Barbed Equal Tee Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. Care should be taken in selecting proper type material for Natural, Automotive or Industrial applications. Black Nylon (BN), Glass Filled Black Nylon (GFBN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) has temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Heavy duty 316L Stainless Steel (SS) fittings used for use in industrial high temperature or harsh physical environments are also available. Hose Barb sizes are 1/16, 3/32 and 1/2 inch in diameter.

    Click for more
  • Barbed Reduction Tee

    Barbed Reduction Tee
    See all 199 items in product family
    Barbed Reduction Tee Fittings Are Used For Hand Connecting A Different Sized Water, Coolant, Fuel, Lubricant, Chemical Or Other Liquid Line Or Tubing To Existing Line.

    Barbed Reduction Tee Fittings are solidly made for long lasting durability and dependability. Choose from fittings constructed of various rated materials depending on particular liquid or chemical in use or environment. Care should be taken in selecting proper type material for Natural, Automotive or Industrial applications. Black Nylon (BN), Glass Filled Black Nylon (GFBN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) has temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. 316L Stainless Steel (SS) fittings used for use in industrial high temperature or harsh physical environments are also available. Hose Barb sizes range from 1/16 to 1 inch in diameter.

    Click for more
  • Barbed Equal Tee Natural

    Barbed Equal Tee Natural
    See all 172 items in product family
    Industrial Barbed And Threaded Reduction Tee Fittings Are Used For Liquids, Chemicals And Formulas Used In Various Industrial Applications.

    Industrial Barbed And Threaded Reduction Tee Fittings are solidly made for long lasting durability and dependability. Choose from a wide selection of barbed fittings that allow connection of additional line through a third Barbed or Threaded connection. Available in various environmentally rated materials compatible with liquids, chemicals and formulas used in industrial applications. Black Nylon (BN), Glass Filled Black Nylon (GFBN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) has temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Heavy duty 316L
    Click for more
  • Barbed Tee Industrial

    Barbed Tee Industrial
    See all 138 items in product family
    Industrial Barbed And Threaded Reduction Tee Fittings Are Used For Liquids, Chemicals And Formulas Used In Various Industrial Applications.

    Industrial Barbed And Threaded Reduction Tee Fittings are solidly made for long lasting durability and dependability. Choose from a wide selection of barbed fittings that allow connection of additional line through a third Barbed or Threaded connection. Available in various environmentally rated materials compatible with liquids, chemicals and formulas used in industrial applications. Black Nylon (BN), Glass Filled Black Nylon (GFBN) and High Density Polyethylene (HDPE) have temperature range of -50°F to 275°F (135°C) and 150 psi at 70°F. White Nylon (WN) and Natural Kynar (NK) have temperature range of -50°F to 275°F (135°C) and 125 psi at 70°F. Gray Kynar (PVDF) has temperature range of -80°F to 226°F (108°C) and 260 psi at 70°F. Non-Animal Derived Polypropylene (PP) and White Polypropylene (WP) have temperature range of -9°F to 150°F (66°C) and 125 psi at 70°F. Heavy duty 316L Stainless Steel (SS) and various Antimicrobial fittings are also available. Hose Barb sizes are 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 5/8, 3/4 and 1 inch in diameter.

    Click for more
Featured Items