Browse Medical Cabinets & Utensils

(1,563 items)
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
  • Imperial Surgical Blanket and Fluid Warming Cabinets

    Imperial Surgical Blanket and Fluid Warming Cabinets
    See all 11 items in product family
    Imperial Surgical Blanket and Fluid Warming Cabinets Are Used For Medical And Other Healthcare Office Applications.

    Imperial Surgical Blanket and Fluid Warming Cabinets are made of fully welded stainless steel with a #4 polished finish and insulated with R-6 rating for long lasting durability. Cabinets warm blankets, fluids and solutions quickly and safely. Ergonomic design. All electrical components are easily accessible for maintenance with the turn of a key. Microprocessor based thermostat with digital display accurately controls the temperature setting within +/- 1.5°C (+/- 2.7°F) and redundant safety features prevent accidental burns. Lockable temperature settings. Muffin fan system ensures efficient circulation of warm air and uniform heat distribution with rapid heat recovery. Reversible door hinge/handle assembly provide left or right opening configurations). Door and frame are air-tight sealed using a high-temperature rubber gasket with a magnetic insert. Interior shelves are perforated to provide improved air circulation and weight capacity without flexing. Cabinets available with Glass Door, Plexiglass Door or Stainless Steel Door. Cabinet and interior shelf dimensions vary per model. Industry-leading 7-year warranty covering all parts.

    Click for more
  • Blickman Blanket & Fluid Warming Medical Cabinets

    Blickman Blanket & Fluid Warming Medical Cabinets
    See all 12 items in product family
    Blickman Blanket & Fluid Warming Medical Cabinets Are Used For Warming Solutions For Hospitals And Medical Centers.

    Blickman Blanket & Fluid Warming Medical Cabinets are made of stainless steel for long lasting durability. Easy-to-use, full numeric keypad with controls provides easy of use in setting internal temperature. Unit can be easily programmed to heat only between 90°F - 110°F. Adjustable shelf included. Sizes and measurements vary. 350 Total Wattage has no shelves; 750 Total Wattage has 1, 2, and 3 shelves; 1500 Total Wattage has 3 shelves only. Available in Stainless Steel and Glass .

    Click for more
  • Summit PureTherm Warming Cabinets

    Summit PureTherm Warming Cabinets
    See all 3 items in product family
    Summit PureTherm Warming Cabinets Maintain Blanket Temperature For Medical Applications Including Hospitals, Nursing Homes, Clinics And More.

    Summit PureTherm warming cabinets are made of high quality materials for long lasting durability. Single chamber units maintain blanket temperature providing patient ease and comfort. Foamed-in-place cabinets ensure efficient insulation for temperature stability. Includes self-closing glass door, digital thermostat and factory lock for added security. Available styles include Compact and Free Standing. Temperatures range from 120°F to 150°F. Cubic feet capacities are 2.0, 5.0 and 11.0. Colors are Black, Gray and Stainless Steel. Shelf quantities are 1, 2 and 4. ETL approved. Dimensions vary per model.

    Click for more
  • Summit PureTherm Warming and Cooling Cabinets

    Summit PureTherm Warming and Cooling Cabinets
    See all 5 items in product family
    Summit PureTherm Warming And Cooling Cabinets Allow Temperature Versatility For Applications Including Hospitals, Clinics, Nursing Homes And More.

    Summit PureTherm Warming And Cooling Cabinets are made of high quality materials for long lasting durability. Warming cabinets store blankets and towels at 140°F for patient comfort and cooling cabinets refrigerate perishable items. Glass door offers full interior view and adjustable shelves allow various storage configurations. Includes digital thermostat, open door alarm, factory lock and anti-tip bracket for stability. Shelf types are Chrome (Top Unit and Bottom Unit), Chrome (Top Unit)/Drawer (Bottom Unit) and Chrome (Top Unit)/Glass (Bottom Unit). Door types are Glass and Glass/SS. Colors are Black and Stainless Steel. Cubic feet capacities are 7.4, 8.6, 8.72 and 9.0. Dimensions vary per model.

    Click for more
  • Nor-Lake® Select™ Warming Cabinets

    Nor-Lake® Select™ Warming Cabinets
    See all 4 items in product family
    Nor-Lake® Select™ Warming Cabinets Maintain Optimal Storage Temperature For Applications Including Medical, Pharmaceutical, Laboratory And More.

    Nor-Lake® Select™ warming cabinets are made of steel for long lasting durability and dependability. Units feature refrigeration, temperature control and monitoring for reliability, energy efficiency and safety. Includes top mount refrigeration system and corrosion resistant finish. Styles include Select™ One Door Warming Cabinet and Select™ Two Door Warming Cabinet. Temperature ranges are 90°C to 160°C and 100°C to 160°C. Door types are Glass and Solid. Door quantities are 1 and 2. Drawer quantities are 2 and 3. Caster quantity is 4. Voltage is 115V. Cubic feet capacities are 20 and 21. Color finish is Stainless Steel. UL and C-UL listed. Dimensions vary per model.

    Click for more