Browse Traffic & Parking Lot Safety

(3,475 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Inside Diameter Inches

  • Less...
  • More...

Tape Color

  • Less...
  • More...

Style

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Ribbed Bollard Post Sleeves

    Ribbed Bollard Post Sleeves
    See all 27 items in product family
    Bollard Covers Make Old Bollard Posts Look Like New.

    Bollard post sleeves are made of high visibility, high density polyethylene with UV inhibitors to resist fading, rusting and cracking. Bollard plastic covers have a unique vertical rib design to provide extra impact protection while allowing easy slide-on installation. Post sleeves can be trimmed for an exact fit.

    Click for more
  • Smooth Bollard Post Sleeves

    Smooth Bollard Post Sleeves
    See all 32 items in product family
    Smooth Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance.

    Smooth Bollard Post Sleeves are made of high density polyethylene for long lasting durability. UV inhibitors to provide effective use outdoors. Smooth Bollard Post Sleeves resist fading, rusting and cracking. Smooth surface exterior can be trimmed for an exact fit. Posts fit round posts 3" - 10". Available colors are Red or Yellow. Sleeve heights and wall thicknesses vary per model.

    Click for more
  • BollardGard™ Bollard Covers

    BollardGard™ Bollard Covers
    See all 116 items in product family
    Securely Protect Or Cover Old Bollard Posts With These Bollard Covers.

    Enhance and protect the appearance of bumper post steel bollards in all indoor or outdoor applications. Made of 1/8" thick high density polyethylene. UV stabilized for protection against fading or cracking. Includes two 1"W reflective stripes that are spaced 10" apart for high visibility. Adhesive gripper tabs allow secure and easy installation. Available in Round covers or Square. Year Limited Warranty.

    Click for more
  • Decorative Post Sleeves

    Decorative Post Sleeves
    See all 3 items in product family
    Decorative Post Sleeves Are Fashionable & Affordable!

    Bollard covers are available in 3 distinctive styles that provide easy installation options for various environments, applications and uses. Post sleeves are made with durable, high density black polyethylene that resists weather, UV rays, chemicals and dents. Bollard plastic covers include a 6’L plastic chain, 2 S-hooks and hardware. Base can be mounted to floor, placed over a 4" x 4" treated post or over a 4" diameter bollard post for maximum protection. Optional Rubber Base allows free standing placement and weighs 10 lbs.

    Click for more
  • Decorative Bollard Covers

    Decorative Bollard Covers
    See all 14 items in product family
    Decorative Bollard Covers Conceal Used, Unsightly Bollards And Posts From Impact And Corrosion Providing Parking Lot Maintenance.

    Decorative Bollard Covers are made of polyethylene thermoplastic and aluminum for long lasting durability. Sleeves fit easily over posts for installation in various environments and applications. Available styles include Arch, Cinco, Granite-Like Finish, Metro, Metro with 110V AC Light or Solar Light, Pawn, Rib, and Standard. Heights range from 39” to 72”. Color finishes include Beige, Blue, Black/White, Brown, Green, Gray, Orange, Red and more. Dimensions vary per model.

    Click for more
  • Soft Polyethelene Post Cover

    Soft Polyethelene Post Cover
    See all 3 items in product family
    Soft Bollard Covers Easily Strap Over Existing Posts & Bollards To Provide Increased Protection And Improved Facility Appearance.

    Made of 10 oz. polyethelene fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft bollard cover includes 2"W reflective stripe for high visibility. Utilizes Self Adhesive Strapss for easy attachment. Measures 7"W. Available in 40"H or 50"H. 1 Year Limited Warranty.

    Click for more
  • Bollard Guard Padded Covers

    Bollard Guard Padded Covers
    See all 2 items in product family
    Bollard Guard Padded Cover Is Used For Protecting Bollards, Posts Or Poles Against Costly Damage To Vehicles Or Possible Pedestrian Mishaps.

    Bollard Guard Padded Cover is manufactured from sturdy nylon material for long lasting durability and dependability. Easily slips over bollards or posts to skip painting or scraping while offering protection against vehicular damage or pedestrian mishaps. Attractive, cushioned sleeve is used for use in parking garages, banks, restaurants, gas stations, warehouses, retail stores and drive-thru locations. 4-1/2 inch diameter, 44 inch height cover is bright Yellow in color with red reflective tape for added visibility.

    Click for more
  • Post Guard® Bollard Covers

    Post Guard® Bollard Covers
    See all 119 items in product family
    Post Guard® Bollard Covers Help Protect Both Vehicles And Structures From Damage In Parking Lots, Warehouses And Other Structures.

    Post Guard® Bollard Covers are manufactured of high density polyethylene for long lasting durability and dependability. Covers save time and costs by eliminating scraping and repainting of bollard posts. Protective sleeves fit easily and securely over posts for minimal maintenance. Contain ultraviolet and antistatic additives that withstand extreme temperatures and resist fading. Available option includes reflective stripes for increased visibility and safety. Covers fit 4” to 12” round or 4” to 6” square posts. Color finishes include Beige, Black, Blue, Brown, Green, Gray, Orange, Red, White and Yellow with optional Red, White, or Yellow reflective tape. Dimensions vary per model.

    Click for more
  • Media Bollards And Covers

    Media Bollards And Covers
    See all 2 items in product family
    Media Bollards And Covers Feature Two Panels For Marketing, Advertising, Promotions, Or Logo Display.

    Portable Media Bollard and Covers 9 lb. rubber base is made from recycled tires making it environmentally friendly. Bollard and covers double-sided design allows for single or dual message display. The Media Bollard is weather resistant and functions around vehicle and pedestrian traffic. Top handle allows for easy portability. Optional metal base plate available. Available sizes include 8” L x 11” W x 55” H and 10” L x 17” W x 44” H. Color finishes are Black, Blue, Orange or White.
    < br>
    Click for more
  • Bollard Cover With Red Reflective Tape

    Bollard Cover With Red Reflective Tape
    See all 6 items in product family
    Bollard Covers With Red Reflective Tape Are Used For Parking Lot And Other Facility Environments.

    Bollard Covers With Red Reflective Tape are made of polyethylene with UV inhibitors for crack and fade resistance, long lasting durability and dependability. Available in multiple sizes to cover and improve visibility, safety and quality appearance of bollard. Helps keep facility, fixtures, machinery, and vehicles in great shape. Patented gripper tabs provide fast, secure installation and protection in seconds. 1/8 inch thick HDPE cover/sleeve can be color customized or marked with logos, warnings, or accessories. Custom heights, colors, logos and reflective tape also available. Variety of lengths, widths and heights available to meet job requirements. Color finish is Yellow/Red. Package quantity is 1. 5 Year Warranty.

    Click for more