| |
Steel Deck Platform Trucks |
 |
|
|
|
|
|
| All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish. Click for more |
|
|
|
|
Depot Steel Grating Platform Trucks |
 |
|
|
|
|
|
All-Weather Open Grated 60"L x 30"W Steel Deck!
Rugged steel construction assures years of superior performance. Ideal for transporting building materials and equipment, as well as wet or dirty loads, as water and debris flow through the deck. Strong 2" x 1" tubular steel frame with 1/8" thick steel grates are welded to lateral steel understructure for additional support. Click for more |
|
 |
Reinforced Heavy Duty Steel Deck Platform Trucks |
 |
|
|
|
|
|
These Steel Deck Platform Trucks Are Reinforced To Withstand Load Capacities Up To 4,000 Lbs!
All welded steel platform trucks are made with a 12 gauge steel deck that is reinforced with steel underbracing for strength. 8" phenolic casters (2 swivel, 2 rigid) are bolted onto 12 gauge steel mounts for long lasting use. Click for more |
|
|
|
|
Nesting Steel Platform Trucks |
 |
|
|
|
|
|
Nesting Steel Platform Trucks Are Ideal For Warehouse, Shipping And Receiving Applications.
Nesting Steel Platform Trucks are crafted from heavy-duty steel to provide long-lasting durability. Deck trucks require floor space of 48 inches long by 30 inches wide. Additional nested trucks add only 12 inches to overall length. Finish in a durable powder coating. Click for more |
|
 |
Long Roll Steel Deck Platform Trucks |
 |
|
|
|
|
|
Long Roll Platform Trucks Are Ideal For Longer Materials Such As Carpeting And Tubing.
These trucks have tubular removable side rails that stand 36" above the deck to help keep longer cargo on the truck while moving. Durable 12 gauge steel platform is flush for easy loading and unloading. Bolt-on casters (2 swivel, 2 rigid) allow easy movement and convenient replacement. Click for more |
|
|
|
|
Twin Handle Steel Deck Platform Trucks |
 |
|
|
|
|
|
Twin Handle Steel Deck Platform Trucks Provide Twin Tubular Handles With Cross-Braces To Help Safely Transport Cargo In A Variety Of Work Environments.
Twin Handle Steel Deck Platform Trucks are constructed of an all-welded 12 gauge steel platform with a powder coat finish for long lasting durability. Click for more |
|
 |
Heavy Duty Raised Edge Steel Deck Platform Trucks |
 |
|
|
|
|
|
Unique Steel Deck Platform Trucks Feature 1-1/2"H Edges Around Platform Perimeter To Help Retain Cargo.
All welded steel platform trucks are built using durable 12 gauge steel. Platform is supported by 12 gauge steel caster mounts for long lasting use. 1-1/4" diameter tubular steel handle offers a smooth radius bend for comfort. Click for more |
|
|
|
|
Steel Deck Platform Trucks With Stake Handles |
 |
|
|
|
|
|
These Platform Trucks Feature Removable Stake Handles To Keep Large Cargo In Place During Transport.
Steel platform trucks include 1-1/4" diameter tubular stakes that stand 30" high for retaining longer cargo. Durable 12 gauge steel platform has a flat surface for easy loading and unloading. Bolt-on casters (2 swivel, 2 rigid) allow easy movement and convenient replacement. Click for more |
|
 |
Little Giant® Heavy Duty Steel Deck Platform Trucks |
 |
|
|
|
|
|
Little Giant® Heavy Duty Steel Deck Platform Trucks Are Ideal For Use In Warehouses, Shipping Departments, Workshops And More.
Little Giant® Heavy Duty Steel Deck Platform Trucks are made of solid all-welded steel construction with durable powder coat finish for long lasting strength and dependability. 12-gauge steel decks with extra reinforcement on underside. Click for more |
|
|
|
|
Tubular Steel Deck Platform Trucks |
 |
|
|
|
|
|
Platform Trucks Feature A Tubular Steel Platform For Maximum Air Circulation And Minimal Dust Accumulation.
Platform trucks are made using all welded 1" square x 14 gauge steel tubular construction. 30"H x 1-1/4" diameter tubular steel handle offers a smooth radius bend for comfort. 12 gauge steel caster mounts for long lasting use. Includes 2 rigid, 2 swivel casters. Click for more |
|
 |
Steel Deck Platform Trucks With Pull Handle |
 |
|
|
|
|
|
These Platform Trucks Make Transporting Materials Simple And Easy.
Ergonomically designed 1-1/4" diameter tubular T-handle has comfortable rubber grips and a smooth radius bend that allows easy pulling of loads. All welded 12 gauge steel platform withstands heavy duty use. Deck has 1-1/2"H lips that help retain cargo. Click for more |
|
|
|
|
Semi-Live Platform Trucks |
 |
|
|
|
|
|
Durable, Versatile All Steel Platform Trucks Are Easy To Maneuver Using A Jack Handle.
Semi-live Steel Platform Trucks have a flush top deck that offers 2,500 lb. capacity. Semi-live deck truck includes 2 rigid 8" mold-on rubber casters on one end and steel floor caps on the other end for stationary positioning. Click for more |
|
 |
All Terrain Steel Deck Platform Trucks |
 |
|
|
|
|
|
Vestil® All-Terrain Steel Deck Platform Trucks Make It Easy To Carry Heavy Items.
These steel deck platform trucks have extra-large 12-inch pneumatic wheels designed to roll easily over various surfaces. The reinforced deck carries loads as heavy as 1,500 pounds, and is coated with a scratch-resistant powder blue finish. Click for more |
|
|
|
|
Little Giant® High-Deck Cushion-Load Platform Trucks |
 |
|
|
|
|
|
Little Giant® High Deck Cushion Load Platform Trucks Are Ideal For Transporting Heavy Items In Warehouses, Workshops And More.
Trucks are made with axle-mounted load wheels and heavy-service swivel caster brackets ideal for large loads. Steel platform is built high to minimize bending when loading. Pneumatic tires are extra large for smooth mobility over any terrain. Click for more |
|
 |
Deep Wall Steel Platform Trucks |
 |
|
|
|
|
|
Steel Platform Truck Helps Retain Cargo Using 6” Deep Retaining Walls.
Platform truck is made with an all welded steel frame and includes a removable 1-1/4” tubular steel handle. Handle mounts into a 12 gauge mount with handle sockets. 12 gauge steel platform includes 6”H sides to retain cargo. Includes 2 swivel, 2 rigid 5” phenolic casters for easy mobility. Click for more |
|
|
|
|
Little Giant® Steel Deck Platform Trucks |
 |
|
|
|
|
|
Little Giant® Steel Deck Platform Trucks Are Ideal For Warehouses, Workshops, Shipping Departments And More.
Trucks are made using all-welded steel for lasting durability and strength. Removable cross-braced handle measures 28” high. Flush Deck Trucks are available in 3 sizes. Choose from polyurethane or mold-on rubber casters. Click for more |
|
 |
Little Giant® Perforated Deck Platform Trucks |
 |
|
|
|
|
|
Little Giant® Perforated Deck Platform Trucks Are Ideal For Use In Garages, Workshops, And More.
Perforated deck platform trucks are made with clean, smooth perforations that allow unwanted debris and moisture to pass through. Shelves are 12-gauge steel with all-welded build and powder coat finish for lasting durability and strength. Removable push bar handle. Click for more |
|
|
|
|
Diamond Plate Steel Deck Platform Trucks |
 |
|
|
|
|
|
These Platform Trucks Features A 12 Gauge Diamond Plate Steel Deck For Superior Cargo Retention.
Diamond plate steel cap provides superior ruggedness and keeps items on the truck during transport. 1-1/4" tubular removable handle makes movement easy. Durable 12 gauge steel platform has a flat surface for easy loading and unloading. Click for more |
|
 |
Little Giant® Quick-Turn Platform Trucks |
 |
|
|
|
|
|
Little Giant® Quick Turn Platform Trucks Are Ideal For Tight Aisles In Warehouses, Stockrooms And More.
Trucks are made with diamond-pattern casters; center-mounted rigid casters provide tight turning radius and added maneuverability. Welded steel deck provides lasting durability and strength. Removable cross-brace push handle. Available in three different deck sizes. Click for more |
|
|
|
|
Little Giant® Extra HD Steel Deck Platform Trucks |
 |
|
|
|
|
|
Little Giant® Extra Heavy Duty Steel Deck Platform Trucks Are Ideal For Use In Warehouses, Shipping Departments, Workshops And More.
Trucks are made with a 12-gauge steel deck welded to a structural steel frame for reliable durability and strength. Removable push handle extends 29” above the deck. 14” deck height. Trucks with Rubber Casters hold up to 3000 lbs. Click for more |
|
 |
Little Giant® Caster Steer Steel Deck Trailers |
 |
|
|
|
|
|
Little Giant® Caster Steer Steel Deck Trailers Are Ideal For Use As An Independent Platform Truck Or Connected As Part Of A Train Of Trailers.
Trailers are built with a reinforced 12 gauge steel deck for lasting durability and strength. Heavy service casters are made to remain underneath the load at all times, providing stability to unevenly distributed loads. Click for more |
|
|
|
|
Little Giant® 6-Wheel Steel Deck Platform Trucks |
 |
|
|
|
|
|
Little Giant® 6-Wheel Steel Deck Platform Trucks Are Ideal For Warehouses, Stockrooms And More.
Trucks include center-mounted rigid casters for a tight turning radius, ideal for use in limited spaces. Truck deck is made using reinforced 12 gauge steel for lasting durability. Removable pipe push handle with crossbraces extends 29” high off the deck. Click for more |
|
 |
Little Giant® Double-End Rack Platform Trucks |
 |
|
|
|
|
|
Little Giant® Double End Rack Platform Trucks Are Ideal For Warehouses, Stockrooms, Lumber Yards And More.
Little Giant® Double End Rack Platform Trucks are made of solid all-welded steel construction with durable powder coat finish for long lasting strength and dependability. 9 inch high, 12 gauge welded steel deck is reinforced for extra strength. Click for more |
|
|
|
|
Industrial Scooter with Cargo Platform |
 |
|
|
|
|
|
Move Crates, Boxes and other Small Loads quickly throughout your facility!
This scooter offers a quick and safe method to move around the warehouse or factory. Sturdy foot rest includes a manually operated rear brake that safely stops the scooter at the destination. Works best when used on smooth, flat surfaces and offers 250 lb. overall capacity. Click for more |
|
 |
Nursery & Garden Platform Truck |
 |
|
|
|
|
|
| Used throughout nurseries or lawn and garden centers, this platform truck is built to last. Reinforced 13 gauge steel mesh deck allows dirt, small rocks and water to drain through for low maintenance. Deck is welded to a perimeter 12 gauge steel angle frame for strength. Click for more |
|
|
|
|
Hamilton Light Duty Steel Platform Trucks |
 |
|
|
|
|
|
Hamilton Light Duty Steel Platform Trucks Are Ideal For Warehouse Applications.
Hamilton Light Duty Steel Platform Trucks are made of 12 gauge steel, welded frame and full length center rail for long lasting durability. Two swivel and two rigid casters bolted to 3/16" steel angle cross bolsters allow for easy movement. Click for more |
|
 |
Hamilton Heavy Duty Steel Platform Trucks |
 |
|
|
|
|
|
Hamilton Heavy Duty Steel Platform Trucks Are Ideal For Warehouse Applications.
Hamilton Heavy Duty Steel Platform Trucks are made of 12 gauge steel, welded frame and full length center rail for long lasting durability. Two swivel and two rigid casters allow for easy movement. Click for more |
|
|
|
|
Hamilton Steel Tilt Platform Trucks |
 |
|
|
|
|
|
Hamilton Steel Tilt Platform Trucks Are Ideal For Warehouse Applications.
Hamilton Steel Tilt Platform Trucks are made of heavy duty steel for long lasting durability. Two Load Wheels on 1-1/4" axle and four casters mounted at corners allow for easy movement and tilt-type usability. Click for more |
|
 |
Raymond Products Mini HD Platform Trucks |
 |
|
|
|
|
|
Mini HD Platform Trucks Are Ideal For Use In Warehouses, Offices, Schools And More.
Mini HD Platform Trucks are made using vinyl-coated 14-gauge steel reinforced with steel ribs for lasting durability and strength. Removable push handle extends 37-1/4" above base. All-swivel casters are 4" hard rubber. 850 lb. load capacity. Platform measures 36" x 24". Click for more |
|
|
|
|
Raymond Products Heavy Duty Platform Trucks |
 |
|
|
|
|
|
Heavy Duty Platform Trucks Are Ideal For Moving Furniture, Building Materials, Storage Boxes And More.
Heavy Duty Platform Trucks are made using a 14-gauge powder-coated steel base reinforced with 12-gauge steel ribs for long-lasting and reliable strength. Push handle is removable for added versatility. 2400 lb. load capacity. Click for more |
|
 |
K-TEC® ProFlow™ Towable Industrial Carts |
 |
|
|
|
|
|
K-TEC® ProFlow™ Towable Industrial Carts Are Designed To Complement Lean Material Flow Programs.
K-TEC® ProFlow™ Towable Industrial Carts feature a scratch-resistant safety yellow powder finish for long-lasting durability. Caster steering system allows for minimal push-pull force. Click for more |
|
|
|
|
Steel Platform Trucks with Integral Scale |
 |
|
|
|
|
|
Weigh and Move Loads with one Platform Truck!
These versatile mobile steel deck trucks feature an integral scale that allows you to quickly verify inbound or outbound freight. Digital scale readout features a Tare feature, displays weight in lb. or kilogram intervals, and operates on batteries or via an included AC powered adaptor. Click for more |
|
 |