Browse Fall Protection

(2,650 items)

Narrow Your Results

Availability

On Sale

Brand

  • Less...
  • More...

Weight Capacity

  • Less...
  • More...

Type

  • Less...
  • More...

Gate Opening Inches

  • Less...
  • More...

Lock Type

Style

  • Less...
  • More...

Recently Viewed

Categories

  • Roofing Anchors

    Roofing Anchors
    See all 53 items in product family
    Roofing Anchors Provide Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Roofing anchors are made of high quality materials for long lasting durability and dependability. Anchors provide a safe fall arrest tie-off point for user safety and stability. Unobtrusive size reduces unit footprint for application and location versatility. Anchor plate incorporates bolt holes for convenient use and installation. Provides a compatible and reliable fall protection system connection point. Available types include Accessory, Anchor Plate, Anchor Point, Beam/Steel Anchors, Bull Ring Anchor, Counterweight, D-Ring Anchor, Grip Anchor, and more. Weight capacities range from 45 to 5000 lbs. Colors are Black, Black/Gray, Black Silver, Bronze, Blue, Blue/Black, Blue/Black/Gold, Galvanized Steel, and more. Dimensions vary per model.

    Click for more
  • Carabiners

    Carabiners
    See all 35 items in product family
    Carabiners Are Used For Applications Including Construction, Industrial, Safety, And More.

    Carabiners are made of high quality materials for long lasting durability and dependability. Carabiners allow anchoring and connecting versatility for rope, slings, lanyards, and more. Compact and lightweight design allows ergonomic handling and transport. Self-closing, locking gate ensures added user safety and support. Includes plated hardware for corrosion resistance. Types are Accessory and Carabiner. Lock types are Auto-Lock, Fixed, Tri-Lock, Triact-Lock, and Twist Lock. Weight capacities range from 310 to 11240 lbs. Colors are Black, Bronze, Gold, Gray, Silver, and Zinc. Dimensions vary per model.

    Click for more
  • Concrete Anchors

    Concrete Anchors
    See all 34 items in product family
    Concrete Anchors Provide Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Concrete anchors are made of high quality materials for long lasting durability and dependability. Anchors provide connection strength and stability for user safety. Portable anchorage system allows convenient installation, cost effectiveness, and application versatility. Integrated D-ring provides connection compatibility and swivel maintains component in-line connection. Installs easily. Available styles include Concrete Anchor Plate, Concrete Anchor Strap, Concrete D-Ring Anchor w/ 10 Extra Bolts, Concrete D-Ring Anchor w/ 5 Extra Bolts, Concrete D-Ring Anchors, Concrete Hole Anchor-Removable, Concrete Leading Edge Tripod, Continuous Concrete Insert Anchor, and more. Types are Anchor Sling, Anchor Strap, Concrete Anchor, D-Bolt Anchor, Extender, Rigging Plate, Roofing Anchors/Reusable, and Swivel Anchor. Weight capacities range from 310 to 8,093 lbs. Colors are Blue, Bronze, Bronze/Gold, Gold, Gold/Blue/Yellow, Gold/Silver, Gold/Silver/Red, Gray/Red, and more. Dimensions vary per model.

    Click for more
  • Beam & Steel Anchors

    Beam & Steel Anchors
    See all 40 items in product family
    Beam And Steel Anchors Provide Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Beam and steel anchors are made of high quality materials for long lasting durability and corrosion resistance. Anchors include an adjustable sliding anchor for horizontal mobility and stability. Energy absorber lanyard limits fall arrest forces, minimizes fall clearance, and protects structure. Devices withstand substantial forces applied during a fall for unit dependability. Quick and easy installation. Available types include Beam Anchor, Beam/Steel Anchor, Beam Trolley, Concrete Anchor, D-Bolt Anchor, and Grip Anchor. Weight capacities range from 310 to 5000 lbs. Colors are Blue, Bronze, Bronze/Gold, Bronze/Silver, Gold, Gold/Black, Gray, Red/Blue/Gray, and more. Dimensions vary per model.

    Click for more
  • Guardian Fall Clamp Guard Rail Systems

    Guardian Fall Clamp Guard Rail Systems
    See all 3 items in product family
    Guardian Fall Clamp Guard Rail Systems Provide Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Guardian fall clamp guard rail systems are made of powder coated steel for long lasting durability and corrosion resistance. Systems provide personnel and content protection from fall and spillage hazards. Units allow convenient single user installation without required ladders or scaffolding. Types are C-Slab Grabber, Guardrail, and Guardrail Post. Colors are Red and Yellow. OSHA approved. Dimensions vary per model.

    Click for more
  • Anchor Tie-Offs, Straps and Slings

    Anchor Tie-Offs, Straps and Slings
    See all 46 items in product family
    Anchor Tie-Offs, Straps and Slings Provide Safety For Fall Protection Applications.

    Anchor Tie-Offs, Straps and Slings are made of polyester web, coated galvanized cable, Kevlar web and other materials to provide long lasting durability. Available models include Accessory, Anchor Sling, Anchor tie-Off, Cable Choker, Cross Arm Strap, Sling Anchor, Snaphook Anchor Extension and Tie-Off Adaptor. Capacities range from 310 lbs. to 5,400 lbs. Available colors are Bronze, Blue/Yellow, Yellow, Silver, Yellow/Gold, Orange/Green, Gray, Blue and more. Dimensions vary per item.

    Click for more
Featured Items