Browse Fall Protection

(2,658 items)

Narrow Your Results

Availability

On Sale

Brand

  • Less...
  • More...

Extended Length

  • Less...
  • More...

Working Length

Number of Legs

Weight Capacity

  • Less...
  • More...

Material(s)

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Miller Lanyards

    Miller Lanyards
    See all 10 items in product family
    Miller Lanyards Offer One And Two Legged Designs Used For A Variety Of Work Applications. 

    Miller Lanyards are made of polyester for strength and long lasting durability. Retractable Webbing Lanyards provides top-swivel shackle and carabiner. Shock-Absorbing Lanyards offer built-in core shock-absorber and two legs for continuous tie-off. Manyard II single leg harness stretches 4 to 6 ft. to reduce tripping hazard and includes heavy-duty tubular outer jacket serves as a back-up web lanyard and unique warning flag for lanyard involved in fall. Certifications vary based on model. Types are Retractable Webbing Lanyards, Shock-Absorbing Lanyards and Tie Back Lanyards. Number of legs 1 and 2. Colors are Green, Orange and Yellow. Lengths are 6 ft and 10 ft. 

    Click for more
  • DBI/SALA Lanyards

    DBI/SALA Lanyards
    See all 138 items in product family
    DBI/SALA Lanyards Provide Safety And Fall Protection Used For A Variety Of Jobsites.

    DBI/SALA Lanyards are made of nylon core, polyester and aluminum for strength and long lasting durability. Versatile design and unique hooks provide safe and compatible connection to many types of structures. Variety of lanyard types available to meet restraint requirements. Lanyard lengths range from 22" - 8'. Weight capacity ranges from 15 lbs - 5000 lbs. Available in 23 different colors. Package quantity is 1.

    Click for more
  • Skylotec Lanyards

    Skylotec Lanyards
    See all 6 items in product family
    Skylotec Lanyards Provide Safe Connections Between Harnesses And Fall-Arrest Devices.

    Skylotec Lanyards are used with a fall arrester (sold separately) for safety while working at heights. Lanyards are available in several styles and hold up to 310 lbs. Positioning Lanyards are made using polyester and measure 72" in length. Available with Captive Hook, Rebar Hook or Captive-Eye Carabiner. Energy-Absorbing Lanyards contain a unique system in which the shock absorber runs over the entire length of the device. Lanyards feature a high-strength polyester cushioning core and protective sheathing. Available with Steel Rebar Hook, Lg. Carabiner or AL Rebar Hook. Slings are made using nylon and are sharp-edge resistant. Available in 30", 48" and 60" sizes.

    Click for more
  • MSA Lanyards

    MSA Lanyards
    See all 2 items in product family
    MSA Lanyards Provide Fall Protection For Applications Including Construction, Industrial, Maintenance, And More.

    MSA lanyards are made of nylon for durability and strength. Lanyards ensure body harness and anchor connection for user safety. Heavy-duty protective cover on shock-absorber label increases unit longevity and allows inspection ease. Tear-tape design minimizes fall arrest forces below 900 lbs. Styles are Workman Single Leg Lanyard/Eng/Span Packaging and Workman Twin-Leg Lanyard/Eng/Spanish Packaging. Leg quantities are 1 and 2. Type is Shock Absorbing. Weight capacity is 310 lbs. Color is Yellow. ANSI and CSA approved. Dimensions are 6'L.

    Click for more
  • Werner® Lanyards

    Werner® Lanyards
    See all 59 items in product family
    Werner® D-Bolt Anchor, 5/8" Opening

    Werner D-bolt anchor is made of forged steel and plated for corrosion resistance. Includes unthreaded ring only, no bolt.

    Click for more
  • Petzl® Lanyards

    Petzl® Lanyards
    See all 11 items in product family
    Petzl® Lanyards Securely Connect Fall Arrest Devices For Worker Safety And Protection On Job Sites.

    Petzl® Lanyards are made with aluminum, nylon, polyester, and steel for long lasting durability and fall protection. Adjustable lanyards provide removable protective sheath to protect the rope from abrasive contact. Can be used in double mode to distribute weight on belt when standing or in single mode to distribute weight between waistbelt and leg loops when suspended. Energy Absorber lanyards connect to mobile fall arrester to allow the user to work at a distance from the rope in order to protect it during certain work phases. Available lengths are 20cm, 28cm, 40cm, 2m, 3m, 4m, and 5m. Colors are Black/Yellow and Gold/Black. Dimensions vary per model.

    Click for more
  • FallTech® Lanyards

    FallTech® Lanyards
    See all 27 items in product family
    FallTech® Lanyards Provide Protection And Safety For Outdoor Work Or High Work Areas.

    FallTech® Lanyards are made with steel, Kevlar Nomex and polyester webbing with extreme UV resistance to provide long lasting durability. 3,600 lbs gate strength on all steel connectors provide optimum performance. Available types include Positioning, Restraint and Shock-Absorbing. Lengths are 21", 48" and 72". Polyester label cover protects warning and inspection labels. Available colors are Black, Blue, Gold, Gray and Yellow. BR>
    Click for more
  • Guardian Fall Lanyards

    Guardian Fall Lanyards
    See all 14 items in product family
    Guardian Fall Lanyards Provide Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Guardian fall lanyards are made of high quality materials for long lasting durability and dependability. Lanyards lengthen full-body harness dorsal D-ring allowing attachment ease. Snap hook component attaches to dorsal D-ring, and extension lanyard D-ring becomes new harness connection point. Units allow convenient harness dorsal D-ring access and attach a shock absorbing component to lanyard for incompatible fall arrest applications. Extends 18 inches for fall clearance and free fall. Available types include Lanyard, Non-Shock Extension, and Shock Absorbing Extension. ANSI approved. Dimensions vary per model.

    Click for more
  • Gemtor™ Lanyards

    Gemtor™ Lanyards
    See all 16 items in product family
    Gemtor™ Lanyards are made of Polyester Webbing for long lasting durability. Energy absorbing construction makes it used for use with the fall protection coveralls and overalls. With carabiner for connection to the D-ring at the back of the uniform and locking snaphook at the other end of the lanyard for additional security. Available in Energy Abs for use with Vest Harnesses and Energy Abs with or without Pack. Lengths are 4 and 6 feet. Weight capacity is 310 or 350 lbs. Meets CSA Z259.11.

    Click for more