Browse Fall Protection

(2,742 items)

Narrow Your Results

Availability

On Sale

Weight Capacity

  • Less...
  • More...

Number of Legs

Cable Material

  • Less...
  • More...

Length Feet

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Rigid Lifelines® Self-Retracting Lifelines

    Rigid Lifelines® Self-Retracting Lifelines
    See all 4 items in product family
    Rigid Lifelines® Self-Retracting Lifelines Provide Fall Protection In Maintenance, Construction, Utility Personnel And More.

    Defy™ Self-retracting lanyards (SRL) can be connected to either a rolling trolley or a single anchorage point to provide fall arrest after an unintentional loss of balance. ANSI rated steel swivel snap hook on lifeline end, ANSI rated carabiner on top of unit. Zinc plated snap hooks provide added security with fall indicator on cable end. The units with polyester webbing lifelines are strong and lightweight. Lines feed out slowly but lock when jerked, like a seat belt, to ensure safe and reliable usage. Lifelines are rated to 310 lbs. Lengths range from 6' up to 50'.

    Click for more
  • Miller Personal Self-Retracting Lifelines & Fall Limiters

    Miller Personal Self-Retracting Lifelines & Fall Limiters
    See all 7 items in product family
    Miller Personal Self-Retracting Lifelines And Fall Limiters Provide Fall Protection For Applications Including Construction, Industrial, Maintenance, And More.

    Miller personal self-retracting lifelines and fall limiters are made of high quality materials for long lasting durability and corrosion resistance. Lifelines and limiters minimize fall clearance, enhance mobility, and prevent tripping hazards. Units provide a compact, lightweight, and cost effective alternative to shock-absorbing lanyards. Devices attach directly to harness D-ring for improved operator mobility and application versatility. Built-in swivel prevents lifeline coiling. Available styles include Black Rhino™ Self-Retracting Lifelines, Falcon™ Self-Retracting Lifelines, MightyLite™ Self-Retracting Lifelines, Miller Scorpion™ Personal Fall Limiters/ANSI Z359, TurboLite™ Personal Fall Limiters, and TurboLife™ Personal Fall Limiters/ANSI Z359. Weight capacities are 310 and 400 lbs. Colors are Black, Black/Red, and Silver. OSHA, ANSI, and CSA approved. Dimensions vary per model.

    Click for more
  • Gemtor™ Self Retracting Lifeline Systems

    Gemtor™ Self Retracting Lifeline Systems
    See all 5 items in product family
    Gemtor™ Self Retracting Lifelines Allow Freedom Of Movement While Providing Protection Against Falls.

    Spring-loaded drum and sealed ball bearings provide easy line extensions and retractions as well as freedom of movement. Internal components of bronze, stainless steel, and aluminum are weather sealed for long lasting durability. Available with Galvanized or Stainless Steel cable and in 8', 10', 20', 30', 50', 65' and 100' lengths.

    Click for more
  • Guardian Fall Retracting Lifelines

    Guardian Fall Retracting Lifelines
    See all 24 items in product family
    Guardian Fall Retracting Lifelines Provide Fall Protection For Construction, Industrial And Commercial Environments.

    Guardian Fall Retracting Lifelines have galvanized steel or polyester/nylon cables to provide long lasting durability. Lifelines include quick-action braking system for unit stability and user safety. Features swivel tops and snap hooks. Connection types are Aluminum Rebar Hook, Aluminum Snap Hook, Steel Rebar Hook and Steel Snap Hook. Hook openings are 7/8" or 2-3/4". Lengths range from 6' - 50'. 1 or 2 legs. Color finishes are corrosion resistant. ANSI and OSHA approved.

    Click for more
  • Werner® Self-Retracting Lifeline Systems

    Werner® Self-Retracting Lifeline Systems
    See all 26 items in product family
    Werner® Self-Retracting Lifeline Systems Provide Safety And Security For Fall Protection.

    Werner® Self-Retracting Lifeline Systems are designed and manufactured for the most demanding fall protection applications. Webbing and impact indicators allow for easy inspection. 5-point adjustments provides optimal fit. Lightweight hardware and pads, and bright colors provide worker visibility and additional safety. The back pad is large enough to protect user's back, and is padded to absorb sweat increasing wearer comfort and to prevent tangling when donning the harness. Shoulder pads provide additional user comfort. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Hip D-rings for positioning applications. Removable body belt provides tool carrying capabilities. Quick connect chest and leg buckles provide fast and easy connections. Available styles include Max Patrol Self-Retracting Lifeline and AutoCoil2 Self Retracting Lifeline. Available with 1 or 2 legs. Lengths are 7, 10, 11, 20, 30 and 60 feet. weight capacities are 310 lbs and 400 lbs. Cable materials are Polyester Webbing, Stainless Steel and Galvanized Steel. Available colors are Blue and Black.

    Click for more
  • FallTech® Self-Retracting Lifeline Devices

    FallTech® Self-Retracting Lifeline Devices
    See all 12 items in product family
    FallTech® Self-Retracting Lifeline Devices Provide Protection And Safety For Outdoor Work Or High Work Areas.

    FallTech® Self-Retracting Devices are made with over-molded alloy or galvanized glass-filled nylon housing to provide superior long lasting durability. Web SRL has high strength and excellent resistance to cuts and abrasions. Load-indicating swivel carabiner displays fall events to remove from service. Lightweight. Available styles include Contractor Cable or Web SRL, DuraTech Cable SRL, DuraTech Compact Web SRD, SuraTech Twin compact Web SRD and Polyester Web Overhead Retractor. Lengths range from 6' -50'. Weight capacity is 310 lbs.

    Click for more
  • PROTECTA® Self-Retracting Lifeline Systems

    PROTECTA® Self-Retracting Lifeline Systems
    See all 24 items in product family
    PROTECTA® Self-Retracting Lifeline Systems Are Used For A Variety Of Worksites Requiring Worker Safety And Protection.

    PROTECTA® Lifeline Systems are made of high quality materials for added strength, long lasting durability and dependability. Vast selection of horizontal, self retracting and vertical lifelines available to meet job requirements. Types are PRO-Line Temporary Horizontal Lifeline, Rebel Self Retracting Lifeline, Rebel Self Retracting Lifeline - Web, Twin Leg Self Retracting Lifeline, Self Retracting Lifeline and Vertical Lifeline. Styles are Blended Rope, Double Lifeline, Single Lifeline and Synthetic Web. Capacities are 310 lbs. and 420 lbs.. Lengths range from 6' - 100'. Overall dimensions, connection types and colors vary per type. Package quantity is 1.

    Click for more
  • DBI-SALA® Self-Retracting Lifeline Systems

    DBI-SALA® Self-Retracting Lifeline Systems
    See all 67 items in product family
    DBI-SALA® Self-Retracting Lifeline Systems Are Used For Maintenance, Bridgework, Construction And Other Worksites Requiring Maximum Safety And Protection.

    DBI-SALA® Lifeline Systems are made of high quality materials for strength, long lasting durability and dependability. Vast selection of lifeline systems available offering safety and protection to meet job requirements. Types are Blended Rope, Cable, Single Lifeline, Double Lifeline, Synthetic Rope and Twin Lifelines. Available lengths from 6 ft. up to 330 ft.. Capacities are 310 lbs., 350 lbs. and 420 lbs.. Available colors include White, Silver, Navy, Black, Blue, Hi-Vis Orange, Blue/Black/Yellow and more. Dimensions vary per type. Package quantity is 1.

    Click for more