Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Relays and Sequencers


(294 Items)
Sub Category
Motor Starting Relays (16)
Remove
Narrow Your Results By:
Amps
25 A / 220 V (8)
30 A / 220 V (8)
attr hp
1 HP /120V 2 HP / 277 V (8)
1.5 HP / 120 V 3 HP / 277 V (8)
Coil Voltage
110 VDC (2)
12 VAC (2)
12 VDC (2)
120 VAC (2)
230 VAC (2)
  More...
Our Price
Under $25.00 (3)
$26.00 - $29.00 (6)
$30.00 - $31.00 (1)
$31.00 - $32.00 (1)
$34.00 - $35.00 (1)
$37.00 - $38.00 (2)
$40.00 - $41.00 (1)
Over $44.00 (1)


      Categories
Relays and Sequencers



ACI Motor Starting Relays
ACI Motor Starting Relays ACI Motor Starting Relays Are Designed For Various Industrial, Commercial and HVAC/R Applications Where Safety Is A Concern.

ACI Motor Starting Relays are interchangeable with most common brands of electromechanical relays for increased versatility and ease of use. Available in 25 or 30 amps. Voltage varies per model. Carton quantity: 100.


ACI Motor Starting Relays
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
COIL
TYPE AMPS VOLTAGE HP IMAGE MODEL QTY PRICE
DPST NO - DM25 A / 220 V110 VDC1 HP /120V 2 HP / 277 V
WBB713282$30.95
DPST NO - DM25 A / 220 V12 VAC1 HP /120V 2 HP / 277 V
WBB713438$37.95
DPST NO - DM25 A / 220 V120 VAC1 HP /120V 2 HP / 277 V
WBB712969$40.95
DPST NO - DM25 A / 220 V24 VAC1 HP /120V 2 HP / 277 V
WBB712968$37.95
DPST NO - DM25 A / 220 V6 VDC1 HP /120V 2 HP / 277 V
WBB713139$28.95
DPST NO - DM25 A / 220 V24 VDC1 HP /120V 2 HP / 277 V
WBB713141$28.95
DPST NO - DM25 A / 220 V230 VAC1 HP /120V 2 HP / 277 V
WBB713006$44.95
DPST NO - DM25 A / 220 V12 VDC1 HP /120V 2 HP / 277 V
WBB713140$28.95
SPST NO - DM30 A / 220 V6 VDC1.5 HP / 120 V 3 HP / 277 V
WBB712989$24.50
SPST NO - DM30 A / 220 V120 VAC1.5 HP / 120 V 3 HP / 277 V
WBB713431$31.95
SPST NO - DM30 A / 220 V12 VDC1.5 HP / 120 V 3 HP / 277 V
WBB712990$24.50
SPST NO - DM30 A / 220 V24 VDC1.5 HP / 120 V 3 HP / 277 V
WBB712991$24.50
SPST NO - DM30 A / 220 V230 VAC1.5 HP / 120 V 3 HP / 277 V
WBB713434$34.95
SPST NO - DM30 A / 220 V12 VAC1.5 HP / 120 V 3 HP / 277 V
WBB713137$28.95
SPST NO - DM30 A / 220 V24 VAC1.5 HP / 120 V 3 HP / 277 V
WBB713138$28.95
SPST NO - DM30 A / 220 V110 VDC1.5 HP / 120 V 3 HP / 277 V
WBB712996$26.95
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
(54)