Browse Safety Cans & Gas Tanks

(360 items)

Narrow Your Results

Availability

Free Shipping

Capacity Gallon

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Polyethylene Portable Fuel Tanks

    Polyethylene Portable Fuel Tanks
    See all 14 items in product family
    Polyethylene Portable Gas Caddies Conveniently Store Gasoline During Transport.

    These fuel tanks feature polyethylene construction that resists corrosion and dents and provide long lasting durability. Tanks have a spring loaded nozzle to prevent overfill and spills. Molded-in baffle strengthens tank and minimizes sloshing of contents. Includes vented cap. 6 in. and 10 in. 10" pneumatic wheels permit easy movement over rough terrain making them used for marine and landscape use. UL, USCG, UN and DOT compliant.

    Click for more
  • Steel Gas Caddys

    Steel Gas Caddys
    See all 3 items in product family
    Steel Gas Caddy

    Makes fuel transfer safe and easy. Pump features carbon vanes and two-way operation for either siphoning or dispensing, 1 gallon for every 12 revolutions. Steel gas tank includes fill level gauge and grounding wire. Compacted design allows for easy maneuverability and decal set for contents identification. Complies with OSHA guidelines - FM approved.
    Click for more
  • FLO-FAST™ Transfer Fluid System

    FLO-FAST™ Transfer Fluid System
    See all 6 items in product family
    FLO-FAST™ Transfer Fluid Systems Allow Easy Transfer Of Liquids From One Container To Another.

    FLO-FAST™ Transfer Fluid Systems allow transfer of fluids at up to 8 gallons per minute. Rotate handle clockwise to pump and counterclockwise to pull fluid back into container. Systems include pump, jug, fold-flat cart and strap. Available in 7-1/2 Gallon and 15 Gallon capacities in Yellow, Red or Clear.

    Click for more
  • Steel Gas Storage Caddy

    Steel Gas Storage Caddy
    See all 1 items in product family
    Portable Fuel Tank Makes Carrying Gasoline Safe and Easy

    Portable 30 gallon steel container for gas, diesel, kerosene or mixed fuels. 2-way rotary pump siphons and dispenses, 1 gal. per 21 rev. Fuel tank features fire screened vent and fuel level gauge. FM approved. Grounded. 14"W x 22"D x 45"H. CE/FMA approved and OSHA complaint.
    Click for more
  • John Dow Industries Diesel Carry Tanks

    John Dow Industries Diesel Carry Tanks
    See all 2 items in product family
    John Dow Industries Diesel Carry Tanks

    John Dow Diesel Carry tanks are designed to transport and transfer diesel fuel wherever it's needed. These tanks provide the convenience of having a refueling station that goes wherever the job requires diesel fuel. Great for farm, construction, recreation, industrial, fleet and other markets. Integrated forklift pockets for moving the tank when full. Integrated recesses are provided for securing tanks with ratchet straps during transport. Comes with lockable cover. Choose 58 or 106 Gallon Tank.

    Click for more