Browse Safety Cans & Gas Tanks

(340 items)

Narrow Your Results

Availability

Capacity Gallon

  • Less...
  • More...

Can Type

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Poly Gas Cans

    Poly Gas Cans
    See all 7 items in product family
    Poly Gas Cans Are Used For A Variety Of Portable Fuel Storage Applications.

    Poly Gas Cans are made of rustproof polyethylene to provide long lasting durability. Available types include Chain Saw Fuel/Oil, Diesel, Gas, Kerosene and Military cans that meet California Air Resources Board (CARB) requirements for portable fuel containers. Self-venting spout automatically shuts off when the tank reaches capacity. Spill-proof system prevents vapor escape and drips. Gallon capacities range from 1.25 to 5.3. Available colors are Blue, Red and Yellow. UL certified to ASTM standard PS91.00.

    Click for more
  • Justrite® Safety Cans

    Justrite® Safety Cans
    See all 61 items in product family
    Justrite Safety Cans Are Engineered To Help Prevent Flammables From Igniting.

    Flashback is prevented by double mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically. Justrite fuel tanks feature long-life synthetic gasket that resists virtually all liquids and maintains a tight seal. Environmentally safe Galvanized Steel model may be used for storing petroleum products where purity and color are not critical. High-Density Polyethylene resists corrosion. Polyethylene Funnel for Type 1 cans helps dispensing liquids. Color coding gas cans helps prevents accidents. Cans available in Blue, Green, Red and Yellow. 10 Year Limited Warranty.

    Click for Color Coding Chart
    Click for more
  • Wavian Jerry Gas Cans

    Wavian Jerry Gas Cans
    See all 15 items in product family
    Wavian Jerry Gas Cans Are Made To Highest Specifications For Optimum Performance.

    Wavian Jerry Gas Cans are made of steel to provide long lasting durability. System includes spout and spout adapter and a full, internal breather pipe for splash-proof pouring. Fully paint-coated inside and outside. Jerry Cans are manufactured to the highest standards for military, industrial, outdoor, survival, marine, off road and motorsport use. Gallon capacities are 1.32, 2.64 and 5. Available colors are Red, Green, Black, Yellow and Blue. DOT, EPA , C.A.R.B., Australian Standard, Sweden Standard, German Standard and Dangerous Goods approved. Black and Green Cans cannot be shipped to California. Dimensions vary per model.

    Click for more
  • Eagle Type I & Type II Safety Cans

    Eagle Type I & Type II Safety Cans
    See all 31 items in product family
    Eagle Safety Cans Allow Safe Handling & Storage Of Gasoline And Other Flammable Liquids.

    Made using hot dipped 24 gauge galvanized steel with lead-free technology and powder coat finish. Comfort grip release trigger for ease of use. Spring closing lid with Neoprene gasket vents offer 5 psi internal pressure. Includes non-sparking flame arrestor and pour spout. Includes tri-lingual warning label for safety. Type II Cans feature 2 openings; one with a pressure-relief spring closing lid for filling and one with an actuated pour valve and flexible metal spout for safer controlled dispensing. Filler spout and flame arrestors offer flashback protection. Meets OSHA and NFPA code 30 requirements. FM approved.

    Click for more
  • Eagle Poly Type I Safety Cans

    Eagle Poly Type I Safety Cans
    See all 6 items in product family
    Eagle Poly Safety Cans Are Impervious To Many Liquid Chemicals, Acids, Caustics, Solvents And Corrosives To Help Reduce The Danger Of Explosions.

    Made using high density polyethylene for dent and puncture resistance. Corrosion resistant stainless steel fittings and flame arrestors for safety. Includes brass grounding connectors. Meets OSHA requirements and NFPA code 30. FM approved.

    Click for more
  • Eagle Laboratory Safety Cans

    Eagle Laboratory Safety Cans
    See all 7 items in product family
    Eagle Laboratory Safety Cans Reduce The Danger Of Explosions Resulting From The Ignition Of Vapors Of Flammable Liquids.

    Deep drawn seamless steel for strength. Non-sparking flame arrestor and pour spout for safety. Includes a spring closing lid with Neoprene gasket vents. Choose between Powder Coated Galvanized Steel, Stainless Steel or High Density Polyethylene for safe storage and handling of most chemical compounds. FM approved.

    Click for more
  • Eagle Waste Disposal Cans

    Eagle Waste Disposal Cans
    See all 10 items in product family
    Eagle Waste Disposal Cans Are Used For Providing An Intermediate Station For Temporary Storage Of Liquid Chemical Wastes.

    Eagle Waste Disposal Cans are made of high density polyethylene, galvanized steel and stainless steel for long lasting durability. Free-swing handle and auto vent cap with corrosion resistant stainless steel fittings . Wide 4" diameter spout and cap locks open at 80° for easy filling. Includes flame arrestor for safety. FM approved. Colors are Red, Stainless, White and Yellow. Gallon capacities are 2-1/2, 3 and 5. Diameters are 11-1/4" and 12-1/2". Heights are 12", 14-1/2", 18" and 18-1/2".

    Click for more
  • Eagle Stainless Steel Type I Safety Cans

    Eagle Stainless Steel Type I Safety Cans
    See all 2 items in product family
    Eagle Stainless Steel Safety Cans Are Impervious To Many Liquid Chemicals, Acids, Caustics, Solvents And Corrosives To Help Reduce The Danger Of Explosions.

    Made using 24 gauge type 316 stainless steel. Used for when high solvent purity is essential. Corrosion resistant stainless steel fittings and flame arrestors for safety. Includes brass grounding connectors. Meets OSHA requirements and NFPA code 30. FM approved.

    Click for more
  • Eagle Faucet Safety Cans

    Eagle Faucet Safety Cans
    See all 2 items in product family
    Eagle Faucet Safety Cans Help Control Dispensing Of Flammable Liquids Into Small Capacity Vessels Using A Drip-Free Faucet.

    Deep drawn seamless steel for strength. Non-sparking flame arrestor and pour spout for safety. Includes a spring closing lid with Neoprene gasket vents. 5 gallon capacity. Choose between Galvanized or Stainless Steel. Meets OSHA requirements and NFPA code 30. FM approved.

    Click for more
  • Eagle DOT Transport Safety Cans

    Eagle DOT Transport Safety Cans
    See all 3 items in product family
    These Eagle Transport Safety Cans Help Reduce The Danger Of Explosions While Dispensing Flammable Liquids Through A Flexible Metal Spout.

    This Eagle type II safety can is made using double-walled brass flame arrestors in a filler opening and a pour spout. Heavy duty roll bars protect spouts and thumb screw mechanism to assure the filler opening stays closed when transported. 5 gallon capacity. Meets OSHA requirements and NFPA code 30. Complies with UN/DOT standards.

    Click for more
  • FLO-FAST™ Poly Gas Cans

    FLO-FAST™ Poly Gas Cans
    See all 6 items in product family
    FLO-FAST™ Poly Gas Cans Are Used For Storing Or Transporting Various Hazardous Liquids.

    FLO-FAST™ Poly Gas Cans are made using rotationally-molded high-density polyethylene for lasting durability. Containers are double-handled for easy lifting and transport. Metal vent allows smooth pouring. Available in a variety of sizes and colors.

    Click for more
  • Specialty Cans

    Specialty Cans
    See all 3 items in product family
    Specialty Cans

    Dispensing cans permit easy, one-hand dispensing of liquids directly onto work surface. Dependable performance for foundries, machine shops, factories and steel mills.

    Click for more
  • SureCan Gas Cans

    SureCan Gas Cans
    See all 4 items in product family
    Sure Can Safety Cans

    The award winning SureCans are designed with your small machines in mind. With patented technology the SureCan offers its user the best experience they have ever had with a fuel can! The flexible spout rotates down more than 180 degrees and fits perfectly into any machines fill location while the thumb release trigger on top controls the flow. By pulling strait back on the safety trigger and then down on the thumb button fuel is released immediately while you stay in complete control the entire time. The SureCan is a high quality fuel dispensing machine!

    Click for more