Browse Safety Cans & Gas Tanks

(339 items)

Narrow Your Results

Type

  • Less...
  • More...

Capacity Quart

Color

  • Less...
  • More...

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Oil Safe® Stretch Spout Lids

    Oil Safe® Stretch Spout Lids
    See all 10 items in product family
    Oil Safe® Stretch Spout Lids Are Used For Controlled Fast Pouring Of Lubricants.

    Oil Safe® Stretch Spout Lids are made of high density polyethylene for long lasting durability. Helps prevent accidental spills with quick close spout. Long spout provides precise pouring of lubricants including hard to reach lube points. Used for lower viscosity oils (less than ISO 220). Offered in variety of colors to help color code and allow correct identification of fluid contents. Not suitable for use with fuels or solvents. Colors are Black, Blue, Dark Green, Grey, Light Green, Orange, Purple, Red and Yellow. Cap type is Screw On. Size is 17-1/2" L x 6" W x 9-1/2" H. Stretch Spout Extension and Stumpy Spout Extension are also available.

    Click for more
  • Oil Safe® Drums

    Oil Safe® Drums
    See all 5 items in product family
    Oil Safe® Drums Are Used For a Variety Of Filling Applications.

    Oil Safe® Drums are made of ultra high density polyethylene for long lasting durability. Variety of sizes available for small, medium and large filling applications. Drums provide extra wide mouth opening for rapid pouring and easy cleaning. Easy grip handle for easy transporting. Semi-transparent with markings in U.S. and metric. Includes one contents label. Fully interchangeable with any Oil Safe lid. Not suitable for use with fuels or solvents. Available capacities are 1.5 quart/liter, 2 quart/liter, 3 quart/liter, 5 quart/liter and 10 quart/liter. Color is Clear.

    Click for more
  • Oil Safe® Utility Lids

    Oil Safe® Utility Lids
    See all 10 items in product family
    Oil Safe® Utility Lids Are Used For Controlled Fast Pouring Of Lubricants.

    Oil Safe® Utility Lids are made of high density polyethylene for long lasting durability. Offers large outlet hole ensuring controlled fast pouring and helping to eliminate spills. Cap seals dirt out when not in use. Match this lid to 3, 5, or 10 liter/quart drum and Oil Safe pump for even more flexibility and easy access to awkward lube areas. Offered in variety of colors to help color code and allow correct identification of fluid contents. Not suitable for use with fuels or solvents. Colors are Black, Blue, Dark Green, Grey, Light Green, Orange, Purple, Red, Tan/Beige and Yellow. Cap type is Screw On. Size is 6" L x 6" W x 5" H.

    Click for more
  • Oil Safe® Hand Pumps

    Oil Safe® Hand Pumps
    See all 11 items in product family
    Oil Safe® Hand Pumps Are Designed For Pumping Fluids Into A Variety Of Difficult Locations.

    Oil Safe® Hand Pumps are made of high density polyethylene, aluminum and steel for long lasting durability. Long hose enables easy access to most awkward lubrication points. Anti-drip aluminum nozzle fits 1/2" and larger filler holes. Offered in variety of colors to help color code and allow correct identification of fluid contents. Fits Oil Safe 3, 5 and 10 litre/U.S. quart drums. Note: Pump cannot be used with 1.5 or 2 litre/Quart drums. Pumps are designed for use with utility lid. Not suitable for use with fuels or solvents. Colors are Black, Black/Silver, Blue, Dark Green, Grey, Light Green, Orange, Purple, Red, Tan/Beige and Yellow. Types are Premium Pump and Standard Pump. Size is 17-1/2" L x 6" W x 6" H.

    Click for more
  • Oil Safe® Mini Spout Lids

    Oil Safe® Mini Spout Lids
    See all 10 items in product family
    Oil Safe® Mini Spout Lids Are Used For Lubrication Jobs Where Equipment Filler Holes Are Small.

    Oil Safe® Mini Spout Lids are made of high density polyethylene for long lasting durability. Narrow spout for precise filling in small top-ups. Quick-twist spout easy to open and close. Fits any drum size in the Oil Safe range. Spout approximately 4.75". Offered in variety of colors to help color code and allow correct identification of fluid contents. Not suitable for use with fuels or solvents. Colors are Black, Blue, Dark Green, Grey, Light Green, Orange, Purple, Red, Tan/Beige and Yellow. Cap type is Screw On. Spout size is 4-3/4". Outer Diameter is 7mm/9/32".

    Click for more
  • Oil Safe® Storage Lids

    Oil Safe® Storage Lids
    See all 10 items in product family
    Oil Safe® Storage Lids Are Used For Avoiding Spills In Storage Or Transport of Fluids In Drum.

    Oil Safe® Storage Lids are made of high density polyethylene for long lasting durability. Lid fits onto pre-filled drums. Large grip handle allows for easy storing or transport of oil/fluid. Offered in variety of colors to help color code and allow correct identification of fluid contents. Not suitable for use with fuels or solvents. Colors are Black, Blue, Dark Green, Grey, Light Green, Orange, Purple, Red, Tan/Beige and Yellow. Cap type is Screw On. Size is 6" L x 6" W x 5" H.

    Click for more
  • Oil Safe® Stumpy Pour Spout Lids

    Oil Safe® Stumpy Pour Spout Lids
    See all 10 items in product family
    Oil Safe® Stumpy Pour Spout Lids Are Designed For Applications Where A High Lubricant Flow Is Desired.

    Oil Safe® Stumpy Pour Spout Lids are made of high density polyethylene for long lasting durability. Quick-twist spout controls flow and keeps dirt out. Push button air intake for quick pouring of lubricants. Robust handles and lid design makes easy handling. Spout has 1" opening. Offered in variety of colors to help color code and allow correct identification of fluid contents. Not suitable for use with fuels or solvents. Stumpy Spout Extension hose sold separately. Colors are Black, Blue, Dark Green, Grey, Light Green, Orange, Purple, Red, Tan/Beige and Yellow. Cap type is Screw On. Spout size is 4-3/4".

    Click for more
  • FLO-FAST™ Pumps

    FLO-FAST™ Pumps
    See all 5 items in product family
    FLO-FAST™ Pumps Are Used For Chemicals, Hydrocarbons, And More.

    FLO-FAST™ Pumps are bi-directional to pump or draw fluid. Pumps are made using a plastic composite to withstand harsh fluids, and can move up to 8 gallons per minute. Pumps are available for Drums, Containers and Containers & Drums.

    Click for more
  • Gas Pumps

    Gas Pumps
    See all 5 items in product family
    Gas Pumps Are Used For Gasoline, Diesel Fuel, Fuel Oil, Motor Oil And Other Light Petroleum Products.

    Gas Pumps are Self-Priming for ease of use. Aluminum construction provides long lasting durability. Available types are Gasoline Hand Pump, Gasoline Rotary Pump, Heavy Duty Fuel Pump - 115V and 12V, Heavy Duty Gasoline Fuel Pump. Lengths are 44, 52 and 54 inches. Discharge spouts are 3/4 or 1 inch. Widths and diameters vary per model.

    Click for more
Featured Items