Browse Locking & Lockout Devices

(581 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 88 items within 9 product groups See all items from other sellers
  • Valve Lockouts

    Valve Lockouts
    See all 27 items in product family
    Valve Lockouts Are Used For Blocking Valve Handles From Unvwanted Movement And Position Change.

    Valve Lockouts are solidly made for long lasting durability and dependability. Available in a variety of styles to meet particular application. Rotating Gate Lockouts surround the valve operating handle to protect against accidental valve opening. Used for confined space applications. Valve Wheel Lockouts consist of 2 flattened half moons that completely cover the valve wheels from 1" to 14" in diameter. Ball Valve Lockouts lock ball valves safely and efficiently. Butterfly Valve Lockouts are universally designed for butterfly valves. All meet OSHA 29 CRF 1910.147 regulations.

    Click for more
  • Electrical & Circuit Lockouts

    Electrical & Circuit Lockouts
    See all 28 items in product family
    Electrical Lockouts Keep Employees Safe By Locking Out Equipment And Energy Sources.

    Prevent machinery and equipment from being used by locking out electrical outlets and power cords. Electric switch and plug lockout devices are designed for quick, easy use with a wide variety of equipment. Choose the size and style that fits your needs. Meets OSHA 29 CRF 1910.147 regulations.

    Click for more
  • Lockout Steering Wheel Covers

    Lockout Steering Wheel Covers
    See all 6 items in product family
    Steering wheel covers prevent the driving of a vehicle that is disabled or being worked on. Steering covers are made from reinforced vinyl screen printed with a trilingual message. Steering wheel covers accept safety padlocks or hasps (sold separately). Meets OSHA 29 CRF 1910.147 requirements.

    Click for more
  • Document Storage Boxes

    Document Storage Boxes
    See all 3 items in product family
    Justrite Document Storage Boxes Are Used For Storing Important Documents And Making Them Readily Available.

    Justrite Document Storage Boxes are made of weather resistant polyethylene for long lasiting durability and moisture protection. Large label area for easy identification. 2 blank and 2 printed labels. Highly visible bright red color. Easily installs with heavy-duty double-sided tape and four built-in mounting holes. Padlockable for security. Available in Medium Top Opening, Medium Front Opening and Large Front Opening models.

    Click for more
  • ABUS Valve Lockout Devices

    ABUS Valve Lockout Devices
    See all 9 items in product family
    Valve Lockout Devices Are Widely Used To Secure Valves In The Off Position During Maintenance Tasks.

    Valve Lockout Devices are made from durable plastic material for long lasting use and increased tamper resistance. Ball Valve Lockouts prevent accidental activation of most quarter-turn ball valves. Several locking points permit better grip on the valve. Gate Valve Lockout slips around valve handle and secures with one padlock to protect against accidental valve opening. Predetermined breaking point on top accommodates threaded valves. Various types included to fit small and large diameter valves. Dimensions vary by model.

    Click for more
  • ABUS Electrical Lockout Devices

    ABUS Electrical Lockout Devices
    See all 5 items in product family
    Electrical Lockout Devices Are Essential Tools To Shut Down Circuit Breakers, Wall Switches, Plugs And More During Routine Maintenance.

    Electrical Lockout Devices are made from durable polypropylene to prevent tampering and increase performance. Easy-to-install lockouts accept 1 or 2 padlocks for maximum security. Circuit Breaker Lockout is secured via a screw-type mechanism to provide increased strength and precise fit. Accepts 9/32" shackle diameters. Power Plug Lockout are available in 2 sizes to accept either standard or high voltage plugs. Cable tunnel on both sides offers secure plug connection. Accepts 23/64" shackle diameters. See through Wall Switch Lockout allows maintenance staff to quickly see if switch is in on or off position for additional safety. Accepts one padlock with 5/16" shackle diameter. Additional dimensions vary by model.

    Click for more
  • ABUS Cable Lockouts

    ABUS Cable Lockouts
    See all 8 items in product family
    Cable Lockouts Are Widely Used To Keep Handles, Valves And Other Difficult To Lock Devices In The Off Position.

    Cable Lockouts are plastic devices with sheathed metal cable for long lasting performance and security. Patented grip mechanism permits secure cable tightening. Retightening can be done at any time even when locked for practical lockout applications. Cable lockouts hold up to 6 padlocks for security. Cable lengths are 3', 6', 9' and 15'. Color finishes are Red or Red/Black. Other dimensions vary by model.

    Click for more
  • Gas Cylinder Lockouts

    Gas Cylinder Lockouts
    See all 1 items in product family
    Gas Cylinder Lockout Completely Secures Main Cylinder Valves To Prevent Tampering.

    Gas Cylinder Lockout is made from crack-resistant polypropylene for long lasting durability. Polypropylene material is non-conductive to prevent dangerous sparks or combustion. Bright red color with yellow lockout warning message is easy to see from a distance. Gas cylinder lockout accepts 1 padlock (not included).

    Click for more
  • Compressed Air Connection Lockout

    Compressed Air Connection Lockout
    See all 1 items in product family
    Compressed Air Connection Lockout Is Widely Used To Cut Off Pneumatic Supply Lines During Inspection Or Maintenance.

    Compressed Air Connection Lockout is made from fiberglass reinforced nylon for long lasting durability and strength. Safety lockout includes three hose connections to accept compressed air couplings with 19/32" outside diameter. Center hole offers convenient storage on air hose for quick access when needed. Lockout accepts up to 6 padlocks with padlock shackle diameters of 1/4" and 9/32" per connection. Sold in package of 6 for cost savings.

    Click for more

Additional Items

Sort By: 
1 2

34 Results 24 72per pg

Sort By: 
1 2

34 Results 24 72per pg