Browse Safety Mats

(1,714 items)

Narrow Your Results

Country of Origin

Color Finish

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • MudTraks Off-Road Mats

    MudTraks Off-Road Mats
    See all 9 items in product family
    MudTraks Off-Road Mats Are Used For Applications Including Construction, Maintenance, Landscaping And More.

    MudTraks off-road mats are made of composite fiberglass for long lasting durability and corrosion resistance. Mats enhance tire load area and provide added traction for vehicle stability. Lightweight design and rope allows ergonomic unit handling and transport. Non-conductive construction provides operator protection and safety. Type is Medium to Heavy Duty. Available styles include Off-Road Mat and Outdoor Lawn Mat. Surface texture is Fiberglass Grid Structure. Load capacities are 35,000, 60,000 and 100,000 lbs. Package quantity is 1. Color finish is Off White. Dimensions vary per model.

    Click for more
  • AlturnaMATS® Ground Protection Mats

    AlturnaMATS® Ground Protection Mats
    See all 71 items in product family
    Checkers® MAT-PAK, 4' x 8' Clear AlturnaMATS® With Tread on Both Sides, CMCP4

    Features:
    • Made of high density polyethylene (HDPE)
    • Easily supports 120-ton loads
    • Bold cleat design for added traction
    • Mats can be linked together with Turn-A-Links
    • Leaves turf smooth, even in soft conditions
    • Limited Lifetime Warranty
    • Includes: Twelve 4' x 8' Clear AlturnaMATS® with Tread on Both Sides, 20-Single Links, 2-Handi-Hooks, 1 Metal Storage/Skid Rack and Ratchet Straps
    Click for more
  • VersaMATS® Ground Protection Mats

    VersaMATS® Ground Protection Mats
    See all 36 items in product family
    VersaMATS® Ground Protection Mats Are Used For Applications Including Construction, Maintenance, Landscaping And More.

    VersaMATS® ground protection mats are made of polyethylene for long lasting durability and dependability. Mats provide slip-resistance for pedestrian safety. Cleat design allows added traction for vehicle stability. Units feature Turn-A-Links allowing mats to be combined for application and dimension versatility. Type is Medium to Heavy Duty. Available styles include Ground Protection Mat, Ground Protection Mat Kit and Wedge Turn Protection Mat. Surface textures are Cleat Design and Cleat Design One Side/Smooth One Side. Load capacity is 240,000 lbs. Package quantity is 1. Color finishes are Black, Clear and White. Dimensions vary per model.

    Click for more
  • Outrigger/Crane Ground Protection Pads

    Outrigger/Crane Ground Protection Pads
    See all 24 items in product family
    Outrigger/Crane Ground Protection Pads Are Used For Applications Including Construction, Commercial, Maintenance And More.

    Outrigger/crane ground protection pads are made of high quality materials for long lasting durability and corrosion resistance. Non-skid rigid surface provides superior traction for operator safety and unit stability. Lightweight design and rubber coated cable handle allows ergonomic handling and transport. Type is Medium to Heavy Duty. Style is Heavy Duty Outrigger Pads, Outrigger/Crane Pad and Outrigger/Crane Pad w/ Cutouts. Load capacities range from 25,000 to 140,000. Surface texture is Smooth. Package quantity is 1. Color finishes are Black and Yellow. Dimensions vary per model.

    Click for more
  • TrakMat Ground Protection Mats

    TrakMat Ground Protection Mats
    See all 11 items in product family
    TrakMat Ground Protection Mats Are Used For Applications Including Construction, Maintenance, Landscaping And More.

    TrakMat ground protection mats are made of polyethylene for long lasting durability and corrosion resistance. Mats provide surface protection from vehicles, heavy equipment and more. Lightweight design and hand cutouts allow ergonomic unit handling and transport. Includes two and four way connectors. Type is Medium to Heavy Duty. Style is TrakMat Ground Protection Mats. Load capacity is 120,000 lbs. Surface textures are Nub Pattern and Nub Pattern One Side/Smooth One Side. Package quantity is 1.Black, Green and White. Dimensions vary per model.

    Click for more
  • Zigma Outdoor Ground Protection Mats

    Zigma Outdoor Ground Protection Mats
    See all 3 items in product family
    Zigma Outdoor Ground Protection Mats Are Used For Applications Including Construction, Commercial, Maintenance And More.

    Zigma outdoor ground protection mats are made of polyethylene for long lasting durability and corrosion resistance. Low profile slip resistant surface provides temporary pedestrian access and work area safety. Units prevent surface, property and environmental damage from heavy machinery and equipment. Lightweight design and additional hand cutouts allow ergonomic handling and transport. Easy to install. Available styles include Cellular Paving System, Composite Mat and Temporary Roadway. Types are Light to Medium, Medium Duty and Medium to Heavy Duty. Surface textures are Chevron Traction and GeoGrid. Package quantity is 1. Color finish is Black. Dimensions vary per model.

    Click for more