Browse Security & Access Control

(4,312 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Combination Electronic Access Door Locks

    Combination Electronic Access Door Locks
    See all 3 items in product family
    Cylindrical Push-Button Grade-2 Locks Provide Secure, Controlled Access Between Public And Private Areas.

    CableGuard® backing protects wires for easy installation. Features audible and visible entry indicator and low battery alert. Programmable using 16-button telephone-style keypad. Operates using 4 included "AA" batteries. Fits in 1-3/4" thick doors. Includes 2-3/4" backset latch and 4-7/8" ASA strike. Weatherproof finish for outdoor applications. Features automatic daylight savings adjustment, double code entry for extra security, manual passage mode, opening time setting and battery check status. Temporary user schedule feature restricts existing users' access during a date range. Three-strike lockout protects against tampering. Available in Black powder coat or US26D chrome finish. 160 User Code Models are pre-programmed and keypad programmable. Core not included. UL & CUL listed. ADA compliant. Lifetime mechanical Limited Warranty and 2 Year electronic Limited Warranty.

    Click for more
  • Access Control

    Access Control
    See all 16 items in product family
    This Collection Of Access Buttons, Keypads And Door Locks Provides Limited Access To Secure Areas Or Ease Of Access To Buildings & Rooms.

    Choose from a wide selection of buttons and locks that allow easy customer entrance, wheelchair accessibility and more for public areas and buildings. Also available are security controls that limit access to secure areas. TS-2, TS-2T and TS-4 Series Buttons are request to exit stations that automatically unlock security doors or entrance doors to permit entry/exit to rooms or buildings. Square pushbuttons feature a momentary action switch with stainless steel wall plate for installation. UL listed. CSA certified. TS-18 is an under counter/desk door release that prevents unwanted access to secure areas and limits entrance to authorized users. 300S, 600S & 1200S are UL listed magnetic locks for all access control applications. Made with E-Z mounting system with no special tools required to reduce installation time. Clear anodized US28 finish. KP-100, KP-200 & KP-400 are self-contained digital keypads with fully programmable controls. Allows 100 users codes with code lengths from 4 to 8 digits. Keypads have a Limited Lifetime Warranty.

    Click for more
Featured Items