Browse Security & Access Control

(4,235 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • COP Security Converters & Repeaters

    COP Security Converters & Repeaters
    See all 5 items in product family
    COP Security® Converters And Repeaters Are Used For Camera To Equipment Applications.

    COP Security® Converters And Repeaters are made for long lasting durability and dependability. Various devices available depending upon particular need or application, include Serial Convertors, Data Repeater, Surge Protector and Distributor.

    Click for more
  • COP Security Amplifiers & Distributors

    COP Security Amplifiers & Distributors
    See all 5 items in product family
    COP Security® Amplifiers And Distributors Are Used For Residential, Commercial Or Industrial Security System Enhancement Applications.

    COP Security® Amplifiers And Distributors are solidly engineered and manufactured for long lasting durability and dependability. Wide selection depending upon particular requirements or application. Video Amplifiers expand and control video output capabilities. Various 1 In/1 Out channel units and 4 In/4 Out channel unit available. Video Distributors amplify and output single video signal to multiple outlets. Various 1 In/2 Out channel units and 1 In/4 Out and 8 In/24 Out channel units available.

    Click for more
  • COP Security Camera Accessories

    COP Security Camera Accessories
    See all 14 items in product family
    COP Security® Camera Accessories Are Available For Residential, Commercial Or Industrial Security System Applications.

    COP Security® Camera Accessories are made for long lasting durability and dependability. Wide selection of camera accessories available for particular need or application. Include HCMI Convertor, 4 BNC Plug to Patch Cable, BNC Male Crimp Connector, BNC Male to Terminal Block Connector, BNC Male Twist On Connector, BNC to RJ45 Video or Terminal Block Video Balun, DC Jack or Plug to Terminal Block Connector, DC Plug to Plug Connector, HDM Over Signal CAT.X Extender, In Line Audio Pick Up Box Cables and Strand/Extension Cables.

    Click for more
  • COP Security CATV Interface

    COP Security CATV Interface
    See all 3 items in product family
    COP Security® Switches And Modulators Are Used For Residential, Commercial Or Industrial Security System Enhancement Applications.

    COP Security® Switches And Modulators are solidly engineered and manufactured for long lasting durability and dependability. A/V Switches feature automatic switching timing adjustable from 0.5 to 30 seconds. Manual switch button for channel. Auto gain control. Auto detect A/V input signal. 4 In/2 Out and 8 In/2 Out channel units available. A/V Modulators convert audio and video composite signal to CATV system. Various types available.

    Click for more
  • COP Security Digital Solution

    COP Security Digital Solution
    See all 5 items in product family
    COP Security® VGA Converters, Extenders And Other Devices Are Used For Distribution, Quality And Control Of VGA Transmission Systems.

    COP Security® VGA Converters, Extender Kits And Other Devices are solidly engineered and manufactured for long lasting durability and dependability. Various devices available depending upon particular need or application, include Convertor Boxes, Skew Control Extender Kit, 1 to 5 Output Distributor, Video Ground Loop Isolators and Video to USB Adaptor.

    Click for more
  • COP Security PTZ Controllers & Joysticks

    COP Security PTZ Controllers & Joysticks
    See all 3 items in product family
    COP Security® PTZ Joystick Speed Dome Controllers Are Used For Easy Camera Control Capability.

    COP Security® PTZ Joystick Speed Dome Controllers are precision engineered and manufactured for long lasting durability and dependability. Set the address range of the dome camera and the decoder. Easy to read LCD display. 12V DC. Choose 3 Stage Joystick Speed Dome Controller with 0.8W or 3W current consumption. Economical Joystick Speed Dome Controller with 0.8W current consumption also available.

    Click for more
  • COP Security Surge Protectors

    COP Security Surge Protectors
    See all 4 items in product family
    COP Security® Surge Protectors Are Used For Various Camera To Equipment Applications.

    COP Security® Surge Protectors are made for long lasting durability and dependability. Various types include Isolation LAN, Coaxial, Video/Power/Data and Single or 16 Channel Data/Video.

    Click for more
  • COP Security CCTV Transmission

    COP Security CCTV Transmission
    See all 15 items in product family
    COP Security® CCTV Transmission Devices Are Available For Various Signal Control, Input And Output Applications.

    COP Security® CCTV Transmission Devices are made for long lasting durability and dependability. Wide selection of units and devices include Single, 4, 8 and 16 channel UTP Receivers and Transceivers and 4 Channel UTP Hub. Various BNC to Terminal Block Cables and 1 to 9 Input UTP Distribution Booster also available.

    Click for more
  • COP Security Wireless Accessories

    COP Security Wireless Accessories
    See all 25 items in product family
    COP Security® Wireless Accessories Are Available For Residential, Commercial Or Industrial Security System Applications.

    COP Security® Wireless Accessories are made for long lasting durability and dependability. Wide selection of wireless accessories available for particular need or application. Include 2.4 and 5.8 GHz video and audio transmitters, receivers and transceiver kits, High-Gain Directional and Parabolic and Omni Directional Antennas and RG-316 and RG-58 Wireless Extension Cables of various lengths.

    Click for more
  • Tamper-Proof Security Machine Screws

    Tamper-Proof Security Machine Screws
    See all 1,064 items in product family
    Tamper-Proof Security Machine Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Self-Drilling Screws

    Tamper-Proof Security Self-Drilling Screws
    See all 25 items in product family
    Tamper-Proof Security Self-Drilling Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.

    Click for more
  • Tamper-Proof Security Cap Screws

    Tamper-Proof Security Cap Screws
    See all 134 items in product family
    Tamper-Proof Security Cap Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Mainly used in repair or construction projects. Engineered for a high degree of tamper-resistance offering positive engaging, high torque transmission while resisting cam-out and tool wear. Matching driver bit required for installation and removal.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.


    Click for more
  • Tamper-Proof Security Sheet Metal Screws

    Tamper-Proof Security Sheet Metal Screws
    See all 502 items in product family
    Tamper-Proof Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

    • Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired. Rounded heads offer deep recess and are visible just above the surface.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Tamper-Proof Security Sex Bolts

    Tamper-Proof Security Sex Bolts
    See all 8 items in product family
    One Way Sex Bolts are available with 10-24 Truss Heads in 18-8 Stainless Steel. Complete set consists of a male and female part, and are sized according to the Total Partition Size. Posts fit 1/4" diameter holes.

    Click for more
  • Tamper-Proof Security Spanner Drive Screws

    Tamper-Proof Security Spanner Drive Screws
    See all 722 items in product family
    Tamper-Resistant Spanner Drive Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Snake Eyes spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.

    • Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
    • Oval Head screws are used where countersink installation is desired. Rounded heads offer deep recess and are visible just above the surface.
    • Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
    • Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.


    Click for more
  • Drivers for Tamper-Proof Security Fasteners

    Drivers for Tamper-Proof Security Fasteners
    See all 33 items in product family
    Maching screwdrivers for phillips pin-head, socket pin-in-hex, and snake eyes security fasteners. Available drive types are phillips, socket, spanner, spanner nut, torx, tri-wing, and trilobular..

    Click for more
  • Keys for Tamper-Proof Security Fasteners

    Keys for Tamper-Proof Security Fasteners
    See all 22 items in product family
    Allen wrench style L-shaped keys are used with socket pin-in-hex, torx pin-head, and six-lobe pin-head screws. Select models are double ended for ease of use. Keys are available in both imperial and metric sizes.

    Click for more
  • Bits for Tamper-Proof Security Fasteners

    Bits for Tamper-Proof Security Fasteners
    See all 46 items in product family
    Matching driver bits for phillips pin-head, 6-lobe pin-head, socket pin-in-hex, tri-wing, opsit & snake eyes screws. Bits used for removable spanner nuts are also available. Drive types are phillips, socket, spanner, spanner nut, torx, tri-wing, and trilobular. Bits are available in both imperial and metric sizes.
    Click for more
  • Tamper-Proof Security Breakaway Nuts

    Tamper-Proof Security Breakaway Nuts
    See all 4 items in product family
    Tamper-Proof Security Breakaway Nuts provide an added level of security with a design that prevents removal. Hex nut breaks away when nut is tightened, leaving only the tamper-resistant conical portion. No special tool is required - uses standard wrench for installation.

    Click for more
  • Tamper-Proof Security Spanner Nuts

    Tamper-Proof Security Spanner Nuts
    See all 6 items in product family
    Tamper-Proof Spanner Nuts provide an added level of security. Zinc Alloy finish is non-ferrous and rust-resistant.

    Click for more
  • Tamper-Proof Security Anchors

    Tamper-Proof Security Anchors
    See all 59 items in product family
    Tamper-Proof Security Anchors Provide Mounting Stability For Applications Including Construction, Masonry, And More.

    Tamper-proof security anchors are made of steel for long lasting durability and dependability. Security anchors are tamper and vibration resistant designed for concrete, stone, grout-filled block, and more. Units are pre-formed with an anchor shaft bend for added stability. Secondary tightening not required. Package quantities range from 20 to 100. Finishes are 316 Stainless Steel, Zinc, and Zinc Yellow. Dimensions vary per model.

    Click for more