System Accessories
Brand
Mounting Location
Type
Color
Price
Related Products
Features: 360° View from 4 cameras Each camera can manually pan and tilt Quad-view – Provides 4 separate views with one channel 8MP – Max resolution stream @ 30fps Power via PoE+ (IEEE 802.3at) or 24VAC (adapter included) Smart IR with radius range up to 82FT (depending on scene reflection) Micro SD card slot up to 256GB (card not included) ONVIF Profile G,S Compliant IP66 weather resistance IK10 vandal resistance People and vehicle detection CLTP1 Ceiling Mount Included 5 year warranty
Features: Captures up to 8MP @ 30fps Built-in standard PoE (IEEE 802.3af) True Day/Night operation (IR cut filter) IR range: up to 98' (depending on scene reflection) True WDR operation Micro SD card slot up to 256GB (card not included) Line crossing, region intrusion, and video blurring detection Face Detection and Capture Face/Vehicle detection and counting Built-in microphone Conformant with ONVIF G/S/T IP67 Weather Resistance IK10 Vandal Resistance Junction box included 5 year warranty NDAA Compliant
Features: 1/3" 1.3MP Sensor 1000 TV lines highest resolution in analog Superior low-light performance True WDR operation Amplify existing light with no distance limitation Built-in heater and anti-fog glass reduces condensation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator 3-axis for lens mount Full OSD operation through on-board control and UTC (up the coax) any décor! Chameleon Cover™: Snaps on and can be painted to match any decor! Vandal / tamper resistant IP67 compliant, weather resistant 12VDC & 24VAC dual voltage operation (power supply not included) 5 year warranty ...
Features: Full HD resolution over coax (HD-TVI) Supports up to Full HD 1080p @ 30fps Superior low-light performance True WDR operation Amplify existing light with no distance limitation Built-in heater and anti-fog glass reduces condensation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator Full OSD operation through on-board control and UTC (up the coax) any decor! 3-axis for wall and ceiling mounting Additional 960H analog output IP67 compliant, weather resistant Signal distance up to 1600 feet Vandal / tamper resistant 12VDC & 24VAC dual voltage operation (power supply not ...
Features: Full HD resolution over coax (HD-TVI) Supports up to Full HD 1080p @ 30fps True WDR operation Superior low-light performance Amplify existing light with no distance limitation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator 3-axis for lens mount Built-in heater and anti-fog glass reduces condensation Full OSD operation through on-board control and UTC (up the coax) any décor! Chameleon Cover™: Snaps on and can be painted to match any decor! Additional 960H analog output Signal distance up to 1600 feet Vandal / tamper resistant IP67 compliant, weather resistant ...