Browse Signs

(4,676 items)

Narrow Your Results

Availability

Width Inches

Height Inches

  • Less...
  • More...

Brand

Color Finish

  • Less...
  • More...

Construction

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Fire Safety Signs

    Fire Safety Signs
    See all 19 items in product family
    Fire Safety Signs Indicate The Location Of Fire Safety Equipment In Emergency Situations.

    Fire Safety Signs are made of highly visual durable materials for long lasting dependability. Available in a variety of types to suit particular application or requirement. Vertical Fire Extinguisher Signs are available in both pressure sensitive vinyl or rigid plastic. These signs are also made in a glow material for blackout situations. Visi Signs are acrylic safety signs that project from wall for easy viewing. 180° visibility. Double flanged with pre-drilled mounting holes. Also available in a glowing material. Glow-In-The-Dark Sign is made from phosphorescent material which glows for up to 8 hours. Reactivation by light is virtually unlimited. Bilingual Signs communicate in both English and Spanish. Available in pressure sensitive vinyl or rigid plastic. Photoluminescent Signs come in rigid vinyl, vinyl adhesive and vinyl double sided varieties. Signs are available in various sizes from 4 to 14-1/2 inches wide by 5-3/4 to 18 inches in height.

    Click for more
  • Fire Flange Signs

    Fire Flange Signs
    See all 17 items in product family
    Fire Flange Signs Clearly Mark The Location Of Fire Alarms, Extinguishers, Hoses And More.

    Flange signs protrude 90º from wall, making them visible from both sides. Great for indoor and outdoor use. Signs feature radius corners for safety. Flange signs are predrilled on corners for easy installation. Aluminum signs are made of .040 reinforced baked enamel that is both corrosion-free and UV-resistant to permanently withstand harsh elements. Rigid Plastic Signs are made of .050 polystyrene, a durable rigid plastic engineered for long lasting use. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.

    Click for more
  • Acrylic Fire Safety Visibility Signs

    Acrylic Fire Safety Visibility Signs
    See all 17 items in product family
    Acrylic Fire Safety Visibility Signs Project From Wall To Provide Clear Viewing From All Directions.

    Acrylic Fire Safety Visibility Signs are made of .125 mil thick acrylic material for long lasting durability and dependability. Provide an alternative to flat signs by projecting from the wall at a 45° angle for clear viewing from multiple directions. Used for indoor architectural applications. Pre-drilled mounting holes for easy installation. Meet OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code. Wide selection of red and white color Fire Alarm, Fire Extinguisher, Fire Hose and Stairway signs available in 5-3/4 x 8-3/4 inch, 16 x 8-3/4 inch and 8 x 14-1/2 inch sizes. Some bilingual selections also available.

    Click for more
  • No Smoking Desk Signs

    No Smoking Desk Signs
    See all 3 items in product family
    These desktop signs clearly display your smoking policy. Used for desks, countertops and other flat surfaces. Made with .125 mil thick acrylic with a smoke finish. Features No Smoking symbol for clear identification.

    Click for more
  • Fire Maintenance & Inspection Labels

    Fire Maintenance & Inspection Labels
    See all 1 items in product family
    Safety labels communicate monthly maintenance and inspection records. Pressure sensitive labels have an easy-to-peel back for quick, permanent applications. Vinyl Labels have a flexible .004 mil thick surface. Vinyl labels are moisture-resistant for long-lasting application to flat and curved surfaces. Used for both indoor and outdoor use. Paper Labels are made with pressure-sensitive paper that is NAFED approved. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.

    Click for more
  • Pictorial Extinguisher Labels

    Pictorial Extinguisher Labels
    See all 6 items in product family
    Make Sure Employees Know Which Extinguisher To Use For Different Types Of Fires With These Extinguisher Class Markers.

    Pictorial markers label fire hazards and instructions on using fire extinguishers. Helps note which fire hazards to use extinguisher with. Fire labels are made using a flexible .004 mil thick vinyl surface with pressure-sensitive permanent adhesive backing. Provides fast and easy peel off and application. Moisture resistant vinyl is long-lasting and adheres to both flat and curved surfaces. Suitable for both indoor and outdoor applications. Fire safety labels comply with NFPA Standard #10. Accepted by Underwriters Laboratories OSHA 1910.157.

    Click for more
  • Fire Safety Signs

    Fire Safety Signs
    See all 140 items in product family
    Fire Safety Signs Direct Personnel To Safety And Identify Fire Safety Equipment.

    Fire Safety Signs are made of Aluminum, Fiberglass, Pressure Sensitive Vinyl or Rigid Plastic material for long lasting durability and dependability. Wide selection of Red/White color signs feature various messages for fire safety, equipment and informational applications, including Exit, Emergency Exit Only, Fire Alarm, Fire Blanket, Fire Door Do Not Block, Fire Extinguisher, Flammable, No Exit, No Smoking, Not An Exit, Stairway, Sprinkler Control Valve, Emergency Shut Off, Directional Arrows and more. Available in wide range of 1-3/4 to 24 inch heights and 4 to 24 inch widths.

    Click for more
  • Bilingual Fire Safety Signs

    Bilingual Fire Safety Signs
    See all 8 items in product family
    Clearly Mark The Location Of Your Fire Alarms, Extinguishers And Hoses.

    Communicate your safety message to all your employees. Bilingual safety signs convey important messages about your facility to those employees and guests that speak either English or Spanish. Great for indoor and outdoor environments. Vinyl Signs have a flexible .004 mil thick surface with pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application. Moisture resistant vinyl strongly adheres to both flat and curved surfaces. Rigid Plastic Signs are made of .050 polystyrene, a durable rigid plastic engineered for long lasting use. Includes radius corners and predrilled corner mounting holes for easy installation.

    Click for more
  • Fire Extinguisher Class Markers

    Fire Extinguisher Class Markers
    See all 11 items in product family
    Fire Extinguisher Class Markers Are Used For Notifying Personnel Of Fire Extinguisher Classification For Specific Types Of Fires.

    Fire Extinguisher Class Markers are made of rigid .050 polystyrene or pressure sensitive vinyl for long lasting durability. Label fire extinguisher usage for specific fire hazards and helps note which types of fires to use extinguisher with. For indoor and outdoor applications. Fire safety labels comply with NFPA Standard #10. Accepted by Underwriters Laboratories OSHA 1910.157. Vinyl Labels have a flexible .004 mil thick surface with pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application. Moisture-resistant, long-lasting vinyl strongly adheres to both flat and curved surfaces. Includes radius corners and predrilled corner mounting holes for easy installation. Available in a variety of types and uses. Size is 12" H x 9" W.

    Click for more
  • Acrylic Fire Safety Graphic Signs

    Acrylic Fire Safety Graphic Signs
    See all 4 items in product family
    Pan-A-Vue™ Signs Feature UV Sub-Surfaced Printing For Scratch Resistance.

    Graphic signs are made of .125 acrylic with a durable polished finish. Used for indoor architectural applications. Safety signs include pressure sensitive backing for easy installation.

    Click for more
  • Truss Building Signs

    Truss Building Signs
    See all 3 items in product family
    Alert firefighters to the hazards associated with truss roof/floor assemblies with these highly reflective aluminum signs. Made with .080 mil thick engineer-grade, reflective aluminum that is corrosion-free and built to permanently withstand harsh elements. Great for both indoors and outdoors. Includes radius corners for safety. Safety signs are predrilled for fast and easy installation. Reflective intensity meets the Standard Specification of Roads and Bridges on Federal Highway Projects 1985 (FP85). Signs measure 6” x 12”.

    Click for more
  • Glow Flanged Fire Safety Signs

    Glow Flanged Fire Safety Signs
    See all 13 items in product family
    Be Prepared For an Emergency with Glow in the Dark Flanged Fire Safety Signs.

    Have a plan for evacuation and fire safety in your home or office. These signs protrude from 90° from the wall for high visibility on both sides. Made from a rigid plastic for increased durability. Glow safety signs require no mechanical or electrical power source. Provides an illumination duration time of 6+ hours during blackouts. Signs are available in 10” x 8”, 12” x 9” and 18” x 4”.

    Click for more
  • Glow Fire Signs

    Glow Fire Signs
    See all 93 items in product family
    Help Your Employees Get to Safety with Glow-in-the-Dark Fire Signs!

    Signs comply with OSHA & NFPA requirements. Signs do not require mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Meets OSHA and ASTM requirements. Signs are composed of your choice of Pressure Sensitive Vinyl or .050 Rigid Plastic.

    Click for more
  • Glow Fire Safety Equipment Signs

    Glow Fire Safety Equipment Signs
    See all 88 items in product family
    Help Your Employees Get to Safety with Glow-in-the-Dark Fire Equipment Signs!

    Glow Fire Equipment Awareness Signs clearly mark the location of the fire extinguishers, hoses, blankets and escape routes.

    Signs comply with OSHA & NFPA requirements. Signs do not require mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Meets OSHA and ASTM requirements. Signs are composed of your choice of Pressure Sensitive Vinyl or .050 Rigid Plastic.

    Click for more
  • Gas/Fuel Signs

    Gas/Fuel Signs
    See all 10 items in product family
    Gas/Fuel Signs Clearly Identify Presence Of Various Combustible Fuels.

    Gas/Fuel Signs are made of Rigid Plastic or Pressure Sensitive Vinyl material for long lasting durability and dependability. Provide identification as well as alert to employees or public to the flammable or combustible nature of chemicals and substances. Include Diesel, Diesel Fuel, Diesel Only, Empty, Full, Gasoline, Propane or Mixed Two-Cycle Fuel. Available in various Red/White or White/Black color combinations, 2, 3 and 4 inch heights and 5 and 12 inch widths.

    Click for more
  • Evacuation Map Holders

    Evacuation Map Holders
    See all 2 items in product family
    Evacuation Map Holders Are Used Fire Safety Products For Offices, Facilities, Warehouses And More.

    Evacuation Map Holders are subsurface printed with non-glare finish for optimal display and long lasting durability. Customized evacuation maps can be printed and inserted. Holder protects and displays map. Easy installation. (3) mounting strips included. Holder measures 11 H x 11-1/2 W and holds 8-1/2 x 11 insert. Available in Evacuation Map Holder and Evacuation Map Holder with Photoluminescent Lettering.

    Click for more