| |
High Visibility Parking Lot Traffic Signs & Steel Sign Posts |
 |
|
|
|
|
|
This Selection Of Fiberglass & Aluminum Signs Is Perfect For Any Traffic Control & Parking Lot Need.
Top quality parking signs and traffic signs are made from impact and corrosion resistant 0.063 aluminum with a glossy baked enamel finish.
Heavy Duty Aluminum Safety Signs (Add "H" suffix) are made using 0.080 reflective aluminum with a fade resistant UV ink. Click for more |
|
|
|
|
|
|
Parking Permits |
 |
|
|
|
|
|
Parking Permits Allow You To Take Control of Your Parking Area!
Use these permits to secure your lot and designate special parking areas.
Numbered Parking Permits allow secure parking lot access and spot designation. Available in bumper decals, windshield decals or rearview mirror hanging signs. All models are made of pressure sensitive vinyl. Click for more |
|
 |
Dot Flip Placard |
 |
|
|
|
|
|
DOT Flip Placards Make Using Mandatory Signage Convenient.
As the hazardous content of your container changes, so can your placard. These signs are laid on top of one another with a hinge in the middle, so changing your placard is as simple as turning a page. Placards are constructed of rust-proof aluminum. Stainless steel reinforced clips keep signs securely in place. Click for more |
|
|
|
|
Dot Placard |
 |
|
|
|
|
|
DOT Vehicle Placards Meet Department of Transportation Requirements.
The DOT requires placards to identify hazardous materials. These signs are available in Pressure Sensitive Vinyl or Rigid Plastic. Placards measure 10 Ύ x 10 Ύ. Many different messages and styles are available. Click for more |
|
 |
Traffic Cone Signs |
 |
|
|
|
|
|
Convert Traffic Cones Into Safety Signs With These Cone Signs.
Eliminates the need for permanent signage! Signs are constructed from durable plastic. Specially designed cut-grooves for simple installation. Simply slide the grooved portion of the sign into the top of an open cone. Message is printed on one side. Signs measure 10 ½ x 12 Ύ.
Click for more |
|
|
|
|
Traffic Banners |
 |
|
|
|
|
|
Use Truck Banners To Keep Other Motorists Informed of Potential Dangers.
These large traffic banners are printed on 18 x 8 reinforced vinyl. Edges are sewn for enhanced durability. Four corners have grommets to keep banner from falling off of bumper or blown away. Large black font on yellow background is easily read from a distance. Click for more |
|
 |
Traffic Sign Posts |
 |
|
|
|
|
|
Composite Sign Posts Are 75% Lighter Than Similar Steel Posts!
These posts are designed to mount any 18 x 12 traffic sign. Posts are rust-proof and chip resistant. Signs are mounted on 3/8 holes on 1 centers. Posts are available in 6 and 8 lengths.
Click for more |
|
|
|
|
Security Stop Signs |
 |
|
|
|
|
|
Security Stop Signs Are Designed To Increase the Visible Enforcement of Security in Private Property.
These bright red stop signs simply cant be ignored. Signs are 12 x 12 octagons with large white text for maximum visibility. Rigid plastic construction is designed to hold up to the elements for both indoor and outdoor use. Click for more |
|
 |
Sign Bases & Posts |
 |
|
|
|
|
|
Sign Bases & Posts Are Ideal For Parking Lots, Crosswalks, Guard Booths, Schools, Malls, Industrial And Construction Sites Or Anywhere Portable Or Temporary Signs Are Required.
Sign Bases & Posts are constructed of 100% recycled molded rubber for long lasting durability. Bases will not chip, crack or corrode. Units withstand high winds, bad weather and heavy traffic areas. Click for more |
|
|
|
|
Crosswalk Sign Systems |
 |
|
|
|
|
|
Crosswalk Sign Systems Offer Safer Street Crossings For School Children And Other Pedestrians.
Crosswalk Sign Systems are constructed of EFX and molded rubber for long lasting durability. Post and signs use unique florescent yellow and green color regulated by the Federal government for pedestrian applications only and widely recognized as quickly distinguishable. Click for more |
|
 |
X-Tube Parking Lot Sign System |
 |
|
|
|
|
|
X-Tube Parking Lot Sign System Offers A Safer Walk Against Traffic For School Children And Other Pedestrians.
X-Tube Parking Lot Sign System consists of a 78" highly imact-resistant plastic upright with handicap sign attached and a thermoplastic injection molded one piece base. Click for more |
|
|
|
|
Reflective Sign Posts |
 |
|
|
|
|
|
Reflective Sign Posts Allow For Enhanced Visibility Of Important Traffic Or Highway Signs.
Reflective Sign Posts are made of solid RPVC construction with for long lasting durability and dependability. High intensity Red or Yellow prismatic sheeting on one side provides high visibility day or night. 60" or 72" in height. 3" in diameter.
Click for more |
|
 |