Browse Spill Control Supplies

(2,626 items)

Recently Viewed

Categories

  • Drum Bogies & Trays

    Drum Bogies & Trays
    See all 4 items in product family
    Drum Bogies & Trays Catch and Contain Spills and Leaks, as well as Provide Easy Mobility.

    Drum Tray catches up to 10 gallons and holds 30 or 55 gallon drums. Optional Drum Tray Dolly adds mobility. Model 116152 tray features a grating deck to hold 5 gallon containers and batteries.

    Drum Bogie provide secondary containment for incidental spills and drips that often occur during vertical dispensing applications. Features easy-rolling casters.
    Click for more
  • Steel Spill Containment Carts

    Steel Spill Containment Carts
    See all 7 items in product family
    Steel Spill Containment Carts Are Used For Secure Transport Of Hazardous Materials.

    Steel Spill Containment Carts are made of solid welded steel construction with Gray, Blue or Yellow powder coat finish for long lasting durability and dependability. Jamco, Little Giant® and Denios brands offer various size carts with removable steel bar gratings on raised platforms for secure transport of hazardous materials. Most include removable tubular steel handles. Move easily on 4, 5 or 6 inch diameter chemical resistant polyurethane wheels. Available in various dimensional size units with 1, 2 or 4 drum 600, 1200, 3000 or 3600 lb. load capacities.

    Click for more
  • Poly Drum Spill Dollies & Carts

    Poly Drum Spill Dollies & Carts
    See all 8 items in product family
    Poly Dollies & Spill Carts Are Used For Easy And Trouble-Free Transporting Of 55-Gallon Drums.

    Poly Dollies & Spill Carts are made of polyethylene for long lasting durability. Dollies offer u-shaped barrel platform and looped strap for easy loading. Lightweight design and grip handles make for easy tipping. Spill Carts transport 55-gallon drums, 5-gallon pails, paint cans and other materials. Eliminates risk of spills during transport with a large sump capacity. All models include easy rolling wheels and an ergonomic design for easy and trouble free mobility. EPA, SPCC and NPDES certified. Capacities are 500 lbs, 600 lbs and 2000 lbs..
    Click for more
  • Valley Craft® Drip Catching Drum Dollies

    Valley Craft® Drip Catching Drum Dollies
    See all 2 items in product family
    Valley Craft Drip Catching Drum Dollies Help Keep Drips In The Pan, Keeping Area Around The Drum Clean.

    Drum dollies provide ease in handling of overpacked drums. The dolly can handle drums up to 28" in diameter and offers a load capacity of up to 1,000 lbs. Dolly with Absorbent Collar features an absorbent sock, which can soak up liquids when dispensing drums.

    Click for more
  • Aero® Aluminum Liquid Transfer Cart

    Aero® Aluminum Liquid Transfer Cart
    See all 1 items in product family
    Unique Cart Catches Liquids that need to be transferred to Drums.

    Useful for food service, automotive or industrial applications, this cart features a low profile 8-½" overall height that allows it to be positioned under fryers, vehicles and equipment to catch waste fluids. Liquid is dispensed into the 11-¼"L x 5-¾"W entry port, and the cart can then be lifted and rolled like a hand truck to the drum. Simply position the cart next to the drum and lift the unit using the wooden handle at its base to pour the liquid into the drum, using the drum for leverage. Entry port features a 6-¼"L x 4-¼"W type 304 stainless steel debris screen that can be removed for easy cleaning. Durable 1/8" thick aluminum construction for long life. Rolls easily with two 8" mold-on rubber wheels. Shipped assembled.
    Click for more
  • Durham Mfg.® Spill Response Cart

    Durham Mfg.® Spill Response Cart
    See all 1 items in product family
    Spill Response Cart Is Designed For Handling Spills Quickly And Efficiently.

    Spill Response Cart made of 16 gauge steel with a powder coat finish for long lasting durability and dependability. Designed with convenient sturdy work surface. Three inch backstop on top surface prevents spills. Tubular handle allows for easy mobility. 5 inch x 1-1/4 inch polyurethane casters; (2) swivel and (2) rigid provide mobility. 1 fixed shelf allows storage with single point locking handle and 2 keys. Ships fully assembled. Size is 18 in. L x 36 in. W x 38-3/8 in. H. Color finish is Yellow. Wheel diameter is 5 in.. Wheel type is Polyurethane. 1 Year Limited Warranty.
    Click for more
  • ENPAC® Portable Poly-Collectors

    ENPAC® Portable Poly-Collectors
    See all 5 items in product family
    ENPAC® Portable Poly-Collectors Are Used For Collecting Waste Oil, Antifreeze, Chemicals And More.

    ENPAC® Portable Poly-Collectors are built tough for long lasting durability. These portable spill control carts provide excellent chemical resistance to a broad range of industrial materials. Equipped with the unique Poly Drum Funnel™ 55 to prevent overspills while allowing multiple oil filters, pails and cans to drain at once. Capacity is 600 lbs. Choose from collectors with Poly Drums or Steel Drums for increased versatility. Also available with Poly Collector Shell Only. Unassembled. Package quantities of 1. Dimensions and number of gallons vary per model.
    Click for more