Browse Spill Control Supplies

(2,516 items)

Recently Viewed

Categories

  • Ultra-IBC Spill Pallet Plus® & Ultra-Twin IBC Spill Pallets®

    Ultra-IBC Spill Pallet Plus® & Ultra-Twin IBC Spill Pallets®
    See all 12 items in product family
    Ultra-IBC Spill Pallet Plus® & Ultra-Twin IBC Spill Pallets® provide Safe and Convenient Handling and Dispensing.

    Ultra-IBC Spill Pallet Plus® & Ultra-Twin IBC Spill Pallets® are made of all-polyethylene construction to provide chemical and rust resistance. IBC Spill Platforms are forkliftable for easy positioning at the desired location. Integral inner polyethylene columns support uniformly distributed loads and all components are easily removed for cleaning. Available types include Ultra IBC Spill Pallet Plus with Drain, Ultra IBC Spill Pallet, Ultra-Twin Spill Pallet Plus with Drain, and more. Features include rRght or Left Side Bucket Shelf and 2 Bucket Shelves. Gallon capacities are 360, 400 and 535. Cal. lbs are 8000 per side, 8500, and 16,000. Low profile height makes dispensing and tank handling faster and safer. Small footprint requires minimal floor space. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Uniform Fire Code Spill Containment Regulations. Other dimensions vary per model.
    Click for more
  • Poly IBC Spill Control Stations

    Poly IBC Spill Control Stations
    See all 5 items in product family
    Poly IBC Spill Control Stations are Material Handling and Spill Containment Solutions for Commercial or Industrial Applications.

    Poly IBC Spill Control Stations are made with polyethylene for long lasting durability and maximum corrosion resistance. Extra wide heavy-duty Spill Containment Platform shelf supports IBC units ranging from 10,000 to 20,000 lbs. Sump capacities are 385, 400 or 750 gallons. Available in 1 IBC or 2 IBC Units. Dimensions vary per model.
    Click for more
  • Steel IBC Spill Control Stations

    Steel IBC Spill Control Stations
    See all 8 items in product family
    Steel IBC Spill Control Stations are used for Applications including Industrial, Waste Management, Storage, and more.

    Steel IBC Spill Control Stations are made of steel for long lasting durability and dependability. Stations allow hazardous material storage, handling, and spill prevention for factories, workshops, garages, and more. Convertible Deck accommodates IBC positioning for internal sump area dispensing. Removable grating panels allow convenient maintenance. Includes drain plug, grounding screw, and pail holder shelf. Available types include 1 IBC Unit, 2 IBC Units, and 4 IBC Units. Gallon capacities are 385 and 400. Pound capacities are 5000, 10000, and 10000 (Upper/Lower Rack). EPA compliant. Dimensions vary per model.
    Click for more
  • Ultra-IBC Hard Tops® & Ultra-Twin IBC Hard Tops®

    Ultra-IBC Hard Tops® & Ultra-Twin IBC Hard Tops®
    See all 4 items in product family
    Ultra-IBC Hard Tops® & Ultra-Twin IBC Hard Tops® Comply with Regulations while Storing IBC Tanks Outdoors.

    Ultra-IBC Hard Tops® & Ultra-Twin IBC Hard Tops® allow the ability to store IBCs (Intermediate Bulk Containers), with a maximum dimension of 52"L x 52"W x 61"H, safe and secure outdoors. Upper Roll-top Cover and Lower Swing-out Doors combine to allow easy and convenient access to the IBC. Low-profile IBC storage shed features a containment sump for safe material handling and dispensing. Forkliftable, lockable, all-polyethylene design will not rust or corrode. Helps meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Stormwater Management Regulations NPDES, 40 CFR 122.26.

    Ultra-Twin Hard Top offers storage for two IBC tanks side-by-side. Twin storage units can also be used for drums or other large vessels that contain chemically compatible materials.
    Click for more
  • Forkliftable Poly IBC Spill Control Stations

    Forkliftable Poly IBC Spill Control Stations
    See all 11 items in product family
    Forkliftable Poly IBC Spill Control Stations are Material Handling and Spill Containment Solutions for various Commercial or Industrial Applications.

    Forkliftable IBC Spill Sumps are made of chemical resistant polyethylene material for long lasting durability and dependability. All units are forkliftable for convenient movement where needed. Spill Stations have sump capacity space for 275, 372, 385 or 750 gallons. Containers hold 3000, 8000, 9000 or 10,000 lbs. Available in 1 IBC or 2 IBC Units. Dimensions vary per model.
    Click for more