| |
American Standard Urinals |
 |
|
|
|
|
|
American Standard Urinals
Urinals are a quick and efficient option for heavy traffic restrooms in malls, schools, hospitals and more. Extended sides on these urinals provide maximum privacy and high flushing rims reduce splashing. American Standard urinals come in variety of flush options with Gallons Per Flush (GPF) ranging from .125 to 1. Click for more |
|
|
|
|
Zurn® Commercial Urinal Fixtures |
 |
|
|
|
|
|
| Low Consumption Urinal is designed for optimal performance to save water while exceeding industry performance standards. Provides over 85% water savings over standard 1.0 GPF urinals. Urinal comes complete with sensor-operated, battery powered exposed high efficiency flushometer valve, control stop assembly and vitreous china urinal. Urinal performs with as little as 1/8th gallon per flush. Click for more |
|
 |
Waterless No-Flush™ Urinals |
 |
|
|
|
|
|
Waterless No-Flush™ Urinals Reduce Maintenance and Water/Sewer Costs.
Waterless No-Flush™ urinals are made of a high performance composite. unrinals connect to standard 2" drain lines. Uses simple EcoTrap. Two unit integrated wall hangers, all Flange™ slots for flange bolts, fastening hardware, gasket, two EcoTraps and vertical trap design included. Click for more |
|
|
|
|
Sloan Waterless Urinals |
 |
|
|
|
|
|
Sloan Waterless Urinals Are Ideal for Areas Without Plumbing.
Waterless Urinals are made of vitreous China for long lasting durability. The sealed locking cartridge is patented, and the non-porous surface requires minimal maintenance. Since it uses no water, water supply piping is not needed, subsequently reducing water and sewer costs. Vandal resistant and odor-free. Click for more |
|
 |
ecoUrinal™ Waterless Urinal System |
 |
|
|
|
|
|
ecoUrinal™ Waterless Urinal System
Helps Conserve 40,000 Gallons Of Water Per Urinal Per Year.
Features an innovative, cost saving cartridge that lasts 10 years. Environmentally superior with 100% Water-less design. Long-lasting cartridge reduces the amount of plastic placed in landfills. Click for more |
|
|
|
|
Crane Flushometer Urinals |
 |
|
|
|
|
|
"Crane Flushometer Urinals Provide Commercial Plumbing Solutions For Offices, Retail Stores, Food Service Establishments And More.
Crane Flushometer Urinals are made of vitreous china for long lasting durability. Eco Richland Washout Urinal provides exposed trap and washout action. Bedford Top Spud Washout Urinal with integral trap and washout action. Click for more |
|
 |
TOTO® Urinals |
 |
|
|
|
|
|
TOTO® Urinals Are Ideal For Commercial, Industrial Or Institutional Applications.
TOTO® Urinals are solidly manufactured of sturdy molded Vitreous China for long lasting durability and dependability. Choose from a variety of Sensor or Manual flush models of various shapes, styles and sizes to suit particular need or requirement. Click for more |
|
|
|
|
|
 |