Browse Utility Tapes

(86 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 3M™ Vinyl Tapes

    3M™ Vinyl Tapes
    See all 17 items in product family
    Light-duty colored 3M™ tape is used for color-coding, decoration, sealing, labeling or paint marking areas.

    This adhesive tape features vinyl backing with rubber adhesive that easily unwinds, tears with less adhesive transfer. Choose between black, blue, brown, green, orange, red, white and yellow. Tape maintains it color under heavy abrasion and scuffing. Provides straighter lines and clean removal.
    Click for more
  • 3M™ Vinyl Duct Tapes

    3M™ Vinyl Duct Tapes
    See all 22 items in product family
    Use easy-removal 3M™ duct tape for sealing, wrapping, holding and color-coding.

    A good choice of tape for HVAC, industrial and construction.

    General Purpose Grade Duct Tape has a polyethylene coated cloth backing with rubber adhesive that securely adheres for protection from moisture. Its durable design temporary repairs cracked or broken items. Transparent duct tape is used for less obvious repairs. Choose between black, blue, olive, red and silver.

    For both permanent or temporary, indoor or outdoor application use Performance Plus Duct Tape. This duct tape provides clean removal with little adhesive residue from most opaque services. Up to 1-year UV resistance. Clean removal up to 6 months.

    Colored embossed Vinyl Duct Tape with rubber adhesive is great for color-coding, labeling and other lightweight applications.
    Click for more
  • 3M™ Double Coated Urethane Foam Tapes

    3M™ Double Coated Urethane Foam Tapes
    See all 7 items in product family
    These double-coated foam adhesives provide superior bonding strength on a wide variety of surfaces.

    Double-Coated Polyethylene foam adhesive combines a conformable closed cell foam with a high strength rubber acrylic adhesive for ultimate adhesion.

    The pressure-sensitive Double-Coated Urethane foam adhesive has extreme bonding strength that increases with overtime. Soft urethane adhesive features high shear strength that is used for lightweight mounting and joining.
    Click for more
  • 3M™ Specialty Tape

    3M™ Specialty Tape
    See all 10 items in product family
    Specialty 3M™ tape provides maximum bonding strength in virtually any environment where adhesives are needed.

    The rugged, pressure-sensitive All-weather Corrosion Protection Tape is used for jobs where corrosion protection is necessary. The sealing capability of this corrosion and impact resistant tape adheres to pipes, under or above ground, valves and conduits. Linerless Rubber Splicing Adhesive provides immediate moisture seal that locks out moisture and prevents build-ups. To adhere high voltage wires or cords use Glass Cloth Electrical Tape a pressure-sensitive adhesive with unbeatable mechanical strength.
    Click for more
  • 3M™ Scotch® and Tartan™ Filament Tapes

    3M™ Scotch® and Tartan™ Filament Tapes
    See all 7 items in product family
    High-performance Aluminum and Filament tape are used for long-term bonding.

    Aluminum Foil Tape has a foil backing that is used for heat and light reflection and protects against high temperatures. This reflective adhesive tape provides maximum sealing to prevent moisture, dust, flames and certain chemicals.

    The polypropylene backing on this Filament Tape is reinforced with glass yarn to provide heavy-duty closure, reinforcing and banding for packaging.
    Click for more
  • 3M™ Reclosable Fasteners

    3M™ Reclosable Fasteners
    See all 13 items in product family
    Reclosable Fasteners Offer Enhanced Grip And Closure Strength Powerful Enough To Replace Mechanical Fasteners.

    Reclosable Fasteners are made with either two mesh sides or hook and loop closures for quick fastening, clean lines and sleek profiles in many applications. 3M™ Dual Lock™ Reclosable Fasteners come in general or high performance types and have 250 stems per square inch with clear acrylic tape and clear polyethylene film liners. 3M™ Scotchmate™ Reclosable Hook and Loop Fasteners come in general or high performance types and black or white color. Grip Strip Reclosable Fastener Strips are synthetic textile hook and loop fasteners that are quick, clean and easy to use. Widths are 3/4 inch or 1 inch with lengths of 5 yards, 50 yards, 5 feet or 15 feet. Case quantities vary by model.

    Click for more
  • Aluminum Foil Tapes

    Aluminum Foil Tapes
    See all 7 items in product family
    UL 723 listed. US Coast Guard approved for interior finishes. The foil serves as an excellent barrier against moisture, dust, flame, and certain chemicals. Acrylic adhesive supplies superior temperature, U.V. and solvent resistance.

    Click for more
  • Containment Tapes

    Containment Tapes
    See all 1 items in product family
    Containment Tapes Prevent The Spread Of Dust Or Harmful Particles Such As Lead-paint Dust, Asbestos And Mold.

    Containment Tapes are made with a differential adhesive to provide an airtight seal yet removes cleanly from most surfaces. Patent-Pending design features an exclusive woven material that provides superior strength, conformability and long lasting durability, even on heavily textured surfaces. Containment Tapes decrease containment or dust barrier-building time by half and eliminates the need for multiple rolls of tape or spray adhesives. Unique high density polyethylene liner provides an extremely low silicone content compared to other liners, which allows the product to stay adhesive for longer periods of time, extending shelf life. Available types include Containment/Dust Barrier Tape Combo Pack and Containment/Dust Barrier Tape. Length is 20 yards. Widths are 1 and 2 inches. Thicknesses are 13 and 17 mil. Tapes can be used on finished and unfinished surfaces. Meets the EPA's requirement for containing the work area in Lead-Safe RRP procedures. For use with disaster restoration, mold remediation, EPA lead-safe renovation, repair and painting, asbestos removal, lead abatement, construction, boat shrink wrap and more. Package quantities vary.

    Click for more
  • Containment Zipper Doors

    Containment Zipper Doors
    See all 2 items in product family
    Containment Zipper Doors Are Used For Disaster Restoration, Mold Remediation, EPA Lead-safe Renovation, Repair And Painting, Asbestos Removal, Lead Abatement, Construction, Boat Shrink Wrap And More.

    Containment Zipper Doors provide air-tight containment that withstands negative pressure, removes cleanly and provides long lasting durability. Patent-Pending design prevents inner puller from swinging and getting stuck in between the Zipper and Plastic Sheeting, diminishing jammed puller occurences. Used for quick and access for plastic sheeting and tarps. 2-Sided Pulls provide easy entrance and exit. Containment Zipper Doors available in1.5" x 7' and 3" x 7' sizes. Colors are Blue or Green. Package quantities vary.

    Click for more
Featured Items