Browse Water Safety

(504 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Kent Immersion Suits

    Kent Immersion Suits
    See all 3 items in product family
    Kent Immersion Suits Are US Coast Guard Approved And Comply With SOLAS, MED And TC (Transport Canada) Regulations.

    Kent Immersion Suits increase chances of survival in an offshore emergency. Survival rescue suits offer thermal protection to delay hypothermia and feature three-finger mitts for additional body heat retention. Construction is 5mm thick neoprene. Bright orange and black water safety suit includes an inflatable pillow, face mask, mitts and ankle straps of high-viz yellow to increase visibility and improve chances of recovery. Chest pocket houses personal locator beacon and includes an attachment point that accomodates all personal locator lights. Available in sizes Small, Adult/Universal and Oversized.

    Click for more
  • Stearns® Thermal Protective Aid

    Stearns® Thermal Protective Aid
    See all 1 items in product family
    Stearns® Thermal Protective Aid Are US Coast Guard-Approved For Water Rescue.

    Stearns® Thermal Protective Aid are made with polymer-coated fabric that repels moisture and has a low heat conductivity level to provide long lasting durability. Oversized, water-resistant bag inhibits hypothermia during prolonged outdoor exposure aboard lifeboats and rafts and reduces heat loss in wet, bitter conditions. Attached sleeves and reinforced, taped seams offer added protection and durability, while the extra-large fit can be pulled on over clothing and personal flotation devices stabilizing internal temperature longer. Reflective material around the head and neck assist search and rescue teams by enhancing visibility, even from a distance. Adult Universal Thermal Protective Suit fits most adults.

    Click for more
  • Stearns® Challenger™ Anti-Exposure Work Suits

    Stearns® Challenger™ Anti-Exposure Work Suits
    See all 14 items in product family
    Stearns® Challenger™ Anti-Exposure Work Suits Provide Defense Against Cold On Board And In The Water. Stearns® Challenger™ Anti-Exposure Work Suits are made of nylon shell and PVC flotation foam for long lasting durability. Reflective Material SOLAS-grade 6755 on panels provide added visibility. Adjustable ankle, thigh and wrist straps trap heat, and insulated hood guards against harsh wind and rain. Inflatable neck support provides floating position in emergency situations. Waist belt and leg zippers provide easy on and off and double layer of durable nylon fabric prevents wear on the knees and seat. US Coast Guard-approved Type V performance.Anti-Exposure Work Suits have six roomy pockets, including two with handwarmers. Available sizes are S-3XL. Fits chest sizes up to 56". Available colors are Orange and Orange/Black.

    Click for more
  • Stearns® Ice Rescue Suits

    Stearns® Ice Rescue Suits
    See all 3 items in product family
    Stearns® Ice Rescue Suit, 100% Closed-cell Neoprene, Red/Black, Small

    Rescue doesn't wait for the ice to melt. For situations when harsh, icy conditions are unavoidable, get the Stearns® Ice Rescue Suit. Made with 100% closed-cell neoprene and featuring a built-in chest harness with stainless steel D-rings for improved lift assistance and added clip-on storage, you'll be ready to tackle even the most formidable outdoor rescue scenarios. 3M™ Scotchlite™ SOLAS-grade reflective strips increase visibility and five-fingered gloves allow for maximum dexterity while thick-soled, heavy- tread boots provide sure footing-even on ice. Multiple ice pick pockets on wrist and torso areas fit all brands of ice picks, providing quick, direct access to tools when you need them. Reinforced knees and elbows ensure comfort and durability, and the off-set zipper on face guard better protects the skin from wet, freezing weather. Break the ice - and protect yourself while you're protecting others - with the Stearns® Ice Rescue Suit.

    Features:
    • Made with 100% closed-cell neoprene
    • Chest harness with stainless steel D-rings for improved lift assistance and added clip-on storage
    • 3M™ Scotchlite™ SOLAS-grade reflective strips on front and back for high visibility
    • Built-in ice pick pockets on wrist and torso areas fit all brands of ice picks
    • Five-fingered gloves for dexterity in the water
    • Thick-soled, heavy- tread boots for sure footing, even on ice
    • Reinforced knees and elbows and off-set zipper on face guard better protects the body from harsh outdoor conditions
    • Universal-fit boots
    • Not USCG-approved, reduced buoyancy
    Click for more
  • Stearns® Rapid Rescue Extreme™ Surface Suits

    Stearns® Rapid Rescue Extreme™ Surface Suits
    See all 5 items in product family
    Stearns® Rapid Rescue Extreme™ Surface Suits Stand Up To Severity Of Water Rescue Wear.

    Stearns® Rapid Rescue Extreme™ Surface Suits are made with extra-breathable fabric and internal suspenders that keep the suit in place and provide long lasting durability. Quick-access entry zipper and built-in waterproof socks provides quick and easy dressing. Latex seals and neoprene seal protectors around the neck and wrists prevent water from entering the suit. Added relief zipper and air purge valve allow for instant release of pent up air, and reflective tape around the wrists increase visibility. Reinforced fabric knees and elbows offer added durability. Rapid Rescue Extreme Surface Suit available in sizes S-2XL.

    Click for more