Browse Water Safety

(506 items)

Narrow Your Results

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Flowt Inflatable Life Vests

    Flowt Inflatable Life Vests
    See all 5 items in product family
    Flowt Inflatable Life Vests Provide Safety And Comfort For Confidence On The Water.

    Inflatable Yoke Vests inflate when inflation handle is pulled allowing user to choose when inflation is needed. Some styles inflate upon immersion in water for additional water safety. Durable ripstop fabric resists tears and punctures. Lightweight, low profile design with wide neckline maximizes mobility and range of motion. Adjustable body belt for comfortable fit. Reflective piping provides greater visibility. Colors are Blue/Black, Red/Black and Camo. Additional accessories listed are Inflatable PFD Re-Arm Kits and Inflatable Belt Pack.

    Click for more
  • Flowt Fishing Vests

    Flowt Fishing Vests
    See all 11 items in product family
    Flowt Fishing Vests Provide Comfort, Water Safety And Storage For Serious Anglers Or Weekend Fishermen.

    Flowt Fishing Vests include contoured foam that contours to the body and will not hinder mobility. Polyester outer shell provides lasting durability and performance. Some fishing vests include reflective striping for visibility on the water and mesh shoulders and back for cooling comfort. Large pockets keep lures, line and other fishing necessities close at hand. D-ring attachment provides additional connection point for fishing supplies. Adjustable belts provide secure fit. Large armholes allow unlimited freedom of movement. Adult sizes are S, S/M, M, L, X/XL, XL, 2XL, 2XL/3XL, 3XL, Oversize and Universal. Available colors Blue, Camo, Green, Pink, Red, Tan and Yellow.

    Click for more
  • Flowt Commercial Life Vests

    Flowt Commercial Life Vests
    See all 13 items in product family
    Flowt Commercial Life Vests Are US Coast Guard Approved For Safety On The Water.

    Flowt Commercial Life Vests are made with polyethylene foam with lightweight outer shells for lasting durability. Soft, contoured design allows freedom of movement and mobility. Large armholes and open sides for maximum comfort. Adjustable encircling body belts offer customized fit. Reflective material on front and back and bright orange color are easy to see in the water. Type I and Type II life jackets available to meet water safety requirements. Sizes are Youth, Universal Adult, Oversize Adult, S/M, L/XL and 2XL/3XL.

    Click for more
  • Onyx Life Vests

    Onyx Life Vests
    See all 10 items in product family
    Onyx Life Vests Provide Safety And Security For Boating And Water Sports.

    Onyx Life Vests are made of ripstop fabric or neoprene that resists tears and punctures and provides long lasting durability. Lightweight, comfortable, slender design keeps cool in warm weather without limiting movement. Neoprene neckline is soft to provide addtional user comfort. Reflective piping provides greater visibility and additional safety measures. Manual, oral inflation and automatic inflation styles available. Available models include Automatic/Manual Inflatable Life Jacket and Deluxe Model, Automatic Inflatable Life Jacket - available with or w/o Harness, Manual or Automatic Inflatable Life Jacket, Inflatable Belt Pack Life Jacket and Manual Inflatable Life Jacket. Available colors are Blue, Camo, Gray/Yellow, Orange and Red. Sizes are Adult or Universal. Approvals are USCG Types V, V111 and V1111. Rearming Kit AO1350M is sold separately. Not approved for children under 16 years of age.

    Click for more
  • Mullion Inflatable Life Vests

    Mullion Inflatable Life Vests
    See all 3 items in product family
    Mullion Inflatable Life Jackets Meet 2010 SOLAS/MED Requirements.

    Mullion Inflatable Life Jackets provide head support at side and back to ensure airways are well out of the water. Life jackets also position torso to lean backward between 30 and 90°. Horseshoe design features a double back strap and adjustable waist belt for a custom fit in extreme situations. Dual-chamber inflation system with UML firing mechanism helps maintain air levels. Removable waterproof shell with zip closure. Other safety features include: a buddy line, retroreflective silver piping, stainless steel hardware, crutch strap, whistle and water-activated light. Available in a variety of Colors and Buoyancies. Size is Adult/Universal.

    Click for more
  • Kent Life Vests

    Kent Life Vests
    See all 12 items in product family
    Kent Life Vests Provide The Buoyancy Needed In Offshore Emergencies.

    Kent Life Vests increase chances of survival in rough waters or where rescue is delayed. US Coast Guard approved type I PFDs (personal flotation devices) are required on commercial vessels for water safety. Vest is designed to rotate an unconscious person to a vertical or slightly backward position. Bright orange fabric repels water while increasing visibility. Life jacket is available in styles Collar or Vest, in sizes Adult and Child.

    Click for more
  • Veleria┬áSan Giorgio Life Vests

    Veleria San Giorgio Life Vests
    See all 6 items in product family
    Veleria San Giorgio Life Vests Comply With 2010 Regulations.

    Veleria San Giorgio Life Vests are designed for use as PFDs (personal flotation devices) and include retro-reflective patches for visibility. Safety features include: two quick-release plastic buckles, buddy line, lifting strap and whistle. Styles, Usage Weights and Approvals vary by model. Available in sizes Adult, Child, Baby and Infant.

    Click for more
  • Datrex Life Vest Rearming Kits and Cylinders

    Datrex Life Vest Rearming Kits and Cylinders
    See all 8 items in product family
    Datrex Inflatable Life Jacket Rearming Cylinders And Kits Ensure Safety Vests Are Inflated To Optimum Performance Levels.

    Rearming cylinders are available in 24-, 33-, 38-, 45- and 60-gram styles with 1/2" or 3/8" cylinders. 56- and 60-gram bayonet rearming kits include 2 activator pills in cage.

    Click for more
  • Mullion Life Vests

    Mullion Life Vests
    See all 1 items in product family
    Mullion Inflatable Marine Welder's Life Jacket Provides Protection From Flames And Molten Metal Splashes.

    Mullion Inflatable Marine Welder's Life Jacket features a fire- and heat-resistant Panotex® aluminized cover with Touch and Close fastener. Waist belt and crutch strap are adjustable to ensure a personalized fit. Bladder includes a marine-grade whistle, and oral inflation tube, SOLAS approved retro-reflective tape, recovery grab strap, inflation system and 60 gm carbon dioxide gas cylinder. 275-Newton buoyancy level is suitable for extreme offshore conditions.

    Click for more
  • Kadematic Life Vests

    Kadematic Life Vests
    See all 2 items in product family
    Kadematic Automatic Inflatable Life Vests Are Approved For Use In High Seas Applications.

    Kadematic Automatic Inflatable Life Vests feature dual buoyancy chambers, each with its own Nautomatic inflator to ensure proper flotation. Quick-snap safety buckle and harness with double D-ring provide a comfortable custom fit. Shell is blue polyamide fabric with zip fastener, buoyancy chambers are yellow polyamide fabric for long-lasting durability. Safety features include: fully automatic inflation, two-tone whistle, Alcares life jacket light, buddy line and lifting strap. Life vests are SOLAS compliant. Size is Adult/Universal. Color finish is Blue. Available with buoyanices 165-Newtons or 275-Newtons.

    Click for more
  • Stearns® Life Vests

    Stearns® Life Vests
    See all 72 items in product family
    Stearns® Life Vests Are US Coast Guard-Approved.

    Stearns® Life Vests are made of lightweight, Crosstech® flotation foam and polyester outer shell for long lasting durability. Adjustable encircling body straps and zippered front offer customized fit. Large arm holes and low necklines provide easy movement, and two pockets with hook-and-loop tape closures keep tools close. Life Vests provide hi-visibility protection on the water. Available in sizes S-4XL including Universal and Oversize. Available colors are Hi-Viz Green, Orange, Red and Yellow. USCG Type l, ll, Type V and Type l/SOLAS approval.

    Click for more
  • Flotation Jackets

    Flotation Jackets
    See all 69 items in product family
    Flotation Jackets Are US Coast Guard-Approved Type I Or Type III For Any Kind Of Wet Weather.

    Flotation Jackets are water resistant jackets filled with flotation foam for buoyancy, in-water insulation and long lasting durability. Functional designs include zippered closure with double storm flap, concealed or detachable hood and wrist cuffs to lock out water and cold. Multiple pockets keep tools and small gear close at hand. Reflective material enhances visibility in dark, wet conditions. Available types are Commercial Bomber Float Jacket, Commercial Float Coat, Powerboat Flotation Jacket and Windward Flotation Jacket in sizes S-3XL. Colors are Blue, Hi-Viz Green, Navy, Orange and Orange/Black.

    Click for more
  • Stearns® Inflatable Life Jackets

    Stearns® Inflatable Life Jackets
    See all 5 items in product family
    Stearns® Inflatable Life Jackets Are 100% Waterproof For Wet Weather.

    Stearns® Inflatable Life Jackets are made of completely waterproof and 43 mm PVC for long lasting durability. Class II reflective tape and a bright color provide high visibility. Drawstring hood. Available styles are 33-Gram Inflatible Chest Pack, Ultra 3000 Manual Inflatible Chest Pack, Ultra 4000 Automatic Inflatible Life Jacket and Ultra 4000 Commercial Automatic Inflatible Life Jacket w/Back Flip. Available in sizes S/M, L/XL and Universal. Colors are Black, Orange and Yellow.

    Click for more
  • Flowt All Purpose Life Vests

    Flowt All Purpose Life Vests
    See all 34 items in product family
    Flowt Life Vests Keep Adults And Children Safe On The Water.

    Flowt Life Vests have polyester outer shells with lightweight foam for lasting durability. Adjustable encircling body straps offer customized fit. Bright colors provide high visibility on the water. Available styles includeAK1 Life Vest, All-Purpose Life Jackets ad Multi Purpose Life Vest. Vest styles provide basic floating and minimum buoyance and can turn an unconscious person face up in calm water situations. Zippered front provides customized fit. Large armholes and low necklines provide easy movement. Grab strap provides quick retrieval from boat house or dock. Available sizes are S/M, L/XL, 2XL/3XL, Child, Infant/Child, Oversize Adult, Universal Adult, Universal Youth and Youth. Colors are Blue, Camo, Character, Orange, Pink/Floral, Red and Yellow. USCG approved type II, III and II/III.

    Click for more
  • Kemp Life Vests

    Kemp Life Vests
    See all 11 items in product family
    Kemp Life Vests Are Used For Applications Including Safety, Marine, Educational, And More.

    Kemp life vests are made of high quality materials for long lasting durability and dependability. Vests include three adjustable belts for user safety and size versatility. Weather resistant polypropylene fabric resists fading and strength loss from UV exposure. Features adjustable between-the-leg strap for added security. Available styles include Life Jacket and Universal Life Vest. Sizes are Infant, Child, Youth, and Adult. Buoyancy ranges from Less than 50 lbs. to 90 + lbs. Package quantity is 1. Colors are Blue/Black, Orange, and Red/Black. USCG approved Life Jacket/Personal Flotation Device (PFD). Dimensions vary per model.

    Click for more
  • Flowt Sport Life Vests

    Flowt Sport Life Vests
    See all 61 items in product family
    Flowt Sport Life Vests Provide Comfort And Safety When Boating, Water Skiing, Tubing, Offshore Fishing And Other Water Activities.

    Flowt Sport Life Vests have buoyant soft foam interior with polyester or neoprene outer shells for lightweight fit with lasting durability. Adjustable body belts and/or zippered closures offer secure, customized fit. Deep arm holes allow for superior range of motion without sacrificing safety. Available styles include 505 Padding/Daysailing Vest, Extreme Sport Life Vest, Extreme Sport Vest, Flex-Fit Neo Vest, Multi-Sport Vest, Sport Life Vest and WOW Neo Vest. All vests are US Coast Guard approved. Available sizes are S/M, L/XL, 2XL/3XL, Child, Infant/Child, Oversize Adult, Universal Adult, Universal Youth and Youth. Colors are Black, Blue, Black/Gray, Black/Red, Green, Pink, Red, Red/Blue, Red/Green and Yellow.

    Click for more
  • Flowt Dog Life Vests

    Flowt Dog Life Vests
    See all 10 items in product family
    Flowt Dog Life Vests Provide Security And Swimming Endurance For Pets In The Water.

    Flowt Dog Life Vests include lightweight foam interior with polyester outer shell for lasting durability and puncture resistance. Three adjustable body belts with quick release buckles provide comfortable fit. Dog safety jacket includes handler's strap for easy retrieval. Sizes range from S- 2XL. Listed to fit neck, chest and waist sizes. Colors are Red and Yellow.

    .
    Click for more