Browse Water Safety

(505 items)

Narrow Your Results

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Hammar Life Ring Buoy Quick Release System

    Hammar Life Ring Buoy Quick Release System
    See all 2 items in product family
    Hammar® Ring Buoy Release System Ensures Quick Release Of Buoys in Man Overboard Or Sinking Vessel Emergencies.

    Hammar Ring Buoy Release System is simple to use and easy to install water rescue equipment. Life ring buoys are launched quickly to increase chances of rescue. Complete system includes GRP holder with port or starboard side mounting brackets, metal buoy holder, spring, manual safety pin, reinforcement washer, cable tie and 4 kg. Datrex Bridgebuoy. Available with Manual or Electric activation.

    Click for more
  • Ring Buoy Accessories

    Ring Buoy Accessories
    See all 6 items in product family
    Lifebuoy Lights Comply With 2-Hour, 2-Candela IMO SOLAS Requirements.

    Lifebuoy Lights are water activated and turn off automatically when removed from the water. Designed for survivor location, lights include a flashing high-intensity LED lamp for maximum visibility in emergencies. Available in a variety of Light Types and Durations. Color finish is Orange.

    Click for more
  • Kemp Ring Buoys

    Kemp Ring Buoys
    See all 6 items in product family
    Kemp Ring Buoys Are Used For Applications Including Safety, Marine, Residential, And More.

    Kemp ring buoys are made of high quality materials for long lasting durability and dependability. Buoys are used for pools, waterparks, guard training, and more. Unit construction provides weather, temperature, and corrosion resistance. Includes braided polyethylene perimeter rope and straps for handling and slip resistance. Available styles include Economy Ring Buoy and Rung Buoy/USCG Approved. Package quantity is 1. Colors are Orange, White, and White/Blue. Dimensions vary per model.

    Click for more
  • Stearns® Ring Buoys

    Stearns® Ring Buoys
    See all 6 items in product family
    Stearns® Ring Buoys Are US Coast Guard-Approved Ring Buoys.

    Stearns® Ring Buoys are made from high-impact, low-density polyethylene for long lasting durability. 24-in. industrial-grade life buoy stands up to exposure in harsh outdoor conditions. Encircling rope attached to the outside of the ring provides an extra non-slip gripping surface and is replaceable so the buoy can remain on active duty longer. Available styles are 24" Ring Buoy, 30" Ring Buoy and 30" Ring Buoy w/Reflective Tape. Availabile in Orange or White.

    Click for more
  • Kemp Water Rescue Tubes & Cans

    Kemp Water Rescue Tubes & Cans
    See all 16 items in product family
    Kemp Water Rescue Tubes And Cans Are Used For Applications Including Safety, Marine, Educational, And More.

    Kemp water rescue tubes and cans are made of high quality materials for long lasting dependability. Tubes and cans are used for pools, waterparks, guard training, and more. Includes thick walls for unit strength and nylon strap for convenient handling. Features molded, pebble-grained hand grips for reduced slippage. Available styles include Cut-A-Way Rescue Tube, Guard of the Week Rescue Tube, Marine Rescue Can, Rescue Tube, Rescue Tube/Brass Clips, Rescue Tub/Plastic Clips, Rescue Tube/YMCA, and Splash Rescue Tube. Package quantity is 1. Colors are Blue, Navy, Navy/White, Orange, Red, Royal Blue/White, Yellow, and Yellow/Black. Dimensions vary per model.

    Click for more
  • Datrex Ring Buoys

    Datrex Ring Buoys
    See all 6 items in product family
    Datrex Ring Buoys Are Ideal For Use On Commercial Vessels And Offshore Structures.

    Datrex Ring Buoys are molded from high-impact linear low-density polyethylene for long-lasting durability. Replaceable becket/grab lines reduce maintenance costs. Ring buoys mount to bulkhead or rails for quick access in an emergency. All Ring Buoys are US Coast Guard approved. Available in Life Ring, Bridge Buoy and Deck Buoy styles. Available in a variety of Sizes and Colors.

    Click for more
  • Water Rescue Throw Ropes

    Water Rescue Throw Ropes
    See all 3 items in product family
    Water Rescue Throw Ropes Are Used For Applications Including Emergency Services, Marine, And More.

    Water rescue throw ropes are made of high quality materials for long lasting durability and dependability. Ropes provide line delivery accuracy for victim rescue or a messenger line to secondary vessel. Unit material floats indefinitely for longevity and efficiency. Includes handle strap for convenient handling and retrieval. Available styles include Rescue Throw Rope, Rescue Throw Rope w/ Buoy, and Throw Line w/ Ball. Package quantity is 1. Colors are Orange, White/Red, and Yellow. Meets ORC spec 4.24 for ocean racing. Dimensions vary per model.

    Click for more
Featured Items