Browse Audio Visual Equipment

(584 items)

Narrow Your Results

Availability

Free Shipping

Height Inches

Width Inches

Construction

Mount Type

Format

Brand

Recently Viewed

Categories

  • Projector Screens

    Projector Screens
    See all 34 items in product family
    Projector Screens Are Used For Large Format Viewing Where Electronic Screens Cannot Be Installed.

    Projector Screens are available in multiple sizes and formats for applications such as HDTV, video, computers, projectors and more. Matte white fabric ensures colors stay true. Types either open manually or using an electric motor and RF remote control. Electric motors are CE and UL listed. Choose: Free Standing, Table Top, Wall or Wall/Ceiling Mounted 1-Year Limited Warranty.

    Click for more
  • Buhl Industries - Heavy-Duty Projector Screens

    Buhl Industries - Heavy-Duty Projector Screens
    See all 4 items in product family
    Heavy Duty Projector Screens Are Used For Computer, Video, Slide, And Overhead Projection In The Office Or The Classroom.

    Heavy Duty Projector Screens are lightweight, portable and set up easily on the folding tripod base. Special features include a keystone eliminator which tilts screen to ensure image is projected evenly and appears without distortion. Screen is durable, flame retardant, and mildew resistant with excellent reflectivity making it a great choice when ambient light is controllable. Distributes light over a wide viewing area while colors remain bright and true. Screen cleans with mild soap and water. Square format, Free standing mount Available in a variety of sizes.

    Click for more
  • ACCO Projection Screens

    ACCO Projection Screens
    See all 4 items in product family
    Quartet® Portable Tripod Projection Screen, 70" x 70", High-Res, Matte Surface

    High-resolution 70" x 70" portable tripod projection screen enhances the look of any presentation. Innovative keystone corrections system promises the clearest, least distorted image. Matte white surface provides a precise image. Retracts into steel carrying case. 100% Satisfaction Guaranteed.

    Click for more