Browse Benches & Picnic Tables

(1,696 items)

Narrow Your Results

Availability

On Sale

Type

Style

Shape

Color Finish

  • Less...
  • More...

Table Width Inches

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Mount Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Expanded Metal Picnic Tables

    Expanded Metal Picnic Tables
    See all 75 items in product family
    Steel Surface/Portable Mount Picnic Tables Are Used For Parks, Public Buildings And Other Outdoor Areas.

    Steel Surface/Portable Mount Picnic Tables are made of high gauge metal for long lasting durability in outdoor weather conditions. Steel legs and supports add additional stability and outdoor tolerance. Thermoplastic finish offers excellent protection against corrosion and wear and tear. Some outdoor picnic benches feature up to a 2" opening to accept umbrellas. Available in Rectangular, Square, Octagon, Oval and Round. Measurements vary per model. Assembly is easy. Multiple colors available.

    Click for more
  • Perforated Steel Picnic Tables

    Perforated Steel Picnic Tables
    See all 60 items in product family
    Portable Perforated Picnic Tables Are Used In High-Traffic Seating Areas In Parks, Campuses, Snack Bars And More.

    Premium Portable Perforated Picnic Tables are made using heavy-gauge metal with a thermoplastic coating on benches and tabletop. Protective coating provides a smooth, high-gloss surface that stays cool to the touch for comfortable seating in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.

    Click for more
  • Steel In Ground Mount Picnic Tables - Expanded Metal & Perforated

    Steel In Ground Mount Picnic Tables - Expanded Metal & Perforated
    See all 92 items in product family
    Steel In Ground Mount Picnic Tables Are Durable Seating Solutions For Parks, Public Buildings And Other Outdoor Areas.

    Steel In Ground Mount Picnic Tables are made of high gauge metal for long lasting dependability and strength. Thermoplastic coating protects against elements for outdoor use. Graffiti proof for low maintenance. Available shapes are Rectangular, Round, and Square. Available colors include Black, Blue, Burgundy, Gray, Green, Navy, Orange, Red, and Yellow. Dimensions vary per model.

    Click for more
  • Wheelchair Accessible & ADA Picnic Tables - Heavy Duty Metal - Expandable & Perforated

    Wheelchair Accessible & ADA Picnic Tables - Heavy Duty Metal - Expandable & Perforated
    See all 123 items in product family
    Steel Picnic Tables Pass ADA Compliance Guidelines and are Ideal For Schools, Public Parks, Outdoor Office Areas And More.

    Steel Picnic Tables are handicap accessible and pass ADA compliance regulations. Ideal for high traffic municipalities. ADA Tables are commercial grade, made of high gauge metal and coated with a rugged thermoplastic layer for long lasting durability. Available in Rectangular, Square, Octagon and Round. Measurements vary per model. Mount types are Surface, Portable and In Ground. Easy Assembly.
    Click for more
  • Kids Height Steel Picnic Tables - Expanded Metal & Perforated

    Kids Height Steel Picnic Tables - Expanded Metal & Perforated
    See all 65 items in product family
    Kids Height Steel Picnic Tables Are Used For Schools, Playgrounds And Other Outdoor Areas For Children.

    Kids Height Steel Picnic Tables are made of high gauge metal for long lasting durability. Framing is made of steel legs for superior strength. Thermoplastic coating helps minimize maintenance, deter vandalism and withstand harsh weather conditions. Available in Rectangular, Square, and Round. Measurements vary per model. Mount types are Surface, Portable and In Ground. In-Ground Mount allows permanent installation in fresh, wet cement or can be installed in grass or soil surfaces. Assembly is easy. Available colors include Black, Blue, Multi-Colors, Green and Red.

    Click for more
  • Steel Slat Picnic Tables

    Steel Slat Picnic Tables
    See all 2 items in product family
    Steel Slat Picnic Tables Are Used For Outdoor Public Areas, Corporate Grounds And More.

    Steel Slat Picnic Tables are made of 1/4" steel plates with rolled slats to provide long lasting durability. Bolt together, MIG welded design provides additional structural integrity. Available styles include Round or Square. Table lengths and widths are 36" or 46". Powder coated finish. Stainless steel hardware included.

    Click for more