Browse Retail Display Fixtures

(21,898 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

Color

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Alligator Board - Metal Pegboard Panels & Accessories (Assorted Colors)

    Alligator Board - Metal Pegboard Panels & Accessories (Assorted Colors)
    See all 38 items in product family
    Alligator Board Pegboard Panels And Accessories Are Suitable For Storage And Organization In Garages, Workshops, Kitchens, Retail Stores And More.

    Alligator Board Pegboard Panels And Accessories are made of heavy-duty 20-gauge steel for long lasting durability. Rust resistant and strength-reinforcing dimpled holes provide areas for wires or plugs to run as well as standard hooks. Holds up to 90 lbs. Easy install. All hardware included. 5-Year Limited Warranty. Available in a variety of panel and strip sizes. Each pegboard kit comes with two 16" x 32" x 5/8" deep metal panels covering a 32" x 32" area. Mounting hardware included (4 screws per panel). Color finishes include Aluminum, Black, Black&White, Blue, Galvanized, Green, Orange, Red/White/Blue, Silver, Stainless Steel, White, and Yellow. Dimensions vary per model.

    Click for more
  • Tempered Pegboard (Limited Stock)

    Tempered Pegboard (Limited Stock)
    See all 2 items in product family
    Tempered Pegboard

    1/4" thick pegboard with 1/2" diameter perforated holes spaced 1" on center. For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more. Available in Tan color only.

    **LIMITED STOCK**
    Click for more
  • Locboard™ Lochooks™ Metal Pegboards & Hooks

    Locboard™ Lochooks™ Metal Pegboards & Hooks
    See all 52 items in product family
    Locboard™ Lochooks™ Metal Pegboards & Hooks Provide Heavy Duty Display Organization & Storage.

    Locboard™ Lochooks™ metal pegboards and hooks are made of epoxy coated steel for long lasting durability and corrosion resistance. Units support tools, equipment and other items for clean rooms, production areas, display applications and more. Includes peg hooks, hanging bins and mounting hardware for assembly and installation ease. Available types include LocHook Set, Pegboard (2 pc), Pegboard (2 pc) w/ Hooks (32 pc), Pegboard (2 pc) w/ Hooks (46 pc), Pegboard (2 pc) w/ Hooks (63 pc), Pegboard Set, Pegboard Strip (1 pc) and Shelf (1 pc). Package quantity is 1. Colors are Black, Blue, Red, Silver, Tan and White. Dimensions vary per model.

    Click for more
  • Azar Displays - Pegboard Wall Panels

    Azar Displays - Pegboard Wall Panels
    See all 80 items in product family
    Azar Displays - Pegboard Wall Panels, Hooks And Kits Are Used For Hanging, Displaying And Organizing Small Items And Merchandise.

    Azar Displays - Pegboard Wall Panels And Hooks are made of plastic for long lasting durability. Features an easy to use design for superior performance. Available in a variety of colors and configurations. Styles are Locking, Non-Locking, Kit, Opaque, Solid or Pegboard/Slat Wall Mount. Package quantities and dimensions vary per model.

    ORDER PEGBOARD ACCESSORIES HERE

    ORDER PEGBOARD HOOKS HERE

    Click for more
  • Stainless Steel LocBoard™ LocHook™ Pegboards & Hooks

    Stainless Steel LocBoard™ LocHook™ Pegboards & Hooks
    See all 20 items in product family
    Stainless Steel LocBoard™ LocHook™ Pegboards And Hooks Provide Storage For Applications Including Residential, Industrial, Commercial And More.

    Stainless steel LocBoard™ LocHook™ pegboards and hooks are made of stainless steel for long lasting durability and corrosion resistance. Pegboards and hooks allow convenient and space saving wall storage for tools, equipment and more. Hooks can be rotated or combined with additional hooks for added weight and oddly shaped item support. Includes mounting flanges and hardware for installation ease. Features 2 and 4-point square interlocking tabs for excess weight stability. Available types include Curved Hook, Double Rod Hook, LocHook Stainless LocHook BinClip, Multi Prong Hook, Multi Ring Hook, Single Rod Hook, Spring Clip, Spring Clip 1" to 2-1/4" and more. Package quantities are 1, 2 and 3. Dimensions vary per model.

    Click for more
  • Triton - Industrial Tempered Wood Pegboards

    Triton - Industrial Tempered Wood Pegboards
    See all 13 items in product family
    Triton - Industrial Tempered Wood Pegboards Provide Organizational Space In Garages, Sheds, Laundry Rooms, Bedrooms, Closet Areas And More.

    Industrial Tempered Wood Pegboards are made of wood to provide long lasting durability. Pegboards maximize usable storage space on walls for easy organization and accessibility. (Triton DuraHook 70000 series locking pegboard hooks are sold separately.) Tempered pegboards solve storage challenges. Pegboards will not dry out and fray. Pegboards are custom painted with eco-friendly water based colors including Jet Black, Blissful White, Brown, Tractor Green, Twilight Black and Wild Orchid. Available in 1, 2 and 4 package quantities. Pegboards measure 24" W x 48" H.

    Click for more
  • Azar Displays - Pegboard Floor Displays

    Azar Displays - Pegboard Floor Displays
    See all 397 items in product family
    Pegboard Floor Displays Are Used Storage Fixtures For Boutiques, Gift Shops, Restaurants, Specialty Stores And Other Retail Applications.

    Pegboard Floor Displays are made of plastic for long lasting durability. Pegboards provide ample display area to showcase items for greater visibility. Features a sign holder strip for added versatility. Hanging hardware included with some models. Available styles are Pegboard, Revolving, Rolling, Two-Sided, Three-Sided, and Four-Sided. Colors are Almond, Black, Blue, Clear, Green, Orange, Pink, Purple, Red, White, and Yellow. Package quantity is 1. Dimensions vary per model.

    ORDER PEGBOARD ACCESSORIES HERE



    ORDER PEGBOARD HOOKS HERE

    Click for more
  • Double Sided Wall Mount Swing Panel Systems

    Double Sided Wall Mount Swing Panel Systems
    See all 5 items in product family
    Double Sided Swing Panels Are Designed To Fit Large Amount Of Tools Into A Fraction Of The Normal Required Space.

    Swing panels utilize a turnkey system for flexible layout, placement and unlimited growth capabilities. Double sided panels feature heavy duty steel framing that mounts to cement block or wood stud environments. Pegboards are made of 1/4" thick tempered pegboards. Includes hardware for installation. Accepts standard peg hooks and DuraHook™ Peg Hooks (sold separately).

    Click for more
  • Kennedy® Metal Tool Boards with Stand

    Kennedy® Metal Tool Boards with Stand
    See all 15 items in product family
    Kennedy® Pegboard Stands Easily Hang Tools, Supplies And More For Ease Of Access.

    Made using reinforced steel pegboard panels with square-hole perforations that accept Kennedy® Toolholder Sets & Peg Hooks (sold separately). Each pegboard measures 18"W x 36"H. Measures 39"W overall. Available Single-Sided or Double-Sided. Bench Mount Stand attaches to any work surface with included hardware and mounting brackets. Measures 1-1/2"D x 40"H. Floor Stands feature 24"D base legs for stability. Peg board panels are height adjustable on floor stands; easily slide panels and top rail to desired height. Measures 24"D x 5"H. Accepts Optional Mobility Kit (sold separately) to move tool where you need them.

    Click for more
  • Kennedy® Metal Tool Board Wall Panels & Accessories

    Kennedy® Metal Tool Board Wall Panels & Accessories
    See all 8 items in product family
    Kennedy® Wall Mount Peg Boards Keep Tools Close-At-Hand And Near The Work Place.

    Wall Mount Peg Boards are made using flanged steel pegboard reinforced for strength and to withstand heavy loads. Panels feature square-hole perforations that accept Kennedy® Toolholder Sets. Each pegboard panel measures 18"W x 36"H. Chip resistant baked-on enamel finish. 4-Panel Kits include a 60-piece Toolholder set. Set includes 33 assorted single hooks, 9 assorted double hooks, 4 assorted plier hooks, 10 assorted spring clips, 1 ring hook, screwdriver unit, wrench rack and Allen key unit. Toolholder Set is also available separately. Made of industrial grade, zinc-plated heavy steel. Pieces lock onto panels to prevent accidental removal of tools.

    Click for more
  • Azar Displays - Pegboard Countertop Displays

    Azar Displays - Pegboard Countertop Displays
    See all 138 items in product family
    Pegboard Countertop Displays Are Used Storage Fixtures For Boutiques, Gift Shops, Restaurants, Specialty Stores And Other Retail Environments.

    Pegboard Countertop Displays are made of plastic for long lasting durability. Pegboards provide ample display area to showcase items for greater visibility. Features a sign holder strip for added versatility. Revolving Base and Wheeled Base available on some models. Available styles are Interlocking, Non-Revolving, Revolving, and Two-Sided. Colors are Almond, Black, Blue, Clear, Green, Orange, Pink, Purple, Red, White, and Yellow. Package quantity is 1. Dimensions vary per model.

    ORDER PEGBOARD ACCESSORIES HERE

    ORDER PEGBOARD HOOKS HERE

    Click for more
  • Pegboard - Hooks & Brackets

    Pegboard - Hooks & Brackets
    See all 19 items in product family
    Pegboard Hooks & Brackets Are Used For Garages, Workshops, Utility Rooms, Kitchens, Retail Stores, Showrooms and More.

    Pegboard Hooks & Brackets are made of heavy-duty 3/16" diameter steel wire. Chrome or zinc plated for corrosion and scratch resistance. Available in many sizes and styles.

    Click for more
  • Azar Displays - Pegboard & Slatwall - Displays & Accessories

    Azar Displays - Pegboard & Slatwall - Displays & Accessories
    See all 165 items in product family
    Pegboard & Slatwall - Displays And Accessories Are Used Storage For Brochures, Cosmetics, Labels And Other Small Items And Printed Materials.

    Pegboard Displays And Accessories are made of acrylic, crystal styrene, metal, plastic, and vinyl for long lasting durability. Displays provide an easy to load design for enhanced versatility and accessibility of materials. Available styles are 12 Station, Flat, Gridwall, J-Bar, Pegboard/Slatwall, Round, Slanted, Sloped, and Square. Package quantities are 1, 2, and 10. Dimensions vary per model.

    Click for more
  • All Purpose Wire Baskets

    All Purpose Wire Baskets
    See all 23 items in product family
    All Purpose Wire Baskets Can Be Mounted On: Pegboards, Gridwalls & Slatwalls.

    All Purpose Wire Baskets are made of Solid Steel construction with Black, White or Epoxy Chrome finishes for long lasting durability and dependability. Used for Pegboard, Slatwall or Gridwall storage and display of various light to medium weight packaged or loose retail items or merchandise. Available in wide variety of Slim, Rectangular, Shallow or Deep design Sloped Slanted or Flat Front shapes and styles. Package quantities and dimensional sizes vary per model.

    Click for more
  • Duraboard™ Durahook™ Polypropylene Pegboards & Locking Hooks

    Duraboard™ Durahook™ Polypropylene Pegboards & Locking Hooks
    See all 20 items in product family
    Duraboard™ Durahook™ Polypropylene Pegboards And Locking Hooks Provide Display Organization And Storage For Applications Including Retail, Commercial, Industrial And More.

    Duraboard™ Durahook™ polypropylene pegboards and locking hooks are made of high quality materials for long lasting durability and corrosion resistance. Units include peg hooks, hanging bins, spacers and mounting hardware for assembly and installation ease. Available styles include DuraBoard 48" x 96" Sheet, Hook Kit, Pegboard, Pegboard w/ Accessories and VersaCenter Wall System. Package quantities are 1, 2, 4 and 94. Colors are Black, Blue, Silver, White and Zinc Chromate. Dimensions vary per model.

    Click for more
  • Azar Displays - Pegboard Hooks

    Azar Displays - Pegboard Hooks
    See all 84 items in product family
    Pegboard Hooks Are Used Shelving Fixtures For Garages, Workshops, Utility Rooms, Kitchens, Retail Stores, Showrooms And More.

    Pegboard Hooks are made of metal and plastic for long lasting durability. Hooks securely attach to pegboards to provide a holder for display and storage of items. Available hook styles include All Wire, Clip, Faceout, Loop, Metal Prong, S-Hook, Scan, and Waterfall. Hook lengths range from .375 to 15 inches. Package quantities are 1, 4, 20, 25 and 50. Color finishes are Black, Chrome, Clear, Silver, and White.

    Click for more
  • Heavy Duty Steel Pegboards

    Heavy Duty Steel Pegboards
    See all 4 items in product family
    Heavy Duty Steel Pegboard Panels
    Steel pegboards easily attaches to any surface with the addition of mounting hole slots. Made of heavy duty 1/16" thick steel with a durable powder coat finish. Pegboard allows easy attachment of peg hooks, brackets and baskets that are sold separately.

    Click Here for Hooks & Brackets Accessories
    Click for more
  • Clip Strip - Pegboard Hooks

    Clip Strip - Pegboard Hooks
    See all 13 items in product family
    Clip Strip Pegboard Hooks And Holders Securely Attach To Pegboards For Shelving And Storage Applications.

    Clip Strip Pegboard Hooks And Holders are made of durable PVC, ABS, and steel materials for long lasting dependability. Available types include Hook Talker UPC Label Holders, Pegboard Display Hooks, Eco-Back Pegboard Hooks and Pegboard/Slatwall Adaptor. Colors are Black, Clear, Silver and White.

    Click for more