Browse Retail Display Fixtures

(21,706 items)

Narrow Your Results

Color

Brand

Our Price

Go

Recently Viewed

Categories

  • Lozier Gondola - Single Sided - Wall Shelving

    Lozier Gondola - Single Sided - Wall Shelving
    See all 16 items in product family
    Lozier Single Sided Wall Gondola Shelving Provides Customizable Storage Fixtures For Convenience Stores, Retailers, Markets, Grocery, Mini-Marts and Other Merchandisers.

    Wall shelving units allow placement up against the wall to save valuable floor space. Sturdy construction includes 12 gauge uprights that support height adjustable upper shelves with 500 lb. capacity (sold separately). Backplates are made of 1/4" masonite pegboard for long lasting durability. Easy assembly requires no nuts or bolts. To build a row, purchase one Starter Unit and the required number of Add-On Units to complete the length. Optional End Caps complete row ends (not required). Adjustable Upper Shelves (sold individually) hold 500 lbs. and hook into uprights either level to floor or at 17° angles and adjust at 1" increments. Chrome Wire Baskets hook into uprights. Shelf Dividers and Ends keep merchandise in place on shelves. Color finish is Almond with Black Toe Kick Plates. Dimensions vary per model.

    Custom sizes, styles & colors available upon request.

    CLICK HERE FOR GROCERY SIGNS


    CLICK HERE FOR ACCESSORIES

    Click for more
  • Lozier Gondola - Double Sided - Aisle Shelving

    Lozier Gondola - Double Sided - Aisle Shelving
    See all 16 items in product family
    <Lozier Double Sided Aisle Gondola Shelving Provides Customizable Storage Fixtures For Convenience Stores, Retailers, Markets, Grocery, Mini-Marts and Other Merchandisers.

    These premium quality gondola shelving fixtures are flexible to adapt to specific needs or requirements. Expanded selection includes low units for convenience stores and smaller retailers, and taller units for large supermarkets and general merchandisers. Sturdy construction includes 12 gauge uprights that support height adjustable upper shelves with 500 lb. capacity (sold separately). Backplates are strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.

    To build a row, purchase one Starter Unit and the required number of Add-On Units to complete the length. Optional End Caps complete row ends (not required).

    Adjustable Upper Shelves, sold individually, hold 500 lbs. and hook into uprights either level to floor or at 17° angles and adjust at 1" increments. Chrome Wire Baskets hook into uprights. Shelf Dividers and Ends keep merchandise in place on shelves.

    Custom sizes, styles & colors available upon request.

    CLICK HERE FOR GROCERY SIGNS

    CLICK HERE FOR ACCESSORIES

    Click for more
  • Lozier Gondola - End Cap Shelving

    Lozier Gondola - End Cap Shelving
    See all 16 items in product family
    Lozier End Cap Gondola Shelving Provides Customizable Storage Fixtures For Convenience Stores, Retailers, Markets, Grocery, Mini-Marts and Other Merchandisers.

    Lozier Gondola End Cap Shelving includes low units that are designed for convenience stores and smaller retailers and taller units for large supermarkets and general merchandisers. Units allow completion of double sided aisle shelving units to save valuable floor space. Sturdy construction includes 12 gauge uprights that support height adjustable upper shelves with 500 lb. capacity (sold separately). Backplates are strong 1/4" masonite pegboard. Includes black toe kick plates. Easy assembly requires no nuts or bolts.

    To build a row, purchase one Starter Unit and the required number of Add-On Units to complete the length. Optional End Caps complete row ends (not required).

    Adjustable Upper Shelves, sold individually, hold 500 lbs. and hook into uprights either level to floor or at 17° angles and adjust at 1" increments. Chrome Wire Baskets hook into uprights. Shelf Dividers and Ends keep merchandise in place on shelves.

    Custom sizes, styles & colors available upon request.

    CLICK HERE FOR GROCERY SIGNS

    CLICK HERE FOR ACCESSORIES

    Click for more
  • All Purpose Wire Baskets

    All Purpose Wire Baskets
    See all 23 items in product family
    All Purpose Wire Baskets Can Be Mounted On: Pegboards, Gridwalls & Slatwalls.

    All Purpose Wire Baskets are made of Solid Steel construction with Black, White or Epoxy Chrome finishes for long lasting durability and dependability. Used for Pegboard, Slatwall or Gridwall storage and display of various light to medium weight packaged or loose retail items or merchandise. Available in wide variety of Slim, Rectangular, Shallow or Deep design Sloped Slanted or Flat Front shapes and styles. Package quantities and dimensional sizes vary per model.

    Click for more
  • Pegboard - Hooks & Brackets

    Pegboard - Hooks & Brackets
    See all 18 items in product family
    Pegboard Hooks & Brackets Are Used For Garages, Workshops, Utility Rooms, Kitchens, Retail Stores, Showrooms and More.

    Pegboard Hooks & Brackets are made of heavy-duty 3/16" diameter steel wire. Chrome or zinc plated for corrosion and scratch resistance. Available in many sizes and styles.

    Click for more
  • Gondola Shelving Accessories

    Gondola Shelving Accessories
    See all 49 items in product family
    Gondola Shelving Accessories Provide Sturdy Signage Displays For Retail And Commercial Store Fixtures.

    Gondola Shelving Accessories are made of polypropylene, PVC, vinyl, styrene, and steel for long lasting durability. Sign holders are designed to catch the eye and deliver a clear sales message or display a price for added visibility on store shelves. Available types include Adapter Bar, C-Channels, Hangers, Hooks, Mounting Kits, Shelf Dividers, Sign Holders, Vinyl Pouch w/Hanging Hole, and Wobbler Sign Holders. Colors are Clear, Gray, Silver, and White. Dimensions and quantities vary per model.

    Click for more
Featured Items