Browse Retail Display Fixtures

(21,874 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Height Inches

Color

  • Less...
  • More...

Recently Viewed

Categories

  • Lavi Industries - In-Line Merchandiser Posts

    Lavi Industries - In-Line Merchandiser Posts
    See all 33 items in product family
    Lavi Industries - In-Line Merchandiser Posts Support Portable Point-of-Purchase Merchandisers, Displays And Retail Shelving.

    Lavi Industries - In-Line Merchandiser Posts are made with a variety of color finishes for long lasting durability and dependability. Beltrac Merchandiser posts contain patented dovetail grooves designed to accept brackets, hinges and other attachments from all sides of post. Used to maximize sales in check-out queuing line. Standard non-marking rubberized base protects flooring. Frame style is 4-Way Post. Heights are 40 in., 54 in., 72 in., 84 in. and 96 in.. Color finishes are Chrome, Satin and Wrinkle Black. Package quantity is 1.

    Click for more
  • Lavi Industries - In-Line Systems & Accessories

    Lavi Industries - In-Line Systems & Accessories
    See all 24 items in product family
    Lavi Industries - In-Line Accessories Are Designed For A Variety Of Attention-Getting Merchandising Applications.

    Lavi Industries - In-Line Accessories are made with a variety of color finishes for long lasting durability and dependability. Marketing, promotional, or price information added to any merchandising bowls. Sign holder's magnetic base allows for easy changing or adding of graphics, even with full merchandise bowl. Gridwall Basket attaches to any Grid Wall panel for instant flexibility to merchandise smaller impulse items. Types are Grid Wall Large Basket, In-Line Table, Merchandising Sign Holder, Post-Top Merchandising Bowl, Shelf-Talker Strips, Slat Wall Large Basket, Slatwall Merchandising System, Straight Rigid Rail Assembly, Swing-Arm Mounted Merchandising Bowl, Wire Merchandising Rack and Wire Shelf. Dimensions vary per type. Color finishes are Birchwood, Black, Chrome, Clear, Dark gray, Satin and Wrinkle Black. Package quantity is 1.

    Must use In-Line Posts: Click here to go to link.
    Click for more
  • Lavi Industries - In-Line Signs Panels & Barriers

    Lavi Industries - In-Line Signs Panels & Barriers
    See all 48 items in product family
    Lavi Industries - In-Line Signs Panels And Barriers Are Used For A Variety Of Signage Applications.

    Lavi Industries - In-Line Signs Panels And Barriers are made of aluminum with a variety of color finishes for long lasting durability and dependability. Hinged frames with patented hinge-grip connectors slide perfectly into dovetail grooves of Beltrac 3000 posts. Allows panels to be angled to suit almost any queue configuration. Fixed-mount design offers small tab that slides into dovetail grooves for close connection and contemporary look. Unslotted slim frames offer removable top frame edge. Edge can be removed and replaced with Philips screwdriver. Graphics can be utilized with frame, but if frequent changeout is desired, slotted frames are recommended. Double-sided aluminum framed slat wall panel used for portable merchandising system easily incorporating into in-line check out queue utilizing Beltrac 3000 retractable belt stanchions. Types are Framed Slat Wall Panel, Hinged Frame Sign Panel/Barrier, Slim Frame w/Fixed Connection and Slim Frame w/Hinged Connection. Frame styles are Slotted and Unslotted. Available in heights from 18 in. to 60 in. and widths from 36 in. to 72 in.. Color finishes are Matte Black and Satin Aluminum. Package quantity is 1.

    Must use In-Line Posts: Click here to go to link.

    CLICK HERE FOR GROCERY SIGNS

    Click for more
  • Lavi Industries - In-Line Vertical Sign Frames

    Lavi Industries - In-Line Vertical Sign Frames
    See all 140 items in product family
    Lavi Industries - In-Line Vertical Sign Frames Provide Radius Corners For Safety And Style.

    Lavi Industries - In-Line Vertical Sign Frames are made with a variety of color finishes for long lasting durability and dependability. Fixed-mount sign frames for 7 foot retractable belt stanchions enables setting and locking of frames on top of Beltrac post. Utilizes grooves of stanchions for perfect fit and ease of installation. Radius corners provides safety by eliminating sharp edges near customers. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted models allow easy access to media. Unslotted models offer tamper-proof, captured media. Types are Vertical Drum Top Post Sign Frame, Vertical Fixed Sign Frame and Vertical Swivel Sign Frame. Frame styles are Slotted and Unslotted. Heights are 12 in., 15 in., 23 in. and 29 in.. Color finishes are Chrome, Gold, Matte Black and Satin. Package quantity is 1.

    Must use In-Line Posts: Click here to go to link.

    CLICK HERE FOR GROCERY SIGNS

    Click for more
  • Lavi Industries - In-Line Horizontal Sign Frames

    Lavi Industries - In-Line Horizontal Sign Frames
    See all 96 items in product family
    Lavi Industries - In-Line Horizontal Sign Frames Allow Merchandising Promotions With A Sleek Design.

    Lavi Industries - In-Line Horizontal Sign Frames are made with a variety of color finishes for long lasting durability and dependability. Fixed-mount sign frames for 7 foot retractable belt stanchions enables setting and locking of frames on top of Beltrac post. Utilizes grooves of stanchions for perfect fit and ease of installation. Radius corners provides safety by eliminating sharp edges near customers. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted models allow easy access to media. Unslotted models offer tamper-proof, captured media. Frame styles are Slotted and Unslotted. Heights are 12 in. and 15 in.. Color finishes are Chrome, Gold, Matte Black and Satin. Package quantity is 1.

    Must use In-Line Posts: Click here to go to link.

    CLICK HERE FOR GROCERY SIGNS

    Click for more
  • Lavi Industries - In-Line Custom Fabric Banners

    Lavi Industries - In-Line Custom Fabric Banners
    See all 6 items in product family
    Lavi Industries - In-Line Fabric Banners And Stands Are Used For New And Existing Queuing Spaces.

    Lavi Industries - In-Line Fabric Banners And Stands are made with a variety of color finishes for long lasting durability and dependability. Banner rods offer grip connectors fitting into grooves of any Beltrac 3000 post providing convenient way to attach banners. Double-Sided Fabric Banner enhances new or existing queuing spaces with colorful, dynamic design commanding attention in any environment. Types are Banner Rod Assembly and Double- Sided Fabric Banner. Banner style is Angled and Rectangular. Dimensions vary per type. Stand color finish is Satin. Package quantity is 1.

    Must use In-Line Posts: Click here to go to link.

    **Custom artwork is required to fulfill an order for this item. Please contact a Global sales representative to receive a template.

    Click for more