Browse Garage Furniture

(1,833 items)

Narrow Your Results

Availability

Country of Origin

Width Inches

Depth Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Tornado® & Racor® Garage Storage

    Tornado® & Racor® Garage Storage
    See all 19 items in product family
    Tornado® And Racor® Garage Storage Organizers Are Used For Organizing Tools, Athletic Equipment, Gardening Supplies And More.

    Tornado® And Racor® Garage Storage Organizers are available for a variety of specialized storage and organization uses. Available types include Car Stops, Clips, Holder, Hooks, Ladder Lift, Pegboard, Rack, Storage Kits and more. Capacity in lbs ranges from 5 lbs to 1000/50 per hook, to 450 lbs. Types include Parking Mats, Clips, Hooks, Racks, Lifts, Storage systems and more. Available in several colors and dimensions.

    Click for more
  • Rubbermaid FastTrack Garage Organization System

    Rubbermaid FastTrack Garage Organization System
    See all 10 items in product family
    Get Your Garage Under Control With The Rubbermaid FastTrack Garage Storage system.


    Save Up To 39% . Limited Time Promotion.
    Our Price Reflects a Up To 39% Savings.


    The Rubbermaid FastTrack Garage Organization System is quick and easy to install. The heavy steel construction provides extra durability. The FastTrack rail and accessory system stores 10x more by using the space between studs. The rail holds up 1,750 lbs. 1" spacing between holes for easy installation. Rail covers provide a clean, finished look. Need a Hardware Kit (sold separately) to mount to the wall. Each accessory features "Soft grip" coating protects from nicks and scratches. Powder-coated steel for durability - resists rusting, chipping and cracking. Cast aluminum gripper for durable "locking" fit. Quickly snaps into place onto FastTrack mounting rails. Easy to attach and adjust on the rail. Can be mounted directly to a existing wall (hardware not included).

    Click for more
  • BOTT-Panel Trolleys

    BOTT-Panel Trolleys
    See all 10 items in product family
    BOTT PANEL TROLLEYS

    Choose either complete units with 39'Wx 18"H panels included or a trolley without panels and select from our BOTT complete panel offering. BOTT complete units are all steel trolley's with perfo or louvered panels. 47"H units are available in configurations with up to two panels per side; 63"H units up to three panels per side. 330-lb capacity overall.

    Mounted end handles maneuver trolley on four casters. Trolley has a texturized gray paint finish.

    Click for more
  • Lifetime® Plastic Shed Accessories

    Lifetime® Plastic Shed Accessories
    See all 12 items in product family
    This Selection Of Accessories Helps Optimize Space In Lifetime® Plastic Storage Sheds.

    Keep tools, supplies and equipment neatly stored and organized using these Shed Accessories. Choose between various Shelf Options for easy storage of items. Tool Corral helps store rakes, shovels and brooms in the corner of your shed. Pegboard Kit provides a great wall storage solution for various tools and supplies. Keeps items within reach. Shutter Kit helps enhance the exterior appearance of your shed. Includes two 24-1/2" x 10"x 3/4" thick blow-molded polyethylene window shutters that match the Shed Doors. Expansion Kits extend the length of your Plastic Shed to provide added storage space.

    Click for more
  • Suncast® Trends® Garage Storage Organizers

    Suncast® Trends® Garage Storage Organizers
    See all 36 items in product family
    Suncast® Garage Storage Kits Help Provide Convenient Storage Of Bins, Supplies, Racks, Hoes And More.

    Ceiling Storage mounts easily through drywall into studs or directly to studs. Rust-resistant powder-coated finish provides long lasting durability. Easy installation; no screws or drilling required. Hardware included. Available types are Bin, holds up to 10 lbs., S-Hook, holds one tool, Screwdriver Rack, Small Tool Rack, Hooks, (holds up to 50 lbs or one bike), Basket (holds up to 125 lbs.), Slatwall and and Ceiling Storage (holds up to 250lbs.). Dimensions vary per model. Available colors are Gray, Light Taupe, Blue and Black. Maximum capacity is 250 lbs.

    Click for more
  • Tool Racks and Holders

    Tool Racks and Holders
    See all 10 items in product family
    Tool Racks And Holders Are Used For Mechanics, Garage Workshops, Warehouses And Other Industrial Applications.

    Tool Racks And Holders are made of magnet and steel for long lasting durability. Corrosion and rust proof shelving provides space saving storage and tool organization. Mounting Hardware not included. Available styles are Tool Rack, Magnetic Tool Holder and Wrench Holder. Color finishes are Nickel/Chrome Plater, Faux Stainless Steel, Black, Black Powder Coat Paint and Red. Dimensions vary per model.

    Click for more
  • Folding Guard Garage Storage Ventilated Locker

    Folding Guard Garage Storage Ventilated Locker
    See all 7 items in product family
    Folding Guard Garage Storage Ventilated Locker Creates Secure Storage Space For Garages, Warehouses, Stockrooms And More.

    Folding Guard Garage Storage Lockers are made of 8 gauge welded wire mesh grid pattern for long lasting durability. Wire sides are framed by carbon steel angles and bottom panel is supported by wall-mounted K brackets for added stability. Storage capacity up to 400 lbs. Sliding style doors provides user convenience. Folding Guard Garage Storage Lockerscan be mounted to either block or poured concrete walls. Available colors are Machine Gray, Safety Yellow and Medium Gross Black. Dimensions vary per style.

    Click for more
  • Garage and Sport Storage Racks

    Garage and Sport Storage Racks
    See all 29 items in product family
    Garage Storage Racks Are Used For Storing And Organizing Sports Equipment, Garden Tools, Chairs And More.

    Garage Storage Racks are made of solid steel for long lasting durability and dependability. Holds bicycles, skis, chairs, campgear, baseball bats, golf bags, garden tools, snowboards, snow shoes and more. Includes hardware. Choose from a variety of types and sizes. Color finish is Powder Coated Soapstone Granite. Limited Lifetime Warranty.

    Click for more
  • Chrome Wire Louvered Panels and Wire Bins

    Chrome Wire Louvered Panels and Wire Bins
    See all 3 items in product family
    Chrome Wire Louvered Panels And Wire Bins Are Used Storage For Classrooms, Craft Studios, Workshops, Offices And Other Shelving Applications.

    Chrome Wire Louvered Panels and Wire Bins are made of chrome for long lasting durability. Features dust and dirt free resistant design. Mesh wire bin design provides visibility of contents and open hopper front for easy access of supplies. Louvered panels provide mounting surface for storage and organization of bins to fit user needs. Wall mounting screws not included with panels. Available accessories include Louvered Panels and Wire Mesh Bins. Weight capacity of panel is 175 lbs. Bin package quantities are 5, 10 and 20. Dimensions vary per model.

    Click for more
  • Hanging & Stacking Bin with 12" Rails Complete Package

    Hanging & Stacking Bin with 12
    See all 24 items in product family
    Hanging And Stacking Bin With 12" Rails Complete Package Is Used For Storage In Classrooms, Craft Studios, And Other Shelving Applications.

    Hanging And Stacking Bin With 12" Rails Complete Package is made of plastic and polypropylene for long lasting durability. Bin package provides two 12" rails for mounting to any surface to hold included bins. Bins can hang or stack securely to provide an efficient storage system. Available styles are 2 Hanging Rails w/4 Bins and 2 Hanging Rails w/6 Bins. Available bin capacities are 8, 10 and 30 lbs per bin. Bin colors are Black, Blue, Green, Ivory, Red and Yellow. Rail color is White. Dimensions vary per model.

    Pegboard is not included.

    Bin Size Reference
    BinW"D"H"
    A5-1/210-7/85
    B4-1/853
    C4-1/85-3/83
    D4-1/87-3/83
    Click for more
  • Alligator Board - Metal Pegboard Panels & Accessories (Assorted Colors)

    Alligator Board - Metal Pegboard Panels & Accessories (Assorted Colors)
    See all 38 items in product family
    Alligator Board Pegboard Panels And Accessories Are Suitable For Storage And Organization In Garages, Workshops, Kitchens, Retail Stores And More.

    Alligator Board Pegboard Panels And Accessories are made of heavy-duty 20-gauge steel for long lasting durability. Rust resistant and strength-reinforcing dimpled holes provide areas for wires or plugs to run as well as standard hooks. Holds up to 90 lbs. Easy install. All hardware included. 5-Year Limited Warranty. Available in a variety of panel and strip sizes. Each pegboard kit comes with two 16" x 32" x 5/8" deep metal panels covering a 32" x 32" area. Mounting hardware included (4 screws per panel). Color finishes include Aluminum, Black, Black&White, Blue, Galvanized, Green, Orange, Red/White/Blue, Silver, Stainless Steel, White, and Yellow. Dimensions vary per model.

    Click for more
  • Pegboard - Hooks & Brackets

    Pegboard - Hooks & Brackets
    See all 19 items in product family
    Pegboard Hooks & Brackets Are Used For Garages, Workshops, Utility Rooms, Kitchens, Retail Stores, Showrooms and More.

    Pegboard Hooks & Brackets are made of heavy-duty 3/16" diameter steel wire. Chrome or zinc plated for corrosion and scratch resistance. Available in many sizes and styles.

    Click for more
  • Wall Louvered Panels With Stacking Bins

    Wall Louvered Panels With Stacking Bins
    See all 34 items in product family
    Mount easily on wall or shelving...attach to carts, benches, inside cabinets, or to service truck interior. Bread-resistant Premium Stack Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to panel. 16 gauge steel.
    Click for more
  • Bin Racks With Stacking Bins

    Bin Racks With Stacking Bins
    See all 118 items in product family
    Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack or bin rail provides easy removal of polypropylene bins. Bins have hopper fronts with label area for instant access and inventory control. Free standing racks are used against walls, behind shelving or at the end of aisles. 500 lb. capacity. Assembly is fast and easy. Available with Blue, Red, Yellow or Beige bins.

    Bin Size Reference
    BinsW"D"H"
    A4-1/84-1/43
    B4-1/85-1/23
    C4-1/87-1/23
    D5-1/2115
    E8-1/4117
    F8-1/414-3/47
    G11115
    H16-1/214-3/47
    I338-5/85


    Click for more
  • Wall Panels With Conductive Bins

    Wall Panels With Conductive Bins
    See all 6 items in product family
    These Conductive Louvered Panels Resist Static Build-Up To Convenient Store Sensitive Electronic Equipment Including Computer Hardware.

    Louvered panel is pre-drilled to allow easy wall mounting (hardware not included).Louvered wall panels are made of durable heavy gauge steel with powder coat finish. Panel offers 175 lb. capacity. Louvers hold a variety of different plastic stacking bins to provide optimum storage for multiple uses. Wall panels include conductive stacking bins that help protect electronic components. Carbon filled copolymer polypropylene bins easily hang off of louvers for easy attachment and removal. Note: Make sure all racks are properly grounded according to application.

    Click Here to check our selection of Conductive Stacking Bins.

    Click for more
  • Bench Racks With Conductive Bins

    Bench Racks With Conductive Bins
    See all 6 items in product family
    Conductive Bin Racks Resist Static Build-Up For Storage Of Sensitive Electronic Equipment.

    Louvered rack can be easily placed on bench tops to provide convenient storage and easy access to parts and supplies. Bench racks are made of durable heavy gauge steel with powder coat finish. Offers 125 lb. capacity. Louvers hold a variety of different Hang-able Stacking Bin sizes to provide storage for multiple uses. Conductive bin racks include conductive stacking bins that help protect electronic components. Carbon filled copolymer polypropylene bins easily hang off of louvers for easy attachment and removal. Pre-drilled holes allow easy wall mounting (hardware not included). Note: Make sure all racks are properly grounded according to application.

    Click Here to check our selection of Conductive Stacking Bins.

    Click for more
  • Louvered Wall Panels Without Bins

    Louvered Wall Panels Without Bins
    See all 34 items in product family
    Louvered Wall Panels Without Bins Mount To Wall, Benches, Cabinets Or Carts To Provide Convenient Storage Of Hanging Bins.

    Louvered Wall Panels without Bins are made of heavy duty 16 gauge steel for long lasting durability and strength. Louvered panels provide mounting surface for storage and organization of bins (sold separately) to fit user needs. Pre-drilled holes allow easy wall mounting (hardware not included). Free standing base legs available on some models for use on bench tops and counter tops. Available package quantities are 1, 2 and 4. Colors are Black, Blue, Gray, White, Oyster White and Tan. Finish is Baked Enamel. Dimensions vary per model.

    Click for more
  • Alligator Board - WOW Carts

    Alligator Board - WOW Carts
    See all 3 items in product family
    Alligator Board - WOW Carts Are Used For Garages, Workshops, Utility Rooms, Kitchens, Retail Stores, Showrooms And More.

    Alligator Board - WOW Carts are made of heavy-duty 20 gauge steel for long lasting durability. Rust resistant and strength-reinforcing dimpled holes provide additional structural strength. Holds up to 90 lbs. Easy install. All hardware included. Set on 4 heavy-duty 3" wheels (2 Locking) for easy maneuvering and stability. 5-Year Limited Warranty. Color finish is Galvanized. Three sizes: 20"L x 32"W x 48"D, 20"L x 16"W x 48"D, 20"L x 48"W x 48"D.

    Click for more
  • Little Giant® Mobile Pegboard Lean Tool Racks

    Little Giant® Mobile Pegboard Lean Tool Racks
    See all 17 items in product family
    Little Giant® Mobile Pegboard Lean Tool Racks Provide Tool And Equipment Display, Mobility And Storage For Garages, Workshops, Tool Sheds And More.

    Little Giant® mobile pegboard lean tool racks are made of steel for long lasting durability and dependability. Includes powder coat finish for corrosion resistance and bolt-on pegboard for added storage. Features non-marking polyurethane casters for ergonomic mobility and maneuverability. Pegs and bins not included. Available panels are 1 Sided or 2 Sided. Package quantity is 1. Color finish is Gray. Dimensions vary per model.

    Click for more
  • Kennedy® A-Frame Tool Trolley

    Kennedy® A-Frame Tool Trolley
    See all 12 items in product family
    Kennedy® Pegboard Cart Features An A-Frame Design To Ensure Tools Are Safely Stored During Transport.

    All-steel tool storage carts are double sided with included panels. Base features a lower shelf with raised edges for storage of tool boxes and larger items. Made using four 36"L x 18"W pegboard panels. Includes a 60-piece toolholder set. Built-in end handle allows easy steering. Moves easily on 5" x 1-1/4" casters (2 rigid, 2 swivel). Measures 36-3/4"W x 23-7/8"D x 51-7/8"H overall. Easy assembly.

    Click for more
  • Suncast® Organizer Stands

    Suncast® Organizer Stands
    See all 1 items in product family
    Suncast® Organizer Stands Help Storage And Organize Varying Supplies And Equipment For Homes, Gardens And Garages.

    Garden Cart is used for gardening and outdoor projects. Includes 2 wheels for portability. Interchangeable shelves and bin. Made using durable, corrosion resistant resin. Tool Rack organizes long and short handled tools. Holds over 30 tools and includes a built-in cord wrap. Side-access tool slots with clip keep tools secure. Moves easily on high quality casters. Made using a steel-core structure for strength and stability.

    Click for more
Featured Items