Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Terminals & Disconnects


(1,285 Items)
Sub Category
Terminals (857)
Remove
Narrow Your Results By:
Brand
BlackBurn (17)
Gardner Bender (10)
Sta-Kon (835)
Our Price
Under $300.00 (531)
$300.00 - $400.00 (198)
$400.00 - $500.00 (57)
$500.00 - $700.00 (30)
$700.00 - $800.00 (12)
$800.00 - $1,100.00 (13)
$1,300.00 - $1,900.00 (12)
Over $2,000.00 (9)



      Categories
Terminals & Disconnects


More Choices In Terminals & Disconnects

Disconnects

Splices

Terminal Accessories

Terminal Blocks

Terminals

Wire Clips & Clamps

Wire Joints

       

Showing 857 items within 15 product groups
 

Spade Terminals

View 5 Products
Spade Terminals
View 5 Products
Gardner Bender Spade Terminals Are Designed For Quick And Reliable Crimp-Type Wire Connections.

Gardner Bender Spade Terminals are rated at 600 Volt max. and have a temperature rating of 167°F (75°C). Color-coded by wire gauge size for easy identification, in yellow, blue and red. Available in a variety of packaging options and stud sizes.

Click for more
 

Sta-Kon Male Tab Disconnects

View 20 Products
Sta-Kon Male Tab Disconnects
View 20 Products
Sta-Kon Male Tab Disconnects Are Ideal For A Variety Of Quick-Disconnect Requirements And Applications.

Sta-Kon Male Tab Disconnects are made with a copper construction and electro-tin plated finish for long lasting durability. Provides quick, reliable method of connection to terminal blocks and boards without use of tools. Click for more

Sta-Kon Pin Terminals

View 15 Products
Sta-Kon Pin Terminals
View 15 Products
Sta-Kon Pin Terminals Are Designed To Prevent Shorting, Wire strand loss And Wire Pullout Resulting From Improper Termination Of Stranded Wire.

Sta-Kon Pin Terminals are made with a copper construction and electro-tin plated finish for long lasting durability. Provides easy and effective way to terminate stranded wire into European/metric-style terminal blocks. Click for more
 

Sta-Kon Flag Terminals

View 12 Products
Sta-Kon Flag Terminals
View 12 Products
Sta-Kon Flag Terminals Are Designed For A Variety Of Electrical Applications.

Sta-Kon Flag Terminals are made with a copper construction and electro-tin plated finish for long lasting durability. Allow 90° connection to terminal block without bending wire. Available in a variety of terminal series, stud sizes and wire ranges. Click for more

Sta-Kon Aircraft Splice Connectors

View 13 Products
Sta-Kon Aircraft Splice Connectors
View 13 Products
Sta-Kon Aircraft Splice Connectors Are Color Coded According To Wire Size.

Sta-Kon Aircraft Splice Connectors are made with a copper construction and electro-tin or tin plated finish for long lasting durability. Wires laid side by side in the connector allowing splice connection to be completed in one crimp. Available in a variety of terminal series and wire ranges. Click for more
 

Sta-Kon Ferrule

View 100 Products
Sta-Kon Ferrule
View 100 Products
Sta-Kon Ferrules Ensure Reliable Electrical Connections When Terminating Conductors In Screw Clamp Terminal Blocks.

Sta-Kon Ferrules are made with a copper construction and electro-tin plated finish for long lasting durability. Insulated ferrules prevent conductor breakage due to bending, wire stress or vibration, while facilitating wire insertions into terminal block clamp. Click for more

Sta-Kon Fork Terminals

View 185 Products
Sta-Kon Fork Terminals
View 185 Products
Sta-Kon Fork Terminals Provide Nylon Or Vinyl Protection Sleeves Ideal For A Variety Of Electrical Requirements.

Sta-Kon Fork Terminals are made with a variety of high quality materials for long lasting durability. Vinyl insulated forks provide protection and stress relief at wire's flex point. Nylon insulation sleeves recommended for temperatures up to 105°C. Click for more
 

Sta-Kon Heat Shrinkable Ring Terminal & Connectors

View 26 Products
Sta-Kon Heat Shrinkable Ring Terminal & Connectors
View 26 Products
Sta-Kon Heat Shrinkable Ring Terminal And Connectors Are Ideal For Environmentally Challenging Applications Including Marine Or Underground Installations.

Sta-Kon Heat Shrinkable Ring Terminal And Connectors are made with a brass, copper or nickel alloy construction for long lasting durability. Self-insulated with heat-shrinkable polyolefin and internally coated sealant. Click for more

Sta-Kon Non-Insulated Ring Terminals

View 148 Products
Sta-Kon Non-Insulated Ring Terminals
View 148 Products
Sta-Kon Non-Insulated Ring Terminals Are Ideal For High Conductivity Applications.

Sta-Kon Non-Insulated Ring Terminals are made with a copper construction and electro-tin plated finish for long lasting durability. Provides maximum tensile strength ideal for high conductivity applications Serrated wire barrel increases grip on wire. Click for more
 

Sta-Kon Insulated Flouropolymer Ring Terminals

View 11 Products
Sta-Kon Insulated Flouropolymer Ring Terminals
View 11 Products
Sta-Kon Insulated Flouropolymer Ring Terminals Offer A High Temperature Rating And Chemical Resistance.

Sta-Kon Insulated Flouropolymer Ring Terminals are made with a copper construction and electro-tin plated finish for long lasting durability. Terminal series are RAT, RBT and RCT. Stud sizes are #10, #6, #8, 1/4, 5/16 and 3/8. Click for more

Sta-Kon Insulated Nylon Ring Terminals

View 293 Products
Sta-Kon Insulated Nylon Ring Terminals
View 293 Products
Sta-Kon Insulated Nylon Ring Terminals Provide Color Coded Nylon Jackets.

Sta-Kon Insulated Nylon Ring Terminals are made with a brass or copper construction for long lasting durability. Terminals are self-insulated with PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Click for more
 

Sta-Kon Heat High Temeprature Ring Terminals

View 7 Products
Sta-Kon Heat High Temeprature Ring Terminals
View 7 Products
Sta-Kon Heat High Temperature Ring Terminals Are Ideal For Use In Toasters, Irons, And Heaters.

Sta-Kon Heat High Temperature Ring Terminals are made of nickel alloy for long lasting durability. For easily installed, permanent terminations of solid, round, or stranded nichrome wires. Designed for use with solid or stranded resistance wires as used in appliances. Click for more

BlackBurn Distribution Blocks

View 5 Products
BlackBurn Distribution Blocks
View 5 Products
BlackBurn® Distribution Blocks Are Ideal For Use In Commercial, Industrial Or Utility Power And Grounding System Applications.

BlackBurn® Distribution Blocks are made for long lasting durability and dependability. Insulated housings provide fast, clean, safe installation and controlled dielectric strength. Click for more
 

BlackBurn Pin Adapters

View 12 Products
BlackBurn Pin Adapters
View 12 Products
BlackBurn® Pin Adapter Terminals Are Ideal For Use In Commercial, Industrial Or Utility Power And Grounding System Applications.

BlackBurn® Pin Adapter Terminals are made of durable, corrosion resistant materials for long lasting use and dependability. Connector for aluminum conductor only. Pigtail may be inserted into either aluminum or copper connectors. Click for more

Ring Terminals

View 5 Products
Ring Terminals
View 5 Products
Gardner Bender Ring Terminals Are Rated At 600 Volt Max.

Gardner Bender Ring Terminals feature quick and reliable crimp-type wire connections. They are color-coded by wire gauge size and are available in a variety of packaging options and stud sizes. Available in yellow, blue and red Temperature rating is 167°F (75°C) and wire gauge ranges vary.

Click for more
   
Gardner Bender 10-104 Ring Terminal, 16-14 Awg, Stud Size 8-10, Blue - 100 pk.

Gardner Bender 10-104 Ring Terminal, 16-14 Awg, Stud Size 8-10, Blue - 100 pk.

From $7.80
More Info
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
(54)