Browse Air Conditioners

(1,726 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • PolyScience 6000 Series Turbine Pump Chillers

    PolyScience 6000 Series Turbine Pump Chillers
    See all 5 items in product family
    PolyScience 6000 Series Turbine Pump Chillers Are Used For Laser Etching, AA furnaces, ICP Rotary Evaporators, Vacuum Systems, Reaction Vessels And More.

    Turbine Pump Chillers have an epoxy powder coated stainless steel exterior for long lasting durability. Interior components consist of stainless steel, brass, bronze, nylon, natural or synthetic rubber, PTFE, PET to provide optimal performance. Large, dual displays present temperature and pressure or flow rate simultaneously for ease of operation. User-adjustable temperature, pressure and flow rate alarms. Compact, portable design. WhisperCool™ technology provides quiet, energy-efficient heat removal. Adaptive environmental technology optimizes performance, reducing overall energy consumption and prolonging equipment life. With Cool Command™ technology to quickly extract heat, even at elevated bath temperatures, ensuring precise temperature control. Minimum temperature range is 14. Maximum temperature range is 104. Tank gallon capacity is 1.1; Maximum flow GPM is 3.5. 2 Year Limited Warranty.

    Click for more
  • PolyScience DuraChill™ Recirculating Chillers

    PolyScience DuraChill™ Recirculating Chillers
    See all 1 items in product family
    PolyScience DuraChill™ Recirculating Chillers Are Used For Lasers, Electron Microscopes And Other Laboratory Applications.

    Recirculating Chillers are made of epoxy powder coated stainless steel exterior for long lasting durability. Interior components consist of stainless steel, brass, bronze, nylon, natural and synthetic rubber, PTFE, PET to provide optimal performance for specimens. Small footprint conserves floor space Displays temperature and pressure or flow rate simultaneously for ease of use. User-adjustable temperature, pressure and flow rate alarms provide ease of use and low maintenance. Minimum temperature range from 32-41. Maximum temperature range is 86-95. Max flow GPM and Tank gallons vary by model.

    Click for more