Browse Air Curtains

(1,491 items)

Narrow Your Results

Free Shipping

FLA 3 Phase-460V

FLA 3 Phase-208V/230V

Color Finish

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Mars® Steam Heated Standard Series 36"-64"W

    Mars® Steam Heated Standard Series 36
    See all 24 items in product family
    Mars® Steam Heated Standard Series Air Curtains (36" to 64" W) Are Used For Maintaining Interior Building Temperatures.

    Mars® Steam Heated Standard Series Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Includes steam/hot water coil. Accommodates door widths of 36", 42", 48" and 64". Various FLA 1 Phase 115V and 208V/230V motor fan specifications available. Unit weights range from 55 lbs. to 140 lbs. Low noise levels of 66 and 68 dBA. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.

    Click for more
  • Mars® Hot Water Heated Standard Series 84"-96"W

    Mars® Hot Water Heated Standard Series 84
    See all 8 items in product family
    Mars® Hot Water Heated Standard Series Air Curtains (84" and 96" W) Are Used For Maintaining Interior Building Temperatures.

    Mars® Hot Water Heated Standard Series Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Includes steam/hot water coil. Accommodates door widths of 84" and 96". Unit weights are 165 lbs., 170 lbs. and 200 lbs. Low noise levels of 68 and 71 dBA. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.

    Click for more
  • Mars® Hot Water Heated Standard Series 64"-78"W

    Mars® Hot Water Heated Standard Series 64
    See all 8 items in product family
    Mars® Hot Water Heated Standard Series Air Curtains (64" to 78" W) Are Used For Maintaining Interior Building Temperatures.

    Mars® Hot Water Heated Standard Series Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Includes steam/hot water coil. Accommodates door widths of 64", 72" and 78". Unit weights are 140 lbs., 145 lbs. and 150 lbs. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.

    Click for more
  • Mars® Hot Water Heated Standard Series 108"-144"W

    Mars® Hot Water Heated Standard Series 108
    See all 16 items in product family
    Mars® Hot Water Heated Standard Series Air Curtains (120" and 124" W) Are Used For Maintaining Interior Building Temperatures.

    Mars® Hot Water Heated Standard Series Air Curtains are constructed of galvanized steel for long lasting durability. The models reduce energy cost and consumption by maintaining interior temperatures and creating effective environmental separation. The continous air flow minimizes dirt, dust and fumes. Also prevents flying insects from intruding. Includes steam/hot water coil. Accommodates door widths of 120" and 124". Various FLA 1 Phase 115V and 208V/230V motor fan specifications available. Low noise levels of 71 and 73 dBA. Unit weights vary from 225 lbs. to 270 lbs. Easy to install. Corrosion-resistant, powder-coated finish. Colors are Battleship Gray, Obsidian Black, Pearl White, Spartan Brown, Stainless Steel and Titanium Silver.

    Click for more
  • Mars® Steam/Hot Water Heated LP Series 30"-144"W

    Mars® Steam/Hot Water Heated LP Series 30
    See all 40 items in product family
    Mars® Steam/Hot Water Heated LP Series 30"-144"W Are Designed To Maintain Interior Building Temperatures.

    Mars® Steam/Hot Water Heated LP Series 30"-144"W have a galvanized steel construction for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Features an aesthetically pleasing, ¿low profile,¿ 8¿ design with a low noise level for quiet operation. Weight, voltage, door width and color finish vary.

    Click for more
  • Mars® Steam Heated Standard Series 72"-108"W

    Mars® Steam Heated Standard Series 72
    See all 24 items in product family
    Mars® Steam Heated Standard Series 72"-108"W Are Designed To Maintain Interior Building Temperatures.

    Mars® Steam Heated Standard Series 72"-108"W have a strong metal construction and a corrosion resistant powder coated finish for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Weight, voltage, door width and color finish vary.

    Click for more
  • Mars® Steam Heated Standard Series 108"-144"W

    Mars® Steam Heated Standard Series 108
    See all 24 items in product family
    Mars® Steam Heated Standard Series 108"-144"W Are Designed To Maintain Interior Building Temperatures.

    Mars® Steam Heated Standard Series 108"-144"W have a strong metal construction and a corrosion resistant powder coated finish for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Weight, voltage, door width and color finish vary.

    Click for more
  • Mars® Steam Heated High Velocity Series 48"-96"W

    Mars® Steam Heated High Velocity Series 48
    See all 20 items in product family
    Mars Mars® Steam Heated High Velocity Series 48"-96"W Are Designed To Maintain Interior Building Temperatures.

    Mars Mars® Steam Heated High Velocity Series 48"-96"W have a strong metal construction and a corrosion resistant powder coated finish for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Weight, voltage, door width and color finish vary.

    Click for more
  • Mars® Steam Heated High Velocity Series 108"-144"W

    Mars® Steam Heated High Velocity Series 108
    See all 14 items in product family
    Mars® Steam Heated High Velocity Series 108"-144"W Are Designed To Maintain Interior Building Temperatures.

    Mars® Steam Heated High Velocity Series 108"-144"W have a strong metal construction and a corrosion resistant powder coated finish for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Weight, voltage, door width and color finish vary.

    Click for more
  • Mars® Steam Heated Extra Power Series 48"-96"W

    Mars® Steam Heated Extra Power Series 48
    See all 4 items in product family
    Mars® Extra Power Series Steam-Heated Air Curtains Are Used For Heavy-Duty Commercial And Industrial Environmental Separation Applications In Restaurants, Food Processing Plants, Supermarkets, Hospitals, Schools And Other Locations.

    Mars® Extra Power Series Steam-Heated Air Curtains are made of galvanized steel and feature long-lasting durability. Strong airflow for high-performance efficiency. Air curtains reduce humidity and ice buildup to lower operating costs. Powder-coated finish is corrosion-resistant and weather-resistant. Low maintenance and easy installation. Curtains prevent insects and fumes and repel dust and dirt. Air curtains fit doors between 48 inches and 96 inches wide. High-powered motors run quietly at 79-81 dBa. Two-motor and three-motor units are available. Dimensions and specs vary per model. Available colors include Pearl White, Titanium Silver, Stainless Steel, Spartan Bronze, Obsidian Black and Battleship Gray.

    Click for more
  • Mars® Steam Heated Extra Power Series 108"-144"W

    Mars® Steam Heated Extra Power Series 108
    See all 16 items in product family
    Mars® Steam Heated Extra Power Series 108"-144"W Are Designed To Maintain Interior Building Temperatures.

    Mars® Steam Heated Extra Power Series 108"-144"W have a strong metal construction and a corrosion resistant powder coated finish for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Weight, voltage, door width and color finish vary.

    Click for more
  • Mars® Hot Water Heated Standard Series 36"-48"W

    Mars® Hot Water Heated Standard Series 36
    See all 24 items in product family
    Mars® 36"-48" Wide Hot Water Heated Standard Series Air Curtains Are Used For Warehouse, Industrial Plants, Municipal Buildings, Transportation Terminals, Hospitals, Police and Fire Stations And Other Commercial Or Industrial Grade Applications.

    Mars® Hot Water Heated Standard Series Air Curtains are solidly manufactured for long lastingdependability. Designed for a wide variety of commercail and industrial applications, these durable units reduce energy and operational costs and consumption while creating effective environmental separation and maintaining interior building temperature. Deter flying insects, minimize dust and fumes and offer unobstructed views, thus enhancing safety conditions. Variable air speeds make it possible to control all types of environments. Easy to install and low maintenance. A wide selection of single-phase motor units are available to fit door widths of 36", 42" and 48" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.

    Click for more
  • Mars® Hot Water Heated Standard Series 96"-108"W

    Mars® Hot Water Heated Standard Series 96
    See all 16 items in product family
    Mars® 96"-108" Wide Hot Water Heated Standard Series Air Curtains Are Used For Warehouse, Industrial Plants, Municipal Buildings, Transportation Terminals, Hospitals, Police and Fire Stations And Other Commercial Or Industrial Grade Applications.

    Mars® Hot Water Heated Standard Series Air Curtains are solidly manufactured for long lastingdependability. Designed for a wide variety of commercail and industrial applications, these durable units reduce energy and operational costs and consumption while creating effective environmental separation and maintaining interior building temperature. Deter flying insects, minimize dust and fumes and offer unobstructed views, thus enhancing safety conditions. Variable air speeds make it possible to control all types of environments. Easy to install and low maintenance. A wide selection of single-phase motor units are available to fit door widths of 96" and 108" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.

    Click for more
  • Mars® Hot Water Heated EP Series 108"-144"W

    Mars® Hot Water Heated EP Series 108
    See all 16 items in product family
    Mars® 108"-144" Wide Hot Water Heated EP Series Air Curtains Are Used For Packing And Food Processing Plants, Supermarkets, Commissaries, Breweries, Restaurants, Schools, Hospitals, Cold Storage Plants And Other Industrial Grade Applications.

    Mars® Hot Water Heated EP Series Air Curtains are solidly manufactured for long lasting durability and dependability. Provide a strong air flow for efficient performance in even the most extreme workplace conditions. An effective solution over cold storage doors because they reduce humidity and ice buildup, while sealing in cold air for greater energy efficiency and lower operating costs. Minimize dirt, dust, and fumes. Prevent flying insects from intruding. Offer an unobstructed view, thus enhancing safety conditions. Easy to install and low maintenance. A wide selection of 2 or 3 Motor units are available to fit door widths of 108", 120" and 144" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.

    Click for more
  • Mars® Hot Water Heated EP Series 48"-96"W

    Mars® Hot Water Heated EP Series 48
    See all 4 items in product family
    Mars® 48"-96" Wide Hot Water Heated EP Series Air Curtains Are Used For Packing And Food Processing Plants, Supermarkets, Commissaries, Breweries, Restaurants, Schools, Hospitals, Cold Storage Plants And Other Industrial Grade Applications.

    Mars® Hot Water Heated EP Series Air Curtains are solidly manufactured for long lasting durability and dependability. Provide a strong air flow for efficient performance in even the most extreme workplace conditions. An effective solution over cold storage doors because they reduce humidity and ice buildup, while sealing in cold air for greater energy efficiency and lower operating costs. Minimize dirt, dust, and fumes. Prevent flying insects from intruding. Offer an unobstructed view, thus enhancing safety conditions. Easy to install and low maintenance. A wide selection of 2 or 3 Motor units are available to fit door widths of 48", 60", 72", 84" and 96" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.

    Click for more
  • Mars® Hot Water Heated EP Series 108"-144"W

    Mars® Hot Water Heated EP Series 108
    See all 14 items in product family
    Mars® 108"-144" Wide Hot Water Heated High Velocity Series Air Curtains Are Used For Packing And Food Processing Plants, Supermarkets, Commissaries, Breweries, Restaurants, Schools, Hospitals, Cold Storage Plants And Other Industrial Grade Applications.

    Mars® Hot Water Heated High Velocity Series Air Curtains are solidly manufactured for long lasting durability and dependability. Provide a strong air flow for efficient performance in even the most extreme workplace conditions. An effective solution over cold storage doors because they reduce humidity and ice buildup, while sealing in cold air for greater energy efficiency and lower operating costs. Minimize dirt, dust, and fumes. Prevent flying insects from intruding. Offer an unobstructed view, thus enhancing safety conditions. Easy to install and low maintenance. A wide selection of 2 or 3 Motor units are available to fit door widths of 108", 120" and 144" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.

    Click for more
  • Mars® Hot Water High Velocity Series 48"-96"W

    Mars® Hot Water High Velocity Series 48
    See all 20 items in product family
    Mars® 48"-96" Wide Hot Water Heated High Velocity Series Air Curtains Are Used For Packing And Food Processing Plants, Supermarkets, Commissaries, Breweries, Restaurants, Schools, Hospitals, Cold Storage Plants And Other Industrial Grade Applications.

    Mars® Hot Water Heated High Velocity Series Air Curtains are solidly manufactured for long lasting durability and dependability. Provide a strong air flow for efficient performance in even the most extreme workplace conditions. An effective solution over cold storage doors because they reduce humidity and ice buildup, while sealing in cold air for greater energy efficiency and lower operating costs. Minimize dirt, dust, and fumes. Prevent flying insects from intruding. Offer an unobstructed view, thus enhancing safety conditions. Easy to install and low maintenance. A wide selection of 2 or 3 Motor units are available to fit door widths of 48", 60", 72", 84" and 96" and come in Stainless Steel, Battleship Gray, Pearl White, Spartan Bronze, Obsidian Black and Titanium Silver corrosion resistant power coated finishes.

    Click for more