Browse Bins, Totes & Containers

(12,870 items)

Narrow Your Results

Availability

Product Group

Bin Quantity

  • Less...
  • More...

Country of Origin

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Steel Shelving With Plastic Shelf Bins

    Steel Shelving With Plastic Shelf Bins
    See all 216 items in product family
    Shelf and Storage Systems Store, Sort And Organize Small Parts And Components Conveniently.

    These easy-to-assemble open shelves feature anti-sway bracing for secure bin storage. The quality, break resistant polypropylene shelf bins are designed with a generous label area, V-Notch catches shelf to prevent spillage, finger grips for easy handling and nest when empty for space savings. The sturdy steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.

    Shelf Bin Size Reference

      2-3/4"W 4-1/8"W 6-5/8'W 8-3/8'W 11-1/8"W
    11-5/8"D x 4"H A4 B4 C4 D4 E4
    17-7/8"D x 4"H F4 G4 H4 I4 J4
    23-5/8"D x 4"H K4 L4 M4 N4 O4
    11-5/8"D x 6"H A6 B6 C6 D6 E6
    17-7/8"D x 6"H F6 G6 H6 I6 J6
    23-5/8"D x 6"H K6 L6 M6 N6 O6
    11-5/8"D x 8"H A8 B8 C8 D8 E8
    17-7/8"D x 8"H F8 G8 H8 I8 J8
    23-5/8"D x 8"H K8 L8 M8 N8 O8


    Click for more
  • Steel Shelving With Premium Plastic Stacking Bins

    Steel Shelving With Premium Plastic Stacking Bins
    See all 98 items in product family
    Bin Storage System Conveniently Organizes Parts And Accessories For Production And Assembly.

    The tough polypropylene bins on these shelf storage systems feature finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. The 36”W steel shelving is available in two heights and two depths. Open Shelves have anti-sway braces on the back and the sides for added stability. Closed Shelves have steel sides and a back panel that help to minimize dirt and dust while keeping contents in place. Long lasting gray baked enamel. Bins available in Yellow, Blue or Red. Easy to assemble.

    Bin Size Reference
    BinsW"D"H"
    A5-1/2115
    B8-1/4117
    C8-1/414-3/47
    D11115
    E16-1/214-3/47
    Click for more
  • Steel Shelving With Corrugated Shelf Bins

    Steel Shelving With Corrugated Shelf Bins
    See all 15 items in product family
    Organize And Store Small Parts In These Open Shelves With Bins.

    Heavy-duty industrial steel shelving combined with low-cost efficient white corrugated bins provides maximum storage versatility. These shelf and storage systems feature 4-1/2”H corrugated storage bins. Shelving is finished in baked gray enamel. Easy to assemble.

    Bin Size Reference
    BinW"D"H"
    A2124-1/2
    B2184-1/2
    C4124-1/2
    D4184-1/2
    E8124-1/2
    F8184-1/2
    Click for more
  • Shelving With Plastic Heavy Duty Hopper Bins

    Shelving With Plastic Heavy Duty Hopper Bins
    See all 33 items in product family
    These Shelf Systems Include Jumbo Hopper Bins For Efficient Storage In Retail And Display Applications.

    Available with Steel Shelving or Chrome Wire Shelving. Quality heavy-duty hopper storage bins feature a wide front opening for access with 2 side grip handles. The durable, easy-to-clean polypropylene construction of these hopper bins resists rust, corrosion and most chemicals making them used for storage applications. Steel Shelving features gray enamel finish with 475 lb. capacity per shelf. Includes cross bracing for increased stability. Chrome Wire Shelving provides an attractive appearance to any environment. Open wire shelves reduce dust accumulation and feature truss perimeter design for extra strength that withstands 800 lb. shelf capacity. Add mobility to your Chrome Wire Shelving unit with Optional Casters Kits.

    Bin Size Reference
    Bins W" D" H"
    A 10-7/8 17-1/2 12-1/2
    B 16-1/2 17-1/2 12-1/2
    C 19-7/8 15-1/4 12-7/16


    Click for more
  • Stackable 5-Level Wire Storage Bin Racks

    Stackable 5-Level Wire Storage Bin Racks
    See all 8 items in product family
    Interlocking Wire Storage Bin Racks Organize And Store Material In Warehouses, Production, Assembly Areas And Store Display.

    These open mesh bin storage racks permit quick inventory control. Open shelves have an industrial grade rust and corrosion resistant wire frame with a .283 diameter and .105 diameter cross wire construction. Maintenance-free, triple plated chrome finished shelf system is easy to assemble. Image shown with 5 levels, bin dividers and an optional dolly base. Position bins side by side or back to back.

    Bin Size Reference
    BinsW"D"H"
    A36149
    B36209
    C362012
    D48149
    E48209
    F482012


    Click for more
  • Basket Storage Rack Shelvings

    Basket Storage Rack Shelvings
    See all 8 items in product family
    Basket Rack Shelvings Provide An Economical Shelving Rack That Accommodates Wire Baskets For Various Storage Needs.

    Great for storing clothing, books and more, these basket racks are used for schools, YMCA’s, clubs, swimming pools and gym facilities. Steel racks feature open shelving for easy removal and storage of wire storage baskets (sold separately). 13 gauge steel posts and 20 gauge steel shelves permit air, light and sprinkler circulation. Includes 12 gauge steel cross braces for stability and rigidity. 3”H x 20 gauge steel dividers can be placed in between baskets and end of rows to reduce access of contents from adjacent openings. Bottom shelving lips prevents basket access from rear. Includes aluminum number plates with 3/8”H black lettering for easy identification. Plates also feature 14 gauge padlockable hasps to fasten front edge of shelf for basket security. Shelving rack measures 40”W x 13-3/16”D overall. Easy to assemble. To mobilize your storage locker, purchase 1 set of Casters and 4 Caster Supports (sold separately). All Storage Baskets measure 13”D x 8”H and feature wire sides and bottom for clear content viewing. Choose between All Wire, Perforated or Perforated with Pilfer Guard. Perforated Baskets offer perforated steel front and back with wire sides for added protection while allowing ventilation. Pilfer Guard Baskets feature a steel top plate for added protection against theft.

    Click for more
  • Chrome Wire Shelving With 24"D, 30"D & 36”D Jumbo Bins

    Chrome Wire Shelving With 24
    See all 51 items in product family
    Organize And Store Bulky Items With These Strong Injection Molded Plastic Containers.

    These jumbo bins securely store on heavy-duty chrome wire open shelves. Wire shelving units include height adjustable shelves with a durable chrome plated finish for an attractive appearance. Chrome shelves provide up to 800 lb. shelf capacity utilizing a truss perimeter for extra strength and reinforcement. Open wire design helps reduce dust accumulation. The reinforced walls on these plastic storage bins add strength and rigidity. Plastic bins are made of water and corrosion proof, injection molded polypropylene. Stackable bins withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents storage bins from shifting when stacked.

    Bin Size Reference
    24" D
    BinsW"H"
    A8-1/47
    B8-1/49
    C117
    D1110
    E16-1/211
    F18-1/412
      30" D
    BinsW"H"
    G8-1/47
    H1110
    I16-1/211
    J18-1/412
    K16-1/215
       
      36" D
    BinsW"H"
    L16-1/217-1/2
    M19-7/817-1/2
    N23-7/817-1/2
       
       
       
    Click for more
  • Steel Shelving With Akro Mils Stack Bins - Akrobins®

    Steel Shelving With Akro Mils Stack Bins - Akrobins®
    See all 98 items in product family
    Steel Shelving With Akro Mils Stack Bins Provide Convenient Storage Space For Small Parts And Components.

    Break-resistant, polypropylene Akro Bins and steel shelving combine to create durable shelf storage systems. Bins feature anti-slide stops, reinforced ribs and fingers grips for easy handling. Easy to assemble, rugged shelf systems are finished with a durable gray enamel.
    Open Shelves have anti-sway braces for added stability. Closed Shelveshave steel side and back panels that minimize dirt and dust and add support. 12”D open shelves have 400 lb. capacity each. 18”D shelves have 375 lb. capacity each. Choose from 3 bin colors: Blue, Red or Yellow.

    Bin Size Reference
    BinsW"D"H"
    A510-7/85
    B1110-7/85
    C8-1/410-7/87
    D8-1/414-3/47
    E16-1/214-3/47
    Click for more
  • 7 Opening Steel Shelving With Premium Plastic Stacking Bins

    7 Opening Steel Shelving With Premium Plastic Stacking Bins
    See all 18 items in product family
    The 7 Openings On These Steel Shelving Units Keep Parts Organized With High Capacity Bins.

    The heavy-duty polyethylene stack bins have open hopper front for easy access. These open shelves have reinforced ribs that minimize spreading and allow 100 lb. capacity per bin. Bins feature label holders and front and side handgrips. Only one bin color per shelving. Assembles easily.

    Click for more
  • Closed Steel Shelving With Plastic Drawers

    Closed Steel Shelving With Plastic Drawers
    See all 40 items in product family
    Closed Steel Shelving With Plastic Drawers Provides Dust Free Storage For High Density Applications.

    Heavy duty, high grade steel shelving features side and end panels to secure shelves and retain contents. Steel shelves offer 400 lb. shelf capacity. Includes injection molded high impact polystyrene drawers that are virtually unbreakable. Plastic drawers are waterproof and chemical resistant. Bin drawers feature smooth front curved pull handles for easy parts retrieval. Full width rear ledge on bins catch shelf to help prevent spills. Available with Blue, Gray, Red or Yellow plastic drawers. Easy assembly.

    Drawer Size Reference
    DrawersW"D"H"
    A5-9/16124-5/8
    B5-9/16184-5/8
    C3-3/4184-5/8
    D11-1/8124-5/8
    E8-3/8124-5/8
    Click for more
  • Chrome Wire Shelving With 4 Inch High Shelf Bins

    Chrome Wire Shelving With 4 Inch High Shelf Bins
    See all 78 items in product family
    Attractive Chrome Wire Shelving Includes Shelf Bins With Hopper Front Opening Designed For Easy Shelf Access.

    Chrome wire steel shelving offers an attractive appearance that’s used for retail and display applications. Heavy duty chrome wire shelving offers 800 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These 4”H plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Shelving measures 36”W. Add mobility to you shelving units using Optional Caster Kits (sold separately).

    4”H Bin Size Reference
    11-5/8" D
    BinsW"
    A4-1/8
    B6-5/8
    C8-3/8
    D11-1/8
      17-7/8" D
    BinsW"
    E4-1/8
    F6-5/8
    G8-3/8
    H11-1/8
      23-5/8" D
    BinsW"
    I4-1/8
    J6-5/8
    K8-3/8
    L11-1/8


    Click for more
  • Wide Chrome Wire Shelving With 4 Inch High Shelf Bins

    Wide Chrome Wire Shelving With 4 Inch High Shelf Bins
    See all 81 items in product family
    Heavy Duty Chrome Wire Shelving Includes Shelf Bins For Storage Of Various Items On One Unit.

    Chrome wire steel shelving offers an attractive appearance that's used for retail and display applications. Heavy duty chrome wire shelving offers 600 (60" & 72"W units) to 800 lb. (48"W units) shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Add mobility to your shelving units using Optional Caster Kits (sold separately). Easy assembly.

    4"H Bin Size Reference
    BinsW"D"
    A4-1/811-5/8
    B6-5/811-5/8
    C4-1/817-7/8
    D6-5/817-7/8
    E4-1/823-5/8
    F6-5/823-5/8
    Click for more
  • 24 Inch Deep Steel Shelving With 24”D Jumbo Bins

    24 Inch Deep Steel Shelving With 24”D Jumbo Bins
    See all 24 items in product family
    These Steel Shelving Units Include Jumbo 24”D Stacking Bins To Help Organize Bulky Items.

    Heavy duty, high grade steel shelving offers 750 lb. shelf capacity. Steel shelving includes cross bracing for reinforcement and added strength. The reinforced walls on these plastic storage bins add strength and rigidity. Plastic bins are made of water and corrosion proof, injection molded polypropylene. Stackable bins withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents storage bins from shifting when stacked. Shelving units measure 36”W x 24”D x 75”H.

    Bin Size Reference
    24" D
    BinsW"H"
    A8-1/47
    B8-1/49
    C117
    D1110
    E16-1/211
    F18-1/412
    Click for more
  • Chrome Wire Shelving With 6 Inch High Shelf Bins

    Chrome Wire Shelving With 6 Inch High Shelf Bins
    See all 36 items in product family
    Chrome Wire Shelving Ensures Years Of Heavy Duty Dependability And Service.

    Chrome shelving includes shelf bins for easy access to contents and efficient storage of small parts and supplies. Chrome wire shelves feature truss perimeter supports for strength that withstands up to 800 lb. shelf capacity. Open wire design allows air circulation and clear visibility to contents. Plastic shelf bins are made with high density polypropylene that is waterproof and chemical resistant. Shelf bins include molded-in label holder and reinforced edges. Built-in rear hang-lock allows bins to tilt out for complete access while on shelving. Add mobility to your shelving units with Optional Caster Kits. Easy assembly.

    6”H Bin Size Reference
    11-5/8" D
    BinsW"
    A4-1/8
    B6-5/8
    C8-3/8
    D11-1/8
      17-7/8" D
    BinsW"
    E4-1/8
    F6-5/8
    G8-3/8
    H11-1/8
      23-5/8" D
    BinsW"
    I4-1/8
    J6-5/8
    K8-3/8
    L11-1/8


    Click for more
  • Chrome Wire Shelving With Nest And Stack Shipping Totes

    Chrome Wire Shelving With Nest And Stack Shipping Totes
    See all 9 items in product family
    Attractive Chrome Shelving Features Nest And Stack Totes That Are Used For Archival Storage And Inventory Control Applications.

    Chrome wire shelving offers an attractive finish that’s suitable for retail environments. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Stack and nest totes are made of injection molded, high density polyethylene that complies with USDA and FDA regulations. Will not rust, corrode or bend. Plastic shipping totes are chemical resistant and waterproof. Allows stacking and 180° nesting for compact storage. Add mobility to your Shelving unit with Optional Caster Kits. Easy assembly.

    Click for more
  • Chrome Wire Shelving With Quickpick Double Hopper Bins

    Chrome Wire Shelving With Quickpick Double Hopper Bins
    See all 27 items in product family
    These Attractive Storage Units Include Double Open Bins To Provide Double Sided Access That’s Great For Aisles.

    Chrome wire shelving units with QuickPick bins are great for retail and display applications. Double sided access provides used placements for middle of aisles and rows. Bins are made with heavy-duty polypropylene and feature both front and back access; allows two users to access stored contents at same time. Molded-in label holders at both ends provide easy identification. Hopper bins stack vertically and/or crisscrossed and nests when empty to save space. Chrome wire shelving offers 800 lb. shelf capacity. Open wire shelves reduce dust accumulation. Shelving units measure 36”W x 18”D x 74”H.

    Bin Size Reference
    BinsW"D"H"
    A6-5/812-1/25
    B8-3/812-1/25
    C9-1/4146-1/2
    D6-5/818-1/27
    E8-3/818-1/27


    Click for more
  • Chrome Wire Shelving With Dividable Grid Containers

    Chrome Wire Shelving With Dividable Grid Containers
    See all 12 items in product family
    Durable Chrome Wire Shelving Combined With Dividable Grid Containers Are Used For Storing Small To Large Parts.

    Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire shelving offers an attractive finish that’s suitable for retail environments. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Add mobility to your Shelving unit with Optional Caster Kits. Easy assembly.

    Click for more
  • Chrome Wire Shelving With Stacking Bins

    Chrome Wire Shelving With Stacking Bins
    See all 54 items in product family
    Attractive Chrome Wire Shelving Units Include Giant Stacking Bins With Open Hopper Fronts For Easy Access.

    Chrome wire steel shelving offers an attractive appearance that’s used for retail and display. Heavy duty chrome wire shelving offers 600 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Giant stacking bins are made of injection-molded polyethylene with hopper front to allow access and visibility to contents. These super size plastic bins have ribbed reinforced walls to ensure strength and long life. Plastic bin boxes have wide ledges that interlock for positive stacking. Plastic bins resist corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Shelving measures 36”W x 74”H.

    Bin Size Reference
    BinsW"D"H"
    A5-1/210-7/85
    B8-1/410-3/47
    C8-1/414-3/47
    D8-1/4189
    E16-1/210-7/85
    F11168
    G111810
    H16-1/214-3/47
    I16-1/21811


    Click for more
  • Chrome Wire Shelving With Stackable Shelf Bins

    Chrome Wire Shelving With Stackable Shelf Bins
    See all 55 items in product family
    Chrome Wire Shelving With Stackable Shelf Bins Are Used For Storing And Organizing Medium, Large Or Heavy Parts.

    Chrome Wire Shelving With Stackable Shelf Bins are made of strong polypropylene to provide long lasting durability. Each unit has 8 shelves. Bins have built in rear hanger allowing bins to hang from louvered panels or rails. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Large molded in front label slots for ID labels. Holds 21, 24, 28 or 35 bins. Autoclavable up to 250°F and resistant to extreme cold. Chrome finish. Bin colors available in Blue, Black, Ivory, Gray and Orange. Dimensions vary per model.

    Bin Size Reference
    BinsW"D"H"
    A8-1/4127
    B11127
    C6147
    D8-1/4147
    E11147
    F6187
    G8-1/4187
    H11187
    I8-1/420-1/27
    J1120-1/27




    Click for more
  • Shelving With Magnum Giant Hopper Bins

    Shelving With Magnum Giant Hopper Bins
    See all 50 items in product family
    These Shelving Units Include The Toughest Bins In The Business!

    Available with Steel Shelving or Chrome Wire Shelving. Used for storage of large and heavy parts. Magnum hopper bins are made with heavy duty injection molded, high density polyethylene that is corrosion proof. Open hopper front allows immediate access and visibility of contents. Ribbed reinforced walls provide extra strength. Double wall thickness with pre-formed lip allows bins to interlock and stack. Includes molded-in label slot. Steel Shelving features gray enamel finish with 350 lb. capacity per shelf. Includes cross bracing for increased stability. Chrome Wire Shelving provides an attractive appearance to any environment. Open wire shelves reduce dust accumulation and feature truss perimeter design for extra strength that withstands 800 lb. shelf capacity. Add mobility to your Chrome Shelving unit with Optional Casters Kits.

    Bin Size Reference
    BinsW"D"H"
    A12-3/819-3/45-7/8
    B12-3/819-3/47-7/8
    C12-3/819-3/411-7/8
    D18-3/819-3/411-7/8


    Click for more
  • Steel Shelving With Stacking Bins

    Steel Shelving With Stacking Bins
    See all 54 items in product family
    These Economical Steel Storage Units Include Giant Stacking Bins With Open Hopper Fronts For Easy Access.

    Heavy duty, high grade steel shelving offers 400 lb. shelf capacity. Steel shelving includes cross bracing for reinforcement and added strength. Giant stacking bins are made of extra strong injection-molded polyethylene with hopper front to allow access and visibility to contents. These super size plastic bins have ribbed reinforced walls to ensure strength and long life. Plastic bin boxes have wide ledges that interlock for positive stacking. Plastic bins resist corrosion, most solvents and rot and withstands -40° to 180°F. Includes molded-in label holders. Shelving measures 36”W x 75”H.

    Bin Size Reference
    BinsW"D"H"
    A5-1/210-7/85
    B8-1/410-3/47
    C8-1/414-3/47
    D8-1/4189
    E11168
    F111810
    G16-1/211-7/85
    H16-1/214-3/47
    I16-1/21811


    Click for more
  • Supply Organizer With Plastic Bins

    Supply Organizer With Plastic Bins
    See all 1 items in product family
    Supply Organizer Helps To Save Space And Time.

    Save space and time when you organize supplies. The supplies organizer creates used storage for small office supplies. Constructed of compressed wood with a laminate finish and 3 vertical dividers. Eight hardboard shelves form 7 compartments. The organizer includes 12 transparent plastic storage boxes with lids that make it easy to identify and refill contents. Adhesive labels included for easy identification of bin contents.

    Click for more
  • Free Standing Slider Systems

    Free Standing Slider Systems
    See all 23 items in product family
    Free Standing Slider Systems Combined With Tip Out Bins Create High Density Storage Solutions For Small To Medium Parts & Supplies.

    Slider systems feature four individual panels that can be filled with tip out bins; 2 are fixed on rear panel and 2 slide easily from left to right to allow free access to all four panels. Made using heavy duty 14 gauge steel with a baked enamel finish. Units measure 48”W x 18”D x 77”H overall. Systems are available with or without Tip Out Bins. Choose System without Bins to add and configure your own Tip Out Bin System. Tip Out Bins are made using clear, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Easy assembly.

    Bin Size Reference
    BinsW"D"H"
    A23-5/82-1/23-1/8
    B23-5/83-5/86-1/2
    C23-5/85-1/46-1/2
    D23-5/86-5/88-1/8
    E23-5/87-3/49-1/2
    F23-5/811-3/413-7/8


    Click for more
  • Gondola Slider Systems

    Gondola Slider Systems
    See all 16 items in product family
    Gondola Slider Systems With Tip Out Bins Help Create A High Density Storage Solution For Small To Medium Parts & Supplies.

    Great for merchandising, inventory control and storage solutions. These systems feature a slider frame on gondola shelving. Slider frame includes four individual panels that can be filled with tip out bins; 2 are fixed on rear wall and 2 slide easily from left to right to allow free access to all four panels. Units measure 48”W x 19”D x 75”H overall. Systems are available with or without Tip Out Bins. Choose System without Bins to add and configure your own Tip Out Bin System. Tip Out Bins are made using clear, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Easy assembly.

    Bin Size Reference
    BinsW"D"H"
    A23-5/82-1/23-1/8
    B23-5/83-5/86-1/2
    C23-5/85-1/46-1/2
    D23-5/86-5/88-1/8


    Click for more