Browse Bins, Totes & Containers

(12,868 items)

Narrow Your Results

Availability

Length Range

Width Range

  • Less...
  • More...

Height Range

  • Less...
  • More...

Capacity Lbs. Range

  • Less...
  • More...

Color Family

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Country of Origin

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Collapsible Bulk Containers - Solid Or Vented Sides

    Collapsible Bulk Containers - Solid Or Vented Sides
    See all 4 items in product family
    Collapsible Plastic Bulk Containers Provide A Super Value! Easy Assembly.

    Structurally reinforced bulk containers are made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Feet also allow 4-way forklift access. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware. Measures 39-1/4"L x 31-1/2"W x 29"H overall without casters. Container available with mesh or solid sides.
    For convenient mobility, add optional rugged Caster Set that includes 4 swivel casters (2 with brakes) and holds up to 2000 lbs.

    Click for more
  • Buckhorn® Agricultural Bulk Boxes - FDA Approved

    Buckhorn® Agricultural Bulk Boxes - FDA Approved
    See all 4 items in product family
    Smooth Wall Bulk Containers Are FDA Approved For Storage And Shipping Of Food Items And Other Material Handling Applications.

    Smooth Wall Bulk Containers are made with seamless, impact-resistant one-piece injection molded construction of structural-foam high-density polyethylene for long lasting durability. Holds fine powder and granular materials. Stacks 6 high. Reusable and returnable. Covered corners allow for easy cleaning. Optional stacking lids available. Available load capacity is 900 lbs. Volume of containers are 13.2 and 25.9 cu. ft. Dimensions vary per model.

    Click for more
  • Topper All Welded Stackable Steel Bulk Containers

    Topper All Welded Stackable Steel Bulk Containers
    See all 229 items in product family
    All Welded Steel Shipping and Storage Bulk Containers - Solid Wall or Wire Mesh Wall with Hopper Front or Drop Gate option.

    Quality engineered for the toughest material handling uses, this shipping and storage container includes 3/16" thick 2" angle corners and unique corner pockets that permit positive stacking up to 5 containers high. The heavy-duty stacking legs with convenient 4" under clearance allow 4-way accessibility for fork or pallet truck handling. Solid Wall Bulk Containers feature 13 gauge solid corrugated steel sides for strength and rigidity and have 4,000 lb. capacity. Wire Mesh Bulk Containers feature 3/16" wire mesh sides to permit air circulation and have 2,500 lb. capacity. Hopper Front & Drop Gate Options for the Bulk Container are available only on 24"H containers with a 35", 42" or 48"W side. Opening will be on the longest side of the shipping bulk container.
    Click for more
  • Bulk Containers With Lids - Shipping And Storage

    Bulk Containers With Lids - Shipping And Storage
    See all 100 items in product family
    Bulk Containers with Lids Provide Ease For Shipping and Storage For Foodservice Industries And More.

    Bulk Containers With Lids are made of 100% recyclable polyethylene that resists chemicals, corrosion and impact and provide long lasting durability. Ribbed reinforced construction provides maximum durability. Excellent for food service applications. Outside top lengths ranges from 31" - 51-1/2". Outside top width ranges from 22" - 44". Outside top height ranges from 15" - 42". Pound capacity ranges from 250 lbs - 1200 lbs. Stacked capacities up to 2400 lbs. Fork entry is Two Way or Four Way. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid. Variety of colors available.

    Click for more
  • Stacking Pallet Containers - USDA Approved

    Stacking Pallet Containers - USDA Approved
    See all 20 items in product family
    Stacking Pallet Containers - Solid Or Vented Sides Are USDA Approved For Agricultural, Pharmaceutical, Industrial And Foodservice Use.

    Stacking Pallet Containers are high grade, USDA approved high density polyethylene structural foam containers that resist rust, chemicals, rotting and warping. Stacking Pallets cna withstand temperatures from 0°-140°F. 4-way fork entry. Stacks easily with patented interlocking corners. Available with solid or vented sides. Choose from 3 colors: Gray, Blue, Ivory or White. Caster Models have 6" plate casters (2 swivel, 2 rigid) and stack with reinforced dolly base. Capacities are 1200, 1300, 1500 and 3000 lbs. Dimensions vary per model.

    Click for more
  • Rigid Steel Containers With Two Drop Gates

    Rigid Steel Containers With Two Drop Gates
    See all 4 items in product family
    Rigid Steel Containers With Two Drop Gates Are Used For Warehouse And O ther Commercial Storage Applications.

    Rigid Steel Containers are made of steel & wire Mesh Sides with an enamel finish for long lasting durability. Containers measure 40-1/2" x 34-1/2" x 32" High. and have a load capacity of 3200 lbs. Maximum stack height is 5 Containers. Stack Height 3 High for Truck Shipments. Inside Usable Volume is 18 Cubic Feet. Half-Drop Gates on Both of the 34 1/2" Sides. 108 Containers fit on Full 53' Truckload. Inter-Stackable with other containers. Available in Blue or Gray

    Click for more
  • Stackable Bulk Containers - 2 Way Fork Entry

    Stackable Bulk Containers - 2 Way Fork Entry
    See all 99 items in product family
    Stackable Bulk Containers are excellent for use a Reusable Shipping Containers or Storage Containers.

    Strong, durable and chemical resistant, the Skid Boxes are a must for any manufacturing, storage or over the road operation. Features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high. Option in Double Wall or Single Wall. Easy fork truck liftable for transporting.
    Click for more
  • Bulk Storage Containers - FDA/USDA Approved

    Bulk Storage Containers - FDA/USDA Approved
    See all 42 items in product family
    FDA Approved Bulk Containers Offer Versatile, Multi-Use Bins For Harvesting And Processing In Food, Chemical And Pharmaceutical Industries.

    FDA Approved Bulk Containers are extremely rugged, reusable and designed to provide improved in-plant handling and over the road hauling capacities for a wide variety of shipping and storage uses. Polyethylene resin construction withstands impacts, chipping and corrosion for long lasting durability. Nests when empty to save space. Caster models include steel plate base with 6" polyurethane casters (2 swivel, 2 rigid) for added mobility. Models with molded-in legs permit fork entry for transporting with forklifts. Optional lids available to protect contents. Available load capacities are 500, 844, 1000, 1200, and 1500 lbs. Dimensions vary per model.

    Click for more
  • Steel King® Round Corner Corrugated Steel Containers

    Steel King® Round Corner Corrugated Steel Containers
    See all 2 items in product family
    Round Corner Corrugated Steel Containers Are Used General Purpose Containers.

    Round Corner Corrugated Steel Containers are made of heavy corrugated all welded construction, with 11 gauge Ribbed steel bottom and 12 gauge Ribbed steel sides for long lasting durability. Universal stacking feet provide easy stackability up to four high, even when fully loaded to capacity. 4,000 lb. capacity is standard. Rounded corners eliminate dirt build up, provide easy cleaning and minimize snags and sharp-edge impact damage. Cubic capacity is 2560 or 3840.

    Click for more
  • Stackable Bulk Containers - 4 Way Fork Entry

    Stackable Bulk Containers - 4 Way Fork Entry
    See all 62 items in product family
    Stackable Bulk Containers - 4 Way Fork Entry Are Used For In Plant Bulk Storage For Safe Transport Of Contents.

    Stackable Bulk Containers - 4 Way Fork Entry are made of chemical resistant polyethylene to provide long lasting durability. Pallet Container with recessed lid allows three high stacking for convenient storage. Nests for compact storage. Notched base provides positive stacking (no lid required). Pound capacity ranges from 500 lbs - 2000 lbs. Top outside length ranges from 37" - 52". Available colors are Blue, Gray, Green, Natural, Red, White and Yellow. Other dimensions vary per model.

    Click for more
  • Polar Chest Dry Ice Containers

    Polar Chest Dry Ice Containers
    See all 3 items in product family
    Insulated Storage Containers Are Specifically Designed For Storing And Transporting Dry Ice.

    Storage containers are made using a special compound melt blend of plastic that resist cold impact for greater durability. Molded from food-grade linear low density polyethylene with 3" thickness and double walled foam filled construction for insulation. Used for storing blocks of dry ice. Lockable lid with silicone gasket reduces sublimation. Plastic containers include a tight fitting 2" thick insulated internal pad. Model 442904 includes 2 rigid, 2 swivel casters.

    Click for more
  • Agri-Plastics Insulated ArcticBin®

    Agri-Plastics Insulated ArcticBin®
    See all 10 items in product family
    Agri-Plastics Insulated ArcticBinEffectively Protect Stored Items.

    Agri-Plastics Arctic Insulated Bins are made of polyethylene and insulated with polyurethane insulation to provide long lasting durability and superior performance. Bottom slopes toward two diagonally opposite drains and has 4 protected tie-downs for added performance and protection. Capacity in pounds is 1400, 1500, 1700, 2000 and 2100 lbs. Replacable nylon wear pads, plug and o-ring included. Threaded plug storage is near opening. Color is Blue. Lid sold separately. Other dimensions vary per model.

    Click for more
  • Meese Orbitron Dunne Nestable Plastic Storage Bulk Containers

    Meese Orbitron Dunne Nestable Plastic Storage Bulk Containers
    See all 50 items in product family
    Plastic Storage Containers Are Nestable, Stackable And Forklift-able To Handle All Shipping And Storage Jobs!

    Storage containers are made with 1/4" thick polyethylene for corrosion and impact resistance. Versatile bulk containers nest when empty and are stackable with included lid. Rib reinforced sidewalls provide added strength. Storage Containers with 2-Way Forklift Access feature a rib reinforced base for added strength. Containers with 4-Way Forklift Access feature a smooth interior base surface. Storage Containers in Natural Finish are FDA approved. 2-Way Forklift-able Containers are available with 5” swivel casters and a steel dumping bracket base with fork pockets.

    Click for more
  • Plastic Gaylord Pallet Container

    Plastic Gaylord Pallet Container
    See all 21 items in product family
    Plastic Gaylord Pallet Container Is A Versatile Alternative To Cardboard Boxes Or Steel Container For Material Handling Storage Or Transport.

    Plastic Gaylord Pallet Container is made with rotationally molded linear polyethylene to provide long lasting durability. Plastic pallet container is waterproof, rust proof and UV treated for strength and added structural integrity. Pound capacity is 650 lbs or 1200 lbs. Available styles include With Lid or With Lid and Casters. Base allows 4-way forklift access. Container without Casters allows stacking up to 3 high fully loaded with lid. Container with Casters include heavy duty 4” swivel casters. Available colors are Black, Blue, Brown, Dark Green, Gray, Green, Natural, Orange, Red and White.

    Click for more
  • Aluminum Treadplate Tool Boxes

    Aluminum Treadplate Tool Boxes
    See all 46 items in product family
    Aluminum Treadplate Tool Boxes Are Used For Secure Tool Storage In Workshops, Garages, Trade Schools And More.

    Aluminum Treadplate Tool Boxes are made using 1/8"-thick aluminum with a diamond treadplate surface. Side handles allow easy transport. Safety latch offers padlockable security (locks sold separately). Aluminum treadplate tool boxes are available with Casters, Fork Pockets, Drop Gates, and various combinations of all three. Choose from a variety of sizes.

    Click for more
  • Nesting Pallet Containers

    Nesting Pallet Containers
    See all 55 items in product family
    Nestable Containers Provide Convenient, Compact Storage When Empty And Allow Easy Fork Truck Transport.

    Plastic pallet containers are used for textile and food handling applications. Nests to help reduce return shipping costs. Nestable pallet containers are made of impact resistant seamless polyethylene that is easy to clean. Molded side ribs provide extra strength under heavy loads. Molded nesting stops help prevent jamming when nested. Base allows forklift entry for easy transport using pallet trucks and forklifts. 442575 can be dumped using a rotating forklift. Molded rails allow use on racking and conveyor systems. Optional Lids protect contents from dust and debris and allow stacking up to 2 units high when in use. All models are available in Gray, Red, Blue, Yellow or Green. Sold in quantities of 5. All models are non-returnable.

    Click for more
  • Saint Gobain Rectangular Tanks - FDA Approved

    Saint Gobain Rectangular Tanks - FDA Approved
    See all 174 items in product family
    Saint Gobain Rectangular Tanks Are Used For Use In Chemical Processing, Wastewater Treatment, Plating, Photographic Applications And More.

    Saint Gobain Rectangular Tanks are rotationally molded in one piece, with no fabricated seams prone to stress-cracking. Available in PVDF, HDPE, XLPE and PP resin builds. Choose from a variety of dimensions and capacities. Flat Flange tanks are available in LLPE and XLPE resin, and Wide Flat Flange tanks are available in PP, XLPE and HDPE resin.

    Click for more
  • All-Welded Aluminum Storage Containers

    All-Welded Aluminum Storage Containers
    See all 6 items in product family
    All Welded Aluminum Storage Containers Provide One Of The Lightest Weight Per Volume Storage Solutions In The Industry While Reaping The Tough And Durable Benefits Of Its All Aluminum Construction.

    Made using durable, lightweight aluminum with pulse MIG welded corners and seams for ultimate yield strength. Fully overlapping lid with neoprene gasket provides a weather resistance seal. 1400 Series Chests are made from 0.090 aluminum. Case shell has a continuous 3/4" flange that surrounds the opening to provide rock solid dimensional stability. Includes two heavy duty steel handles on each end for ease of lifting. Padlockable center hasp and twist latch locking points provide superior security. Solid aluminum rivets provide years of service. 2100 Series Chests are constructed from 0.050 aluminum. 1/2" flange surrounds the opening to provide solid dimensional stability. Full length continuous hinge attaches the lid to the body with 3 heavy duty draw latches, helping to secure the unit. Includes an end handle on each side for ease of handling.

    Click for more
  • Unique Style Pallet Containers

    Unique Style Pallet Containers
    See all 75 items in product family
    These Unique Pallet Containers Are Designed For Specific Applications And Environments.

    Pallet containers provide an alternate solution to pallets and pallet wrapping. Pallet containers are made of impact resistant seamless polyethylene that is easy to clean. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. Hopper Front Containers (442579, 442580 & 442581) feature a notched front for easy access to contents, even when stacked. 442584 features a double walled construction with smooth, flat bottom interior. Low Walled Containers (442588 & 442589) are perfect for textile industries, chemical containment and moving dry goods. Extra Long Pallet Container is perfect for bulky items and features flared feet for positive stacking. Low-Profile Containers (442591, 442592 & 442593) nest when empty and allow stacking with included lids. 442577 is over 6’H with straight side walls to maximize capacity. Side vertical ribs help minimize bowing under heavy loads. Does not stack or nest. Purchase Optional Lids to protect contents from dust and debris. All models are available in Gray, Red, Blue, Yellow or Green. Sold in quantities of 5. All models are non-returnable.

    Click for more
  • Outdoor Salt and Sand Storage Containers

    Outdoor Salt and Sand Storage Containers
    See all 19 items in product family
    Outdoor Salt And Sand Storage Boxes Provide Water Resistant Storage For Outdoor Applications.

    Outdoor Salt And Sand Storage Boxes are made with polyethylene or heavy gauge HRS steel to provide long lasting durability and content protection. Lb capacity ranges from 235-1200 lbs. Available box types include Sloped Lid w/Padlock Hasp, Lockable Attached Lid and Counterbalanced Lid. 2-Way Fork Entry on some models. Colors are Black, White, Yellow, Gray, Safety Orange, Forest Green, Grey/Blue, Grey/Red, Grey/Green, Grey/Black and Grey/Yellow . Dolly Base sold separately. Dimensions vary per model.

    Click for more
  • Stacking Pallet Containers

    Stacking Pallet Containers
    See all 65 items in product family
    These Stackable Containers Are Great For Loading Products & Supplies For Easy Fork Truck Transport.

    Stacking pallet containers provide an economical alternate to pallet and pallet wrapping. Stacking containers are made of impact resistant seamless polyethylene that is easy to clean. Molded side ribs provide extra strength under heavy loads. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. 442586 features a double walled smooth design with flat bottom interior. Purchase Optional Lids to protect contents from dust and debris. Domed Lid acts as a dust or weather cover to reduce rain, water and snow build-up. Domed lid does not allow stacking. All models are available in Gray, Red, Blue, Yellow or Green. Sold in quantities of 5. All models are non-returnable.

    Click for more
  • Outdoor Marine Dock Storage Boxes

    Outdoor Marine Dock Storage Boxes
    See all 65 items in product family
    Outdoor Marine Dock Storage Boxes Provide Water Resistant Storage And Seating For Boat Docks And Other Outdoor Applications.

    Boat Dock Storage Boxes are made with heavy duty white fiberglass, UV gelcoat or Polyethylene to provide long-lasting beauty and protection. Strong, sandwich-core bench-like lid construction/design for unsurpassed strength and water resistant storage. Gas lifts are standard on all models. Lockable, stainless steel latches secured with oversized, rustproof rivets. Brackets for optional gas cylinders are standard on all numerical model numbers 426 and above. Stainless steel piano hinges and cable stays standard on all models. Available models are XS Storage Box, Small Low Profile Box, Rod Box, Sail Box and Maxi Dock Box. Available colors are Gray, Tan and White. Dimensions vary per model.

    Click for more
  • Heavy Duty Vented Steel Containers

    Heavy Duty Vented Steel Containers
    See all 5 items in product family
    Heavy Duty Vented Steel Containers Are Used For Moving, Transporting And Storing Material.

    Heavy Duty Vented Steel Containers are constructed with industrial strength steel for long lasting durability. Containers easily attach to and release from load. Optional 4-leg adjustable top rigging is available upon request. Available with Fixed Sides and Drop Sides with 2,500 lb. capacity. Manufactured to exceed all ASME B30 20 and OSHA regulations. Proof load certificates available upon request. Types are Drop Side and Fixed Side. Available in a variety of dimensions to meet job requirements. Capacities range from 2,592 cu. ft. to 5,376 cu. ft.. Color finish is Safety Yellow. Fork entry is 2-Way.

    Click for more
  • DC Tech Heavy Duty Stainless Steel Vats

    DC Tech Heavy Duty Stainless Steel Vats
    See all 2 items in product family
    DC Tech Heavy Duty Stainless Steel Vats Are Used For Food Industry Applications.

    DC Tech Heavy Duty Stainless Steel Vats are made of rust and corrosion resistant, heavy 11 and 12 gauge T-304 Stainless Steel for long lasting durability and strength. Fabricated with large radius corners for easy clean-out. Top rim 1-1/2 inch hemmed and flanged with reinforced corners. Tig welded interior glass bead blasted smooth for easy cleaning. Exterior Mig welded for added strength. Fully enclosed legs welded to vertical wall construction to eliminate cracked bottoms. 7 inch standard leg length - length of legs may be varied at customers request. (Leg height as low as 5 inch can be requested for transporting vat with pallet jack). Types are Vat, Vat w/Drain/Rubber Plug, Grand Vat and Grand Vat w/Drain/Rubber Plug. Capacity is 2,000 lbs (270 gallons). Color finish is Gray. Outside dimensions are 51 in. L x 39-1/2 in W x 43 in. H. Inside dimensions are 47-1/2 in. L x 36 in. W x 36 in. H. Quantity is 1.

    Click for more
  • Rubbermaid Structural Foam Tack Box with Padded Top

    Rubbermaid Structural Foam Tack Box with Padded Top
    See all 1 items in product family
    All purpose storage at the worksite, in the stable or on the water.

    Heavy-duty structural foam construction for long lasting performance. Includes two interior trays for small item storage. The box comes with 2" padded cushion. Lockable for security. Padlock sold separately. Molded-in side handles make it easy to lift and transport heavy loads.

    Click for more
  • Workingtainer® Industrial Steel Containers and Tilt Stands

    Workingtainer® Industrial Steel Containers and Tilt Stands
    See all 8 items in product family
    Workingtainer® Industrial Steel Containers and Tilt Stands Are Used For Areas That Require Tools And Parts In The Workspace.

    Industrial Steel Containers and Tilt Stands are made of steel for long lasting durability. holds tools and parts where they are needed. Wide, adjustable side door opens to tray position providing easy access to tools or parts. Adjustable hopper chute dispenses small parts. Units are stackable to up to 6 units high. Ergonomic design improves productivity and reduces repetitive-stress injuries. Dimensions vary. Cubic capaciies are 1904, 2280, 2856, 3496.

    Click for more
  • Heavy Duty Poly Bins Bulk Containers

    Heavy Duty Poly Bins Bulk Containers
    See all 231 items in product family
    Heavy Duty Poly Bins Bulk Containers Are Used For Large Storage Applications.

    Bulk Containers are made of seamless polyethylene walls for thicker than average durability and extra long life under the severe conditions. Bushel capacities range from 2 -50; Gallon capacities range from 15-445. Types are Smooth Wall or Smooth Wall with Vertical Ribs. Dimensions vary per model. Colors are Yellow, White, Red, Green, Gray, Blue and Black.

    Click for more
  • Plastic Containers With Dolly

    Plastic Containers With Dolly
    See all 8 items in product family
    These Rolling Parts Bins Feature Molded Plastic Bins That Easily Lift Off From Steel Dollies To Transport And Handle A Variety Of Materials.

    Large molded gray plastic containers include steel dollies to transport filled containers with ease. Great for moving stock, supplies, laundry and other large quantities of bulk items. 600 lb. capacity. Steel dolly features raised edges to retain container during transport. Moves easily on 3” polymer tread casters (2 rigid, 2 swivel). Tapered Containers are nestable when empty.

    Click for more
  • Dandux® Flat Bottom With Step Wall Bulk Containers

    Dandux® Flat Bottom With Step Wall Bulk Containers
    See all 54 items in product family
    Dandux Bulk Containers Are Used For Storage And A Variety Of Applications.

    Dandux Plastic Bulk Containers are made of seamless, leak resistant molded polyethylene for long lasting durability. "Snag Free" Step Wall with smooth interior construction for easy cleaning. Containers have greater sidewall strength to prevent bulging. 0.225" wall thickness provides superior durability. Containers nest when empty to save space. Limited 1 year warranty. Bushel capacities range from 6-20. Available colors are Yellow, Green, Gray, Natural, Red and Blue. Natural color is FDA approved.

    Click for more
  • Extra Large Jumbo Bulk Movers

    Extra Large Jumbo Bulk Movers
    See all 1 items in product family
    Extra Large Jumbo Bulk Movers Are Used For Transport And Storage Of Bulk Items In A Variety Of Industrial Applications.

    Movers are made with an extra-large polyethylene tub for heavy-duty use. Tub mounts directly onto a rust-resistant reinforced aluminum dolly. Four 4” swivel rubber casters allow easy maneuverability. Measures 40”L x 28”W x 35”H. Holds up to 31,185 cubic inches. NSF® certified.

    Click for more
  • Round Storage Container Trucks

    Round Storage Container Trucks
    See all 8 items in product family
    Round Containers Are Perfect For Storing And Moving Materials Quickly.

    The round interior surface of these mobile container trucks allows easy loading and unloading. Leak-resistant molded plastic is secured to an all welded steel dolly base. The dolly mounted by bolting through the bottom of the container. Swivel casters on all models are easy mobility. 30-59 Gallon Capacity Containers feature 3” diameter rubber casters with 1100 lb. capacity. 75 and Above Gallon Capacity Containers feature 5” urethane molded-on plastic casters with 1200 lb. capacity.

    Click for more
  • Bulk Movers With Tubs

    Bulk Movers With Tubs
    See all 20 items in product family
    Bulk Movers Are Designed For Transporting A Variety Of Items In Food Preparation, Packing And Storage Applications.

    Bulk Movers include sanitary, washable and steam-cleanable polyethylene containers and durable aluminum frames for long lasting use. Base maneuvers easily on four” polyurethane swivel casters. Available types are 3 Bushel, 6 Bushel, 8 Bushel Tubs and 9 Bushel Tubs. Weight capacity is 500 lbs. Tub colors are Blue, Gray, Red, and White. Dimensions vary per model.

    Click for more
  • Orbis® Heavy-Duty Fixed Wall Bulk Shipping Container

    Orbis® Heavy-Duty Fixed Wall Bulk Shipping Container
    See all 4 items in product family
    Orbis Heavy-Duty Bulkpak Containers - 30X32X18"

    Designed to hold 2,000 lbs, these reusable bulk containers are built for long-lasting durability in heavy-duty applications. Fixed wall styles support heavy, dense components. During storage and shipping these bulk bins stack securely atop each other. Meets the specifications of the Automotive Industry Action Group (AIAG). Ideal for the automotive industry and all types of industrial, food or beverage applications, as well as for international shipments.

    Click for more
  • Buckhorn™ Heavy Duty Transport Tubs

    Buckhorn™ Heavy Duty Transport Tubs
    See all 2 items in product family
    Transport Tubs Are Perfect For Heavy, Dense Loads Up To 2,300 Lbs. That Do Not Require Tall Sidewalls.

    Solid, one-piece polyethylene structural foam plastic is oil, chemical and moisture resistant. Smooth interior surface is easy-to-clean. Steel runner base adds strength and allows stacking. 4-way fork access for easy transport. Blue color. Transport containers measure 48”L x 45”W.

    Click for more
  • Multi-Height Container

    Multi-Height Container
    See all 1 items in product family
    This Bulk Container Features Height Attachments To Fit Various Applications.

    Height adjustable bulk container includes one pallet base and four side attachments for added height. Each height attachment adds 7-7/8” usable height. Height attachments fold when not in use; measures 74-1/2”L x 8-3/4”W x 2-3/4”D when folded. Made from corrosion resistant polyethylene with steel corner hinges. 2,500 lb. capacity. Base allows 4-way forklift access and measures 5-7/8”H. Measures 47-3/16”L x 31-3/8”W x 37-1/2”H overall.

    Click for more