Browse Bins, Totes & Containers

(11,938 items)

Narrow Your Results

Availability

Product Group

  • Less...
  • More...

Assembly

Country of Origin

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Lug Tote Box Carts

    Lug Tote Box Carts
    See all 58 items in product family
    Lug Tote Box Carts Are Designed For Transporting And Storing Small Parts, Components, Food And Recyclables In Storage Bin Containers.

    Lug Tote Box Carts are made with lightweight tubular aluminum or stainless steel frames for long lasting durability. Features 5 inch polyolefin casters for greater mobility. Slide runners on lug tote box carts provide added stability and support. Truck carts are available in a range styles and configurations to accommodate an assortment of bins, totes and containers. Dimensions and weight capacities vary per model. Carts are all-welded or unassembled. Bins available with select truck carts. Available load capacities range from 50 to 1200 lbs. Package quantity is 1.

    Click for more
  • Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes

    Chrome Wire Shelf Trucks With Cross Stack Tubs & Nesting Totes
    See all 8 items in product family
    These Unique Wire Shelf Trucks Provide A Storage Solution For Large, Bulky Items.

    Plastic containers are great for production, assembly and order picking applications. Chrome wire shelf trucks offer an attractive finish that’s suitable for retail environments. Heavy duty trucks withstand up to 1,200 lbs. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Moves easily on four 5” polyurethane swivel casters (2 with brakes). Containers are made with FDA approved high density, injection molded polyethylene. Plastic totes resist chemicals and corrosion and are easy-to-clean. Nesting Totes nest when empty to save space and prevent jamming using a ribbed top. Cross Stack Tubs nest when empty and can be turned 90° for cross stacking. Easy assembly.

    Click for more
  • Bulk Movers With Tubs

    Bulk Movers With Tubs
    See all 21 items in product family
    Bulk Movers Are Designed For Transporting A Variety Of Items In Food Preparation, Packing And Storage Applications.

    Bulk Movers include sanitary, washable and steam-cleanable polyethylene containers and durable aluminum frames for long lasting use. Base maneuvers easily on four” polyurethane swivel casters. Available types are 3 Bushel, 6 Bushel, 8 Bushel Tubs and 9 Bushel Tubs. Weight capacity is 500 lbs. Tub colors are Blue, Gray, Red, and White. Dimensions vary per model.

    Click for more
  • Multi-Tier Stock Carts

    Multi-Tier Stock Carts
    See all 2 items in product family
    Multi-Tier Stock Carts and Matching Pallet Containers - Perfect for stock picking and maneuvering small parts to workstations.

    Keep your workroom productive with this mobile unit that puts materials where you need them. Welded steel construction holds up to 300 lbs. Top and middle shelves, equipped with a retaining lip, tilt for access and viewing. Bottom shelf is fixed. Each level measures 24"L x 16"W at heights of 7.5"H, 35"H and 58"H. Moves easily on 2 swivel and 2 fixed braking hard rubber casters. Blue powder coat finish. Holds bins up to 24"L x 16"W x 17"H (sold separately).

    Click here to see full selections of our Pallet Containers.

    Click for more
  • Chrome Wire Carts With Dividable Grid Containers

    Chrome Wire Carts With Dividable Grid Containers
    See all 11 items in product family
    Chrome Wire Bin Carts Combined With Dividable Grid Containers Are Used For Storing Small To Large Parts.

    Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1” increments. Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire carts offer an attractive finish that’s suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Moves easily on four 5” polyurethane swivel casters (2 with brakes). Easy assembly.

    Click for more
  • Easy Access Container Stock Trucks & Carts

    Easy Access Container Stock Trucks & Carts
    See all 50 items in product family
    These Slant Shelf Container Trucks Are Perfect For Parts Picking And Assembly Operations.

    Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters (2 with brakes) for easy mobility. Trucks are available with 12 Grid Containers, 4”H Shelf Bins or 4-5/8”H Plastic Drawers. Easy Assembly.

    Click here to see full selections of our Dividable Grid Containers.

    Click for more
  • All-Welded Super-Size Bin Carts

    All-Welded Super-Size Bin Carts
    See all 6 items in product family
    These Heavy Duty Bin Carts Speed Assembly Operations And Keep Bulk Supplies Close At Hand.

    Bin carts accept super-sized bins for easy transportation and storage of bulk items and supplies. Mobile bin cart frame is made from 11 gauge welded steel with a gray powder coat finish for smooth, secure transport. Supports up to 1800 lbs! Bin carts are easy to move using 5”x 2” urethane casters (2 swivel with brakes, 2 rigid). Bins sold separately.

    Click for more
  • Mobile Bin Carts

    Mobile Bin Carts
    See all 69 items in product family
    Mobile Bin Carts Are Used For Secure Transport Of Loaded Stacking Bins.

    Mobile Bin Carts are made of heavy duty 16 gauge steel with gray baked enamel finish for long lasting durability and dependability. Top shelf has retaining lip edges to retain cargo. Lower compartment has steel hang rails that hold Plastic Hanging Bins securely in place during transport. Bins are made of corrosion resistant polyethylene and are easily removed and replaced. Include welded steel push handle and 5 inch diameter hard rubber casters for easy maneuverability. 36 inch length, 800 or 1200 lb. capacity carts are available in 35-1/2 and 37-5/8 inch heights and 18 and 24 inch widths. Bin quantities are 16, 24, 48, 64, 96 and 112. Colors are Blue Red and Yellow. Some carts available without bins.

    Bin Size Reference
    BinsW"D"H"
    A4-1/85-3/83
    B4-1/87-3/83
    C5-1/210-7/85
    D8-1/410-3/47
    E1110-7/85


    Drawer Size Reference
    DrawerW"D"H"
    A11-5/83-3/44-5/8
    B11-5/85-9/164-5/8
    C11-5/88-3/84-5/8
    D5-9/1617-5/84-5/8
    E8-3/817-5/84-5/8
    F6-13/3214-1/164-1/8


    Click for more
  • Mobile Storage Tote Carts

    Mobile Storage Tote Carts
    See all 65 items in product family
    Mobile Storage Tote Carts Provide Storage Organization And Mobility For Applications Including Commercial, Industrial, Mechanical, And More.

    Mobile storage tote carts are made of high quality materials for long lasting durability and dependability. Carts include heavy-duty casters for unit mobility and maneuverability. Features integrated tote runner system for convenient bin operation and access. Units are modular and interchangeable for application and operation ease. Bin quantities range from 3 to 16. Frame colors are Beech, Black, and Dark Gray. Bin colors are Blue, Clear, Gray, Green, Light Gray, Red, and Yellow. Dimensions vary per model.

    Tote Size Reference
    BinsL"W"H"
    A16-3/412-5/163
    B16-3/412-5/166
    C16-3/412-5/1612
    D16-3/418-1/23
    E16-3/418-1/26


    Click for more
  • Tote Cart for Distribution Containers

    Tote Cart for Distribution Containers
    See all 1 items in product family
    The Tote Cart is designed to help you do your job more efficiently and more comfortably.

    The tote cart featured rugged steel frame and push handle with 4 swivel casters to easily move the cart around the warehouse, store and office. The cart holds 27"L x 16-1/2"W x 12-1/2"H attached lid containers. Containers sold separately.

    Click for more
  • Mobile Wire Shelving Carts With Quickpick Double Hopper Bins

    Mobile Wire Shelving Carts With Quickpick Double Hopper Bins
    See all 24 items in product family
    Chrome Wire Storage Carts Move Parts And Supplies Where You Need Them With Included Double Open Hopper Bins.

    Chrome wire shelf carts with QuickPick bins are great for stock picking and reloading in retail and display applications. Double sided bins are made of heavy-duty impact resistant polypropylene. Plastic hopper bins feature both front and back access that allows two users to access stored contents at same time. Molded-in label holders at both ends provide easy identification. Hopper bins stack vertically and/or crisscrossed and nests when empty to save space. Open wire shelves reduce dust accumulation. Wire carts move easily on polyurethane swivel casters (2 with brakes). Wire storage carts measure 36”W x 18”D x 38”H. Easy assembly.

    Click for more
  • Akro-Mils® TiltView® Stack Cart

    Akro-Mils® TiltView® Stack Cart
    See all 1 items in product family
    Akro-Mils® Mobile Supply Stack Cart w/32 TiltView® Bins, 18-1/2"W x 25-1/2"D x 39-1/2"H

    Introducing TiltView® Stack Carts a mobile storage and transport solution for small parts and supplies utilizing Akro-Mils' TiltView tilting bin system. Combining the efficiency of tilting bins with the versatility of a mobile cart, TiltView Stack Carts feature a work-height top for added workspace. Carts come with two 06703 (3-Bin), four 06704 (4-Bin), and two 06705 (5-Bin) TiltView bins. Handles are located at each end of the cart for transport convenience. Padded corner bumpers keep the cart safe from damage. Quiet, non-marking thermo-plastic rubber swivel casters allow for efficient movement in any environment. Constructed of 16-gauge steel, TiltView Stack Carts have a weight capacity of 250 lbs. Ships fully assembled! These carts are perfect for 5S Lean initiatives in a variety of settings including industrial, retail and medical!

    Click for more
  • Plastic Organized Drawer Carts

    Plastic Organized Drawer Carts
    See all 41 items in product family
    Plastic Organized Drawers Are Used Storage Bin Containers Designed For Transporting And Storing Small Parts, Components, Food And Recyclables.

    Plastic Organized Drawer Carts are made with sturdy chrome plated steel frames for long lasting durability and dependability. Features heavy duty plastic drawers for superior performance. Truck carts include casters offer easy mobility. Locking wheels for added safety. Plastic drawer carts are available in a range of configurations to accommodate an assortment of bins, totes and containers. Truck carts are mobile or stationary. Carts are unassembled. Colors are Assorted, Black, Clear, Smoke or White. Dimensions and drawer quantities vary per model. 1 Year Limited Warranty. Package quantity is 1.

    Click for more
  • 3 Fabric Drawer Rolling Carts

    3 Fabric Drawer Rolling Carts
    See all 3 items in product family
    Honey-Can-Do 3-Drawer Rolling Fabric Carts Are Used For Convenient Storage Of Clothing, Tools, Office Accessories And More.

    Honey-Can-Do 3-Drawer Rolling Fabric Carts are made with sturdy, lightweight steel frames for long lasting use and dependability. Smooth rolling storage units have three spacious drawers and can used as night stands, extra dressers or for providing office desk storage space. Soft top surface provides even more storage space. Two locking wheels keep cart securely in place as needed, and unlock for easy maneuverability. Assembly tool included, quick and easy setup. Measure 11-1/2 in. L x 16-1/8 in. W x 35-1/2 in. H. Available in Black, Blue or Pink drawer color.

    Click for more
  • Chrome Shelving Storage Stands

    Chrome Shelving Storage Stands
    See all 18 items in product family
    Chrome Shelving Storage Stands Are Corrosion Resistant Furnishings For Home And Office Environments.

    Chrome Shelving Storage Stands are made with chrome plated steel for long lasting durability and dependability. Contemporary design units provide attractive and functional storage, shelving and general furnishing solutions. Available with 1 to 6 shelves. Stand styles include Table Stands, Tables w/Basket, Shelving Towers, Shelving Stands, Luggage Rack, and Push Carts w/Basket. Colors are Black, Chrome, Chrome/Black, and Stainless Steel. Dimensions vary per model.

    Click for more
  • Bamboo and Wood Shelf Stands

    Bamboo and Wood Shelf Stands
    See all 3 items in product family
    Bamboo and Wood Shelf Stands Provide Attractive Shelving And Seating For Bathrooms, Spas, Entryways, Bedrooms And Other Storage Applications.

    Bamboo and Wood Shelf Stands are made of solid eco-friendly bamboo, a naturally renewing resource that provides long lasting durability and dependability. Moisture-resistant and easy to clean bamboo furnishings assemble easily and includes all assembly tools. 4-Tier Vertical Bamboo Shelf Stand offers ample vertical storage space for towels or bathroom accessories with room under the bottom shelf for shoes or other small items. Bamboo Spa Bench has large and comfortable contoured seat with bottom shelf for storage. Wood Shelf Stand features four plastic casters for maneuverability and keeps contents in place with closed sides. Includes Limited Lifetime Warranty. Dimensions vary per model.

    Click for more