Level Alarms & Gauges
Brand
Material
Length
Width
Type
Height
Capacity
Color
Price
Related Products
This is the standard At A Glance Drum Gauge Model. The base construction is galvanized wetted rods with HDPE Floats for the 1.5 and 2 drum gauges, and Nitrophyl Floats for the .75 drum gauge. Other options are available to increase the drum gauge's compatibility with various liquids. This liquid level gauge is made specifically for standing drums. We can accommodate 55, 30, and 15 gallon drums, and we offer a variety of materials of construction to accommodate nearly any type of liquid. We can accommodate a 2, 1.5, or .75 openings. Includes a 1 year limited warranty for manufacturer ...
Justrite® 08584 6"L Flexible Faucet Extension Brass Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. Adjustable faucets screw tightly into drum and can be adjusted to dispensing position, with spout downward, without thread damage or leakage. For ...
The Overfill Alert Gauge is a high level visual gauge designed to visually alert you that your AST (tank) is near full. This overfill monitor's simple pop up mechanical design promotes easy installs, maximum durability, and low up front costs. Includes a 1 year limited warranty for manufacturer defects. Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.
The DRUM ALARM for HIGH LIQUID LEVEL alerts your attention to full drums with a bright flashing LED and a loud beeper when liquid level is high. Just drop it in a drum and never overfill again! The attached feed tube ensures that the liquid is being drawn from the bottom of the container. This guarantees consistent feeding of liquid. 2 Year Limited Warranty.
The TANK ALARM grabs attention with a bright flashing LED and a loud beeper when liquid level is too high Easy to install. Easy to adjust the depth in tank. Stop overfill for good! Any Depth. Standard depths available up to 5 ft. Custom depths have been made 20 feet deep. 2 Year Limited Warranty.