Browse Bins, Totes & Containers

(13,303 items)

Narrow Your Results

Availability

On Sale

Product Group

Color Family

  • Less...
  • More...

Accessory Type

Country of Origin

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Plastic Dividable Grid Containers

    Plastic Dividable Grid Containers
    See all 36 items in product family
    Dividable Grid Containers are Stackable To Save Space. Modular Containers Accept Dividers for Efficient, Organized Storage.

    These high-density FDA approved polyethylene divider box containers are great for a variety of material handling needs including storage and shipping. The ribbed external sides of these plastic storage boxes provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. These stackable modular divider boxes stack securely with or without the optional lid (See Accessories for lids). Sold in carton quantities. Available in Blue, Gray and Red. Dividing grids sold separately.

    Dividers subdivide your boxes to 1-1/8" square compartments for more efficient storage. Length and Width dividers sold separately. Gray polyethylene. Sold in packages of 6.

    Click for more
  • Akro Mils Stackable Plastic Grid Boxes

    Akro Mils Stackable Plastic Grid Boxes
    See all 52 items in product family
    Akro Mils Plastic Grid Boxes Help Organize Small Parts Easily and Efficiently!

    Akro Mils dividable containers are injection molded from high density polyethylene for strength and durability. These plastic storage boxes resist most solvents and chemicals. Ribbed sides provide strength when loaded or stacked. These grid containers divide into 1-1/8” squares using Optional Dividers to provide multiple compartments for parts organization. Modular boxes allow stacking with or without Optional Lids. Optional Clear Covers easily snap-on to protect contents while offering quick identification of inventory. Grid boxes are compatible with most racks, shelving and automated material handling equipment. Optional Black Plastic Dividers and Lids sold separately. Sold in carton quantities.

    Click for more
  • LewisBins™ Divider Boxes

    LewisBins™ Divider Boxes
    See all 52 items in product family
    LewisBins™ Divider Boxes Help Store And Organize Various Items By Creating Separated Compartments Within The Container.

    Divider boxes can be divided into compartment using molded-in slots on 1-1/4" centers that accept Optional Dividers (sold separately). Used for use in commercial, industrial, electronics and healthcare markets for storage, assembly and distribution applications. Made using high density polyethylene with rib reinforcements for extra strength. Containers offer a 40 lb. load capacity. Optional Lids (sold separately) help protect contents.

    Click for more
  • Dandux Rugged Dividable Stackable Plastic Boxes

    Dandux Rugged Dividable Stackable Plastic Boxes
    See all 31 items in product family
    Dandux Modular Grid Boxes are Dividable into 1-1/4" Squares. Durable Vacuum-Formed Plastic is Built to Stack and Last.

    These rugged storage boxes are made with break resistant, one piece vacuum-formed plastic that withstands versatile, heavy-duty use. Gray molded plastic grid containers resist mild acids, machine oils and detergents. Stacking lugs allow safe, positive locking when stacked with Optional Lids (sold separately). Divider Boxes are available in a variety of sizes to suit various storage needs.

    Grid boxes divide into 1-1/4" squares using polyethylene Dividers (sold separately).
    11" x 8" grid boxes accept a maximum of 7 widthwise dividers and 5 lengthwise dividers.
    16" x 11" grid boxes accept a maximum of 11 widthwise dividers and 7 lengthwise dividers.
    24" x 11" grid boxes accept a maximum of 17 widthwise dividers and 7 lengthwise dividers.
    22" x 17" grid boxes accept a maximum of 15 widthwise dividers and 11 lengthwise dividers.

    Click for more
  • Dandux Rugged Dividable Nesting Plastic Boxes

    Dandux Rugged Dividable Nesting Plastic Boxes
    See all 8 items in product family
    Dandux Nesting Dividable Containers save Space While Providing the Maximum Use of Storage.

    These modular containers help simplify storage problems with multiple compartments. Grid boxes are made with vacuum-formed plastic. Gray molded polyethylene plastic storage boxes and dividers are made to last (sold separately). Optional Dividers are slotted on 1-1/4" centers. Optional Covers are made with clear plastic for viewing contents (sold separately). 17-3/4"L grid boxes fit standard 36"W x 18"D shelving. Inside dimensions are approx. 2" less than overall size shown. Divider Boxes are sold in carton quantities.

    Click for more