Browse Bins, Totes & Containers

(12,353 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Product Group

Construction

  • Less...
  • More...

Accessory Type

Country of Origin

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Transfer File Record Storage Boxes With Lid - Letter or Legal

    Transfer File Record Storage Boxes With Lid - Letter or Legal
    See all 2 items in product family
    Record Storage Boxes Are Available Corrugated Cardboard Boxes For Economy Use And Durable Polyethylene File Boxes.

    Corrugated Cardboard Boxes are the economical choice for record storage. Made with 200 lb. test corrugated cardboard, these record storage boxes are designed to hold letter and legal size records. Each file storage box includes a tight fitting lid for added rigidity and file protection. Corrugated boxes include a large, printed label area for easy identification of stored records. Ships flat, easy to set-up. Record storage boxes with lids are sold in quantities of 20. Price is per 20 storage boxes.

    Polyethylene File Boxes are made with high density polypropylene with reinforced ribs for extra strength. These file storage containers securely close using interlocking padlockable hinged lids. Nests when empty and open to save storage space. Molded hand grips allow easy lifting. Full length stainless steel hinge pins ensure security. Transparent polyethylene body allows quick identification of contents. Includes metal rails for hanging file folders. Sold in carton quantities of 6.

    Click for more
  • Master Lock® Steel Security File Box

    Master Lock® Steel Security File Box
    See all 2 items in product family
    Steel Security File Boxes Store Important Documents In Office, Commercial Or Residential Environments.

    Steel Security File Boxes are made of steel for long lasting durability and dependability. Designed for storing important documents and personal items without bending. Includes convenient carrying handle for portability. Locking cover provides added security, with two extra keys. Duplicate keys not available. Assembled.

    Click for more
  • Advantus® Steel Letter/Legal File Bins

    Advantus® Steel Letter/Legal File Bins
    See all 2 items in product family
    Advantus® Steel Letter Legal File Bins Allow Easily-Accessible Storage Of Hanging File Folders.

    Advantus® Steel Letter Legal File Bins are perfect for storing hanging file folders or other office supplies. Bins are steel with black finish and feature hanging handles on both ends. Advantus® Steel Letter Legal File Bins are available in two sizes.

    Click for more
  • Lockable Fire and Waterproof Document Chests

    Lockable Fire and Waterproof Document Chests
    See all 3 items in product family
    Lockable Fire And Waterproof Document Chests Protect Valuables From Fire, Water And Theft For Applications Including Residential, Commercial, Storage And More.

    Lockable fire and waterproof document chests are made of high density polyethylene for long lasting durability and dependability. Units accommodate up to 50 hanging folders for capacity versatility. Features fire and water protection with keyed or tubular key lock ensuring content privacy and stability. Lock types are Keyed Lock and Tubular Keyed Lock. Cubic feet capacities are 0.6, 0.62 and 0.66. Available colors are Black, Charcoal Gray and Taupe. Dimensions vary per model.

    Click for more
  • Plastic Letter/Legal File Totes

    Plastic Letter/Legal File Totes
    See all 13 items in product family
    Plastic Letter/Legal File Totes Provide Storage Organization For Residential, Commercial, Corporate And More.

    Plastic letter/legal file totes are made of clear polypropylene and polystyrene for long lasting durability and corrosion resistance. Units allow visibility and content access for file organization. Includes KD filing system. Casters and fiberglass stacking lids sold separately. Type is Plastic Storage Tote. Package quantity is 1. Colors are Blue, Clear, Green, Light Gray, Red and Yellow. Dimensions vary per model.

    Click for more
  • Advantus® Letter/Legal File Totes With Lids

    Advantus® Letter/Legal File Totes With Lids
    See all 2 items in product family
    Advantus® Letter/Legal File Totes With Lids Are Perfect For Organizing And Storing File Folders.

    Advantus® Letter/Legal File Totes With Lids are made of heavy-duty black paperboard and feature two exterior hanging handles. Label slot allows easy identification of contents. Easy lift-off lid keeps contents protected. Available in two sizes for accommodating Letter-Size or Legal-Size hanging folders (sold separately). Advantus® Letter/Legal File Totes With Lids are sold in package quantities of four.

    Click for more
  • Plastic Letter/Legal File Totes With Lids

    Plastic Letter/Legal File Totes With Lids
    See all 6 items in product family
    Plastic Letter/Legal File Totes With Lids Are Perfect For Storage Of Documents In Offices, Medical Facilities, Academic Institutions And More.

    Plastic Letter/Legal File Totes With Lids are plastic for lasting durability and strength. Molded-in or flip handles for easy carrying. Lids are shaped to allow easy stackable storage. Totes hold letter-sized or legal-sized hanging file folders (not included). Legal totes are available in Black, Black/Titanium, Clear or Clear Base/Black Lid and Clear Base/Navy Lid.

    Click for more
  • Advantus® Letter/Legal File Storage Chests

    Advantus® Letter/Legal File Storage Chests
    See all 3 items in product family
    Advantus® Letter/Legal File Storage Chests Feature Combination Locks To Keep Contents Protected.

    Advantus® Letter/Legal File Storage Chests are metal with black finish. Combination locks allow documents to be stored securely. Dual carry handles on each side. Label holder in front for easy identification. Available in four sizes. Mobile File Box features two rear wheels for easy mobility. All chests are sold in package quantities of 2.

    Click for more
  • Advantus® Plastic Companion Letter/Legal File Storage Box

    Advantus® Plastic Companion Letter/Legal File Storage Box
    See all 1 items in product family
    Advantus® Plastic Companion Letter And Legal File Storage Box Is Mountable Into The Advantus® File Shuttle For Easy Mobility.

    Advantus® Plastic Companion Letter And Legal File Storage Box is made of opaque black plastic and has a transparent lid. Dual lift handles provide easy maneuverability. Advantus® Heavy Duty File Shuttle (sold separately) is steel with black finish. Lower level rack allows for additional storage, and dual wheel casters ensure easy mobility. Shuttle can hold up to 100 lbs.

    Click for more
  • Fellowes® Moving & Storage Boxes

    Fellowes® Moving & Storage Boxes
    See all 3 items in product family
    Fellowes® Moving & Storage Boxes Are Used For REsidential Or Commercial Moves And Storage.

    Moving & Storage Boxes are made of 32 ECT C-Flute Kraft corrugated board for long lasting durability. Pre-cut hand holes provide comfortable moving and lifting. Lids lock into place for secure closure without tape. Easy to break down and store flat until reuse. Available in Small, Medium or Large. Colors are Kraft or Kraft/Blue.

    Click for more
  • Space-Saving Storage Drawers

    Space-Saving Storage Drawers
    See all 11 items in product family
    File Drawers Up To 5 High To Save Floor Space, Provide On-Site Storage For Documents That Are Accessed Quarterly.

    Basic-Strength File Drawers are made of strong, corrugated fiberboard for long lasting durability. Stor/Drawer and Economy file drawers have reinforced front and back panels that securely store important files. Reinforced plastic handles for easy access to drawer contents. Side-Tab file drawers with drop front lids provide easy access to end tab files. Center dividers hold file folders upright to maintain.

    Super Stor/Drawer Steel Plus file storage features thick, multi-wall file drawers that hold up to monthly or occasional use. The letter and legal size file drawers are supported by a steel frame to increase stacking strength. Plastic reinforced drawer handles permit easy access to drawer contents. These storage drawers are available in file size format Letter, Legal, Check or 5”x 8 card.

    Sold in carton quantities.

    Click for more
  • String & Button Closure Storage Boxes For Letter & Legal Size

    String & Button Closure Storage Boxes For Letter & Legal Size
    See all 9 items in product family
    String And Button Closure File Boxes Lock In Contents Even If The Box Is Overturned!

    These string and button closure storage boxes are available in three different strength levels and in a variety of styles to meet any storage need.
    Choose the strength level of your file box based on your stacking needs and how frequently files are accessed:

    Maximum-strength boxes stack up to 10 high.

    Extra-strength boxes stack up to 5 high.

    Basic-strength boxes stack up to 2 high.

    Maximum-Strength Liberty storage boxes provide 50% more stacking strength than other string and button boxes without shelving. The Liberty Plus storage boxes feature a 3” dustproof seal that keeps the top of the box flat for improved stacking stability. These boxes feature reinforced plastic handles that allow you to easily pull boxes from shelves.

    Extra-strength Stor/File boxes provide 25% greater stacking strength than other brands and can be used with or without shelving. Environmentally friendly Recycled Stor/File storage boxes are also available.
    Basic-strength Economy storage boxes have a heavy-duty construction for lasting strength. These boxes can be used with or without shelving for storage versatility. To save on assembly time use the Quick Set-up file boxes.

    Available in Letter and Legal size format.

    Sold in carton quantities.
    Click for more
  • Lift-Off Lid Storage Boxes For Letter & Legal Size

    Lift-Off Lid Storage Boxes For Letter & Legal Size
    See all 22 items in product family
    Lift-Off Lid Boxes Stay In Place And Secure Contents!

    These lift-off lid boxes provide quick, easy access to box contents and feature handholds for improved portability and carrying comfort.
    Choose the strength level of your file box based on your stacking needs and how frequently files are accessed:

    Maximum-strength boxes stack up to 10 high.

    Extra-strength boxes stack up to 5 high.

    Basic-strength boxes stack up to 2 high.

    The maximum-strength R-Kive boxes with locking lids have a multi-layered construction for more stacking strength. Reinforced hand holes resist tearing and provide carrying comfort. Recycled R-Kive boxes are also available.

    For hanging files use the Hang N’ Stor file boxes that allow you to transfer files without removing records from folders. Plastic channels allow folders to glide smoothly for easy access to files.

    Available in Letter and legal size format.

    Sold in carton quantities.
    Click for more
  • Fellowes® Attached Flip-Top Lid Storage Boxes For Letter & Legal Size

    Fellowes® Attached Flip-Top Lid Storage Boxes For Letter & Legal Size
    See all 4 items in product family
    Attached, Flip-Top Lid Storage Boxes Provide Quick, Easy Access To Documents And Eliminate The Chance Of Losing Box Lids.

    Choose Extra-Strength boxes for files that are accessed on a monthly bases or less. Boxes stack up to 5 high.
    For light-duty file storage and infrequently accessed files use Basic Strength boxes. Boxes stack up to 2 high.
    Extra-strength Stor/File storage boxes feature an adhesive strip that securely seals box for shipping and to prevent tampering. These shipping boxes easily open with pull tabs and the top lid tears off to reveal flip-top lid. Systematic Storage Boxes provide moderate strength with or without shelving.
    The basic-strength Recycled Stor/File Storage Boxes have a light-duty construction for moderate stacking or for use with shelving. 100% recycled material.
    Available in Letter and legal size format.

    Sold in carton quantities.
    Click for more
  • Storage Boxes For Binders & Computer Printout

    Storage Boxes For Binders & Computer Printout
    See all 3 items in product family
    These Storage Boxes Are Designed For Storing And Organizing Binders Or Computer Printouts To Keep Records Neat And Dust-Free.

    Maximum-strength Data-Pak file storage boxes have a heavy-duty construction that withstands the weight of bound computer printouts. To store 1-1/2-3” binders use the Binder Storage Boxes. These binder boxes have a top-loading design that allows quick binder retrieval and extra hand room for easy transporting. The lift-off lid locks in place for secure storing.
    The basic-strength Liberty Binder Pak features compressor rings and plastic posts to bind papers. The binder/lid opens easily and locks closed with a rugged plastic fastener. Posts adjust to 2-3/4” or 4-1/4” for a variety of document types.

    Sold in carton quantities.
    Click for more
  • Storage Boxes For Check, Card And Record

    Storage Boxes For Check, Card And Record
    See all 9 items in product family
    Storage Boxes For Checks, Cards And Records Are Used For Organizing And Storing Paperwork, Checks, Microfilms and Record Forms.

    Storage Boxes For Checks, Cards And Records are made of cardboard construction with a string and button closure for added protection and long lasting durability. Keeps important record forms and checks secure even if box overturns. Use Liberty Plus boxes with 3" dustproof seal to keep box tops flat for improved stacking stability. Economy and Stor/File storage boxes provide attached, flip-top lids that provide moderate storage security, easy access to contents and prevent lids from getting lost. Stor/File boxes provide great stacking strength for heavy-duty check and deposit slip storing. Types are Economy Storage Box, Liberty Storage Box and Stor/File Storage Box. Colors are Blue/White and White. File Size Formats are Check, Check/Microfilm and Record Forms. Quantity is12. Sizes vary.

    Click for more
  • Storage Boxes For X-Ray Film

    Storage Boxes For X-Ray Film
    See all 1 items in product family
    Safety Store X-Ray Film In These Durable, Dependable X-Ray Storage Boxes!

    Basic-strength X-Ray storage boxes protect film from dust or dirt and support the weight of standard 14”x 17-1/2”film jackets. These boxes have a side tuck lid closure and a secure tab lock that prevents film jackets from sliding out. Sturdy handles are placed low for ergonomic lifting.

    Sold in carton quantities.
    Click for more
  • Fellowes® Maximum Strength Space-Saving Storage Drawers

    Fellowes® Maximum Strength Space-Saving Storage Drawers
    See all 2 items in product family
    Durable, Maximum-Strength Stacking Drawers Stack Up To 10 High And Withstand Frequent Access.

    These drawers feature easy-to-assemble frames that interlock vertically and horizontally to withstand heavy day-to-day usage.
    The Staxonsteel and High-Stak storage drawers feature steel framework that allows you to smoothly open or close drawers. Staxonsteel drawers are reinforced with steel wire and have an easy, snap-together construction that uses poly-lock assembly. Drawers include factory installed index cardholders for quick file identification. High-Stak file drawers feature reinforced plastic handles for easy access to drawer contents.
    The Super Stor/Drawer file boxes with multi-walls feature a plastic support frame and accommodate most hanging folder frames. Stax Cubes and Stax-Tab End Tab File drawers feature steel framework that allows you to retrieve boxes instantly without moving any other boxes and permits front/back box insert. Stax-Tab boxes have drop front lids for easy access to end tab files and a center divider to hold files upright. String and button closure.

    Sold in carton quantities.
    Click for more