Browse Bins, Totes & Containers

(14,670 items)

Narrow Your Results

Availability

Country of Origin

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Product Group

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Wire Folding Bulk Containers

    Wire Folding Bulk Containers
    See all 10 items in product family
    Collapsible Wire Containers Set Up in Seconds and Fold Flat to Save Space and Reduce Return Shipping Costs.

    Open wire mesh provides excellent visibility for easy inventory control. Wire storage containers help eliminate dust and dirt build up. These one piece heavy-duty folding containers feature wire mesh arc-welded to a channel formed steel base. The sides and corners of these shipping containers are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Wire bulk containers stack up to 4 high.

    Add optional features to meet your needs.
    Blue Nylon Covers keep contents hidden, secure, and dust free. Made with water resistant 400 denier nylon. Reinforced corners and double stitching for added durability. Features flip front door panel with velcro closure and velcro attachment section to fasten cover to cart.
    Caster Kit for mobilization. 4 swivel, 2 braking, 5”x 1-1/2” mold-on rubber casters. 1,400 lb capacity.
    Hinged Lid and Padlock for security.

    Click for more
  • Folding Wire Containers

    Folding Wire Containers
    See all 11 items in product family
    Folding Wire Containers Efficiently Maximize Any Storage Space.

    These wire containers are collapsible to set up in seconds and fold flat to save space and reduce return shipping costs. Open wire mesh provides excellent visibility for easy inventory control. Wire storage containers help eliminate dust and dirt build up. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access to contents, even when stacked. Corrosion resistant zinc-plated finish. Optional Caster Kit allows mobility of containers. Kit includes 2 swivel, 2 rigid phenolic casters. Optional Wire Mesh Lid is padlockable for security. Hinged to allow easy access to contents.

    Click for more
  • Lyon® Wire Mesh Containers

    Lyon® Wire Mesh Containers
    See all 4 items in product family
    Lyon® Wire Mesh Containers Are Used For Bulk Storage In Warehouses, Mailrooms And More.

    Wire mesh containers are made using zinc-plated wire mesh for easy visual inventory of stored contents. Notched welded legs interlock for positive stacking and permit forklift or pallet truck entry. A drop gate allows easy access to contents while stacked. Safety locks prevent an accidental opening of containers. Reinforced safety corners for added strength. Base features 13-gauge steel channel for increased reinforcement. Wire mesh containers fold down neatly to 1/10 of the original size when not in use. Junior Size Wire Mesh Containers hold up to 1000 pounds each and may be stacked 3 high. Standard Size Wire Mesh Containers hold up to 4000 pounds each and may be stacked 4 high. Standard mesh containers come in three sizes. Lifetime Limited Warranty.

    Click for more
  • Folding Steel Containers - Sheet Metal and Wire Mesh

    Folding Steel Containers - Sheet Metal and Wire Mesh
    See all 4 items in product family
    Folding Steel Containers - Sheet Metal and Wire Mesh - Are Used For Industrial And Commerical Storage Needs.

    Folding Steel Containers are made of steel with a zinc galvanized finish for long lasting durability. Floor is Sheet Metal on Tubing Base Structure to provide easy set up. Folds flat to save space and shipping costs. Containers measure 40-1/2" x 34-1/2" x 26" upright height and 11-1/2" collapsed Height. Load Capacity is 3200 lbs. Maximum stack height is 5 Containers. Stack Height is 4 High for truck shipments. Stack Height of 9 when collapsed for return shippinh. Inside Usable Volume is 14 or 18 Cubic Feet 4 Inter-Stackable with other containers.

    Click for more
  • Hold 'N Fold® Collapsible Containers

    Hold 'N Fold® Collapsible Containers
    See all 2 items in product family
    Hold 'N Fold® Collapsible Containers Save Valuable Floor Space In Warehouses Or Industrial Work Areas.

    Hold 'N Fold® Collapsible Containers are made of wire mesh or corrugated metal for long lasting durability. The tubular construction increases container rigidity and strength. Containers provide space savings by storing or staging ready for use items on production floor. Sides lift into position and automatically lock in place. Used for inter or intra-plant shipments and to save shipping costs returning empty containers. Hold 'n Fold self-locks when folded, eliminating the need for banding. Half drop gates on both sides provide easy access to contents. 4,000 lb. capacity standard. Patented. Stackable up to six high. Optional drop gates simplifies loading and unloading. Measures 48"L x 45"W x 42"H.

    Click for more
  • Collapsible Bulk Containers - Solid Or Vented Sides

    Collapsible Bulk Containers - Solid Or Vented Sides
    See all 4 items in product family
    Collapsible Plastic Bulk Containers Provide A Super Value! Easy Assembly.

    Structurally reinforced bulk containers are made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Feet also allow 4-way forklift access. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware. Measures 39-1/4"L x 31-1/2"W x 29"H overall without casters. Container available with mesh or solid sides.
    For convenient mobility, add optional rugged Caster Set that includes 4 swivel casters (2 with brakes) and holds up to 2000 lbs.

    Click for more
  • Plastic Folding Bulk Containers

    Plastic Folding Bulk Containers
    See all 34 items in product family
    Plastic Folding Bulk Containers Store And Transport Various Items Safely And Securely.

    Plastic Folding Bulk Containers are made of high-density polyethylene plastic for long lasting durability. Features a folding design for easy storage and portability. Bulk containers offer a four-way fork entry for greater control while handling. Plastic folding bulk containers can be stacked without racking for greater stability and safety. Structural-foam molded construction offers enhanced strength and support. Bins, totes and containers are easy to clean. Colors are Black, Blue or Gray. Dimensions and weight capacities vary per model. Bulk Container Lids are sold separately. Protects contents against damage from dust and debris for added reliability.

    Click for more
  • KLAPA Folding Bulk Containers

    KLAPA Folding Bulk Containers
    See all 2 items in product family
    KLAPA Folding Bulk Containers Are Used For Heavy Duty Commercial Or Industrial Storage Applications.

    KLAPA Folding Bulk Containers are made of high pressure injection polypropylene and polyethylene for long lasting durability, dependability and high level impact resistance. Ergonomically designed latches, handles, and independently foldable sidewalls allow easy maneuverability and assembly. Walls can fold in no particular sequence. Drainage holes in sidewalls and base prevent water from accumulating in outdoor storage and provide ventilation for faster part cooling post process. Designed to stack and hold significant weight depending on usage. Black base with gray side walls and blue and yellow handle colors. Available in two sizes with 1100 and 1500 lb. capacities.

    Click for more
  • Agricultural Folding Bulk Containers - FDA Approved

    Agricultural Folding Bulk Containers - FDA Approved
    See all 1 items in product family
    Agricultural Folding Bulk Containers Are FDA Approved For Sanitary Storage. Agricultural Folding Bulk Containers are made with high-pressure injection molded polypropylene for crack resistance and long lasting durability. UV-stabilized and FDA-approved materials. Collapsible and reusable to provide savings in transportation and industrial storage costs. Storage bins stack up to three high in standard trailers. Ten-point zipper lock system ensures fast and secure set up and collapse. Four-way fork lift entry with 3-11/16" opening with curved fork entry minimizes fork damage. Vented sidewalls, four-way forklift base, and side drop-gate provide optimum performance. Four card holders measure 13"x14-1/2". Bin dimensions are 40"L x 48"W x 33"H. Color is Tan.

    Click for more
  • Quick Assembly Pallet Containers

    Quick Assembly Pallet Containers
    See all 6 items in product family
    Quick Assembly Pallet Containers Save on Return Shipping Costs!

    These plastic pallet containers are used for agricultural, pharmaceutical, industrial and food service environments. These USDA approved, high density structural foam polyethylene bulk plastic containers resist rust, chemicals, rotting and warping. Large plastic storage containers withstand temperatures from 0°-140°F. Interlocking sides disassemble in seconds with a quick-release safety latch and lock back together securely without special tools, saving up to 75% of space on return shipping. Bulk storage containers stack up to 6 high with patented interlocking corners. Base permits 4-way fork entry and can be used as pallets without sides. Gray color. Available Solid Wall or Vented Wall containers. Caster Models have 6" plate casters (2 swivel, 2 rigid) with reinforced dolly base that allows stacking.

    Click for more
  • Buckhorn Intrepid™ Collapsible Stacking Bulk Containers

    Buckhorn Intrepid™ Collapsible Stacking Bulk Containers
    See all 2 items in product family
    Buckhorn Intrepid™ Collapsible Stacking Bulk Containers Are Reusable Packaging That Provides Cost Savings For Food And Distribution Markets.

    Buckhorn Intrepid™ Collapsible Stacking Bulk Containers are durably constructed of FDA approved industrial grade polymer for storage and handling of meat, poultry, liquid, semi-liquid, powder and granular products. Collapsible panels are attached to the base eliminating shifting during transport. Provides secure stacking with or without optional lid. Available colors are Beige and Grey. Weight capacity is 2500 lbs. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Folding Transport Containers

    Folding Transport Containers
    See all 2 items in product family
    Folding Shipping Containers Are Collapsible and Stackable. Designed To Fit on Standard 48" x 45" Pallet Footprint.

    These folding containers provide up to a 5:1 reduction ratio in shipping volume when containers are empty and folded. Sturdy gray plastic containers include comfort grip ergonomic handles and a large label area with cardholder. Designed to fit on a standard 48" x 45" pallet footprint. Allows secure stacking when folded and when in use.

    Click for more
  • Ventilated Collapsible Toy Storage Crates

    Ventilated Collapsible Toy Storage Crates
    See all 1 items in product family
    Ventilated Collapsible Toy Storage Crates Are Used For Use In Classrooms, Libraries, The Home And More.

    ECR4Kids® Ventilated Collapsible Toy Storage Crates have a plastic construction for long lasting durability and strength. Designed to store and organize toys and other items. Locks open for sturdiness and folds flat for easy storage. Can be stacked either open or closed for maximum versatility. Comes unassembled. Dimensions vary per model. 1 Year Limited Warranty.

    Click for more
  • Heavy Duty Collapsible Crates

    Heavy Duty Collapsible Crates
    See all 2 items in product family
    Collapsible Crates Are Used For Commercial Or Industrial Product Storage Or Transport Applications.

    Collapsible Crates are made of heavy duty polypropylene material construction for long lasting durability and dependability. Solid side-wall crates hold and transport materials, parts, finished goods and more and fold flat to save storage space when not in use. Inter-locking, stackable and lightweight for easy handling. Ventilation Holes for easy cleaning. Black finish. Spring loaded locking mechanism is especially made for Collapsible Polymer Crates of all sizes. All collapsible crates are Food Graded.

    Click for more
  • Collapsible Lugs

    Collapsible Lugs
    See all 2 items in product family
    Collapsible Lugs Are Used For Display And Transportation Of Grocery Produce.

    Collapsible Lugs are made with ABS plastic for long lasting durability. Features a lightweight and collapsible design for easy storage and portability. Bins nest 1 inch and are stackable for ease of use. Offers a convenient lip for toting. Smooth and rounded edges for added safety. Color is Black. 23-1/2 inch Length x 15-1/2 inch Width. Height is 4-1/2 or 6-1/2 inches. Package quantity is 1.

    Click for more
  • Heavy Duty Collapsible Aluminum Containers

    Heavy Duty Collapsible Aluminum Containers
    See all 3 items in product family
    Aluminum Eco Container System Assemble In Seconds Or Fully Collapses For Storage And Future Use.

    The aluminum collapsible containers are designed for shipping your critical and important products. Ship your valuable products safety and securely. Sides attach to provided Eco Pallet (Non-welded construction). Breaks down when not in use. Lid snaps right on top. Positive locking cargo control system to secure heavy loads. Eco Container System made from high-grade recycled aluminum. The containers will out live any other container you have. 10 year limited warranty. Customized sizing and anodized colors available. Call for details.

    Click for more