Browse Bins, Totes & Containers

(12,427 items)

Narrow Your Results

Availability

Product Group

Color Family

Accessory Type

Country of Origin

Brand

Our Price

Go

Recently Viewed

Categories

  • Rubbermaid ActionPacker® Lockable Storage Boxes

    Rubbermaid ActionPacker® Lockable Storage Boxes
    See all 4 items in product family
    The Rubbermaid ActionPacker® Lockable Storage Boxes Feature Rugged Construction Makes It Tough.

    With a sturdy, weather-resistant construction, the Rubbermaid ActionPacker offers reliable performance for many years. Made from durable polyethylene, it offers complete weather and impact resistance. A sturdy locking latch (lock sold separately) ensures complete safety of the items stored. This lockable storage box is used for storing flares, tools, jumper cables, emergency tools, and more. Bungee cords can be used to tie down this cargo box for easy transportation. (sold separately) Apart from tools, this heavy-duty, weather-resistant, and lockable storage box is perfect choice to store personal gear when you plan to go on hiking and camping trips.

    Click for more
  • Plano Water Resistant Field Boxes and Storage Trunks

    Plano Water Resistant Field Boxes and Storage Trunks
    See all 8 items in product family
    Plano Water Resistant Storage Boxes And Trunks Secure And Protect Ammunition, Tools, Tackle Supplies, Emergency Equipment And More.

    Plano Water Resistant Storage Boxes and Trunks are constructed of rugged polyethylene that keeps water out of stored goods for long lasting durability and dependability. Ammo Cans hold 6-8 boxes of ammunition, and features brass latches on lid for added security. Trunk containers include reinforced lid with tie downs on the side. Heavy duty handles allow for easy carrying. Stackable design helps save space. Available storage capacities are 7.5, 8.5, 11, 40, 56, 68, and 110 Quarts. Colors are Black and Green. Dimensions vary per model.

    Click for more
  • Extra Large Mobile Trunks

    Extra Large Mobile Trunks
    See all 4 items in product family
    Extra Large Mobile Utility Trunks Offer Ample Storage In An Easily Transportable Container For Residential And Commercial Applications.

    Extra Large Mobile Utility Trunks are constructed with durable polypropylene plastic for long lasting use and dependability. Ergonomic handles, rugged hinges and latches accept standard padlocks (sold separately) for added security. 27-Gallon Utility Trunk includes a reinforced removable lid with side tie downs and molded grooves for stackability. 16-Gallon and 45-Gallon Totes feature strong handles and hinged lids that conveniently stay upright when open for easy loading or access. Footlocker Wheeled Storage Tote includes smooth rolling wheels for efficient transport of loaded container. Dimensions and carton quantities vary per model.

    Click for more
  • Shipping Containers With Locking Hasp

    Shipping Containers With Locking Hasp
    See all 7 items in product family
    Security Shipping Containers feature Plated Steel Locking Hasp that Helps Prevent Pilferage.

    These plastic containers are constructed of seamless, high-density, gray polyethylene for long-lasting durability. Corrosion and chemical resistant security containers nest when empty and stack securely with lids for space saving. Storage containers are available with or without lids.

    Click for more
  • Aluminum Storage Cases

    Aluminum Storage Cases
    See all 30 items in product family
    Aluminum Storage Cases Are Used For Applications Including Commercial, Industrial, Manufacturing, And More.

    Aluminum storage cases are made of aluminum for long lasting durability and dependability. Cases provide tool and equipment storage and transport protection. Units feature reinforced rounded corners for safety and textured surface for damage and mar resistance. Recessed dual locking twist and hasps are padlockable for added security (Locks sold separately). Includes rubber-coated, spring loaded recessed carry handles for convenient handling and transport. Features rubber feet and protective foam lined interior for unit and content stability. Available styles include Storage Case - Small, Storage Case - Medium, Storage Case - Large, Shipping/Storage Case, and Storage Case - Set of 3 Sizes. Colors are Gray and Silver. Package quantity is 1. Dimensions vary per model.

    Click for more
  • PVC Laminated Plywood Storage Case

    PVC Laminated Plywood Storage Case
    See all 4 items in product family
    PVC Laminated Plywood Storage Cases Provide Excellent Protection During Transport Or Storage.

    Durable PVC laminated plywood storage cases provide excellent protection for expensive equipments and supplies during transport or storage. Case Interior is completely lined with protective foam for padding that protects contents. Includes two carrying handles located on each side. Dual locking latches on front are padlockable for security (locks sold separately). Three sizes are available, Includes all 3 sizes cases that easily nest inside one-another.
    Click for more
  • Fabricated Shipping And Storage Cases

    Fabricated Shipping And Storage Cases
    See all 51 items in product family
    Case Design Corp. Fabricated Shipping Cases Provide Maximum Storage And Transport Protection For A Variety Of Supplies.

    Case Design Corp. Fabricated Shipping Cases are constructed with 3/8" plywood/ABS laminate, high density polyethylene, and galvanized steel angles for long lasting durability and reliability. Features recessed latches and handles with aluminum or steel tongue-and-groove frame with gasket for secure closure of containers. Foam-filled styles include layers of 1" or 2" foam, with cutting knife included. Set of four 4" heavy duty casters available on some models for added mobility. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Classic Suit Transporting Carry Cases

    Classic Suit Transporting Carry Cases
    See all 35 items in product family
    Case Design Corp. Classic Suit Carrying Cases Are Rugged, Hard-Wearing Containers For Storing And Transporting Items.

    Case Design Corp. Classic Suit Carrying Cases are built with tough high-density polyethylene and plated steel locks and hardware for long lasting durability and use. Includes heavy-duty plastic handle for easy carrying. Features a water repellent finish inside and out to protect from weather and accidental spills. Set of four 3" wheels available on some models for added mobility. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Shipping Containers And Site Boxes

    Shipping Containers And Site Boxes
    See all 8 items in product family
    Store and Transport Material in these Shipping Containers and Job Site Boxes.

    100% recyclable polyethylene FDA approved shipping containers are moisture and chemical resistant. These storage containers have a 14 gauge steel reinforcing frame and a 3/4” thick painted plywood base. The attached hinged lid on these security containers have 2 padlockable twist latches and 4 rubber grip lift handles. 15 cubic foot/850 lb. capacity. 800 lb. stacking capacity. Mobile Models include 4 polyurethane swivel casters. Molded pockets in lid accept casters for secure stacking. Available in Black, Red, Blue or Yellow.

    Click for more