Browse Bins, Totes & Containers

(12,937 items)

Recently Viewed

Categories

  • All-Welded Aluminum Storage Containers

    All-Welded Aluminum Storage Containers
    See all 6 items in product family
    All Welded Aluminum Storage Containers Provide One Of The Lightest Weight Per Volume Storage Solutions In The Industry While Reaping The Tough And Durable Benefits Of Its All Aluminum Construction.

    Made using durable, lightweight aluminum with pulse MIG welded corners and seams for ultimate yield strength. Fully overlapping lid with neoprene gasket provides a weather resistance seal. 1400 Series Chests are made from 0.090 aluminum. Case shell has a continuous 3/4" flange that surrounds the opening to provide rock solid dimensional stability. Includes two heavy duty steel handles on each end for ease of lifting. Padlockable center hasp and twist latch locking points provide superior security. Solid aluminum rivets provide years of service. 2100 Series Chests are constructed from 0.050 aluminum. 1/2" flange surrounds the opening to provide solid dimensional stability. Full length continuous hinge attaches the lid to the body with 3 heavy duty draw latches, helping to secure the unit. Includes an end handle on each side for ease of handling.

    Click for more
  • Aluminum Treadplate Tool Boxes

    Aluminum Treadplate Tool Boxes
    See all 46 items in product family
    Aluminum Treadplate Tool Boxes Are Used For Secure Tool Storage In Workshops, Garages, Trade Schools And More.

    Aluminum Treadplate Tool Boxes are made using 1/8"-thick aluminum with a diamond treadplate surface. Side handles allow easy transport. Safety latch offers padlockable security (locks sold separately). Aluminum treadplate tool boxes are available with Casters, Fork Pockets, Drop Gates, and various combinations of all three. Choose from a variety of sizes.

    Click for more
  • Aluminum Storage Cases

    Aluminum Storage Cases
    See all 4 items in product family
    Heavy Duty Storage Cases Provide Excellent Protection For Expensive Equipment And Supplies During Transport.

    Rugged aluminum storage cases feature a textured surface for damage and mar resistance. Reinforced rounded corners for safety. Includes rubber-coated spring loaded, recessed carry handles. Recessed dual locking twist and lock hasps on front are padlockable for security (locks sold separately). Interior is lined with protective black foam for padding that protects contents. Rubber feet on base provide stability. Model 442880 includes all 3 size cases that easily nest inside one-another. Tool Case offers convenient storage and simple transport for tools and supplies. Includes removable panel with 13 pouches and 4 sleeves, and a storage area with segmented walls and adjustable panels.

    Click for more
  • Aluminum Carry Cases

    Aluminum Carry Cases
    See all 18 items in product family
    Aluminum Carry Cases Provide Superior Strength And Durability While Maintaining A Light Weight.

    These C-Style aluminum cases are made using 0.040 aluminum with riveted construction for extra strength. Tongue-and-groove design along the entire aluminum joining edge provides precise cover-to-bottom alignment. Cases feature rounded steel corners and bumpers for safety. Cases with Foam Insert help keep your equipment and supplies further protected from damage and scratches. Full foam insert consists of a 1/2" top and bottom layer and 1" layer throughout. Foam can be cut to meet your needs.

    Click for more
  • Nestable Aluminum Storage Containers

    Nestable Aluminum Storage Containers
    See all 7 items in product family
    Aluminum Storage Containers Allow Container Of Smaller Size To Easily Nest Inside One Another.

    Made using rugged aluminum with 20 gauge sheet thickness. Includes carry handles for easy lifting. Rounded corners for safety. Lateral rib reinforcements for added strength. Purchase containers individually or as a complete set for compact storage nesting when empty. Same size containers are not stackable.

    Click for more