Browse Bins, Totes & Containers

(12,533 items)

Narrow Your Results

Our Price

 
Go

Recently Viewed

Categories

  • All-Welded Aluminum Storage Containers

    All-Welded Aluminum Storage Containers
    See all 6 items in product family
    All Welded Aluminum Storage Containers Provide One Of The Lightest Weight Per Volume Storage Solutions In The Industry While Reaping The Tough And Durable Benefits Of Its All Aluminum Construction.

    Made using durable, lightweight aluminum with pulse MIG welded corners and seams for ultimate yield strength. Fully overlapping lid with neoprene gasket provides a weather resistance seal. 1400 Series Chests are made from 0.090 aluminum. Case shell has a continuous 3/4" flange that surrounds the opening to provide rock solid dimensional stability. Includes two heavy duty steel handles on each end for ease of lifting. Padlockable center hasp and twist latch locking points provide superior security. Solid aluminum rivets provide years of service. 2100 Series Chests are constructed from 0.050 aluminum. 1/2" flange surrounds the opening to provide solid dimensional stability. Full length continuous hinge attaches the lid to the body with 3 heavy duty draw latches, helping to secure the unit. Includes an end handle on each side for ease of handling.

    Click for more
  • Aluminum Treadplate Tool Boxes

    Aluminum Treadplate Tool Boxes
    See all 46 items in product family
    Aluminum Treadplate Tool Boxes Are Used For Secure Tool Storage In Workshops, Garages, Trade Schools And More.

    Aluminum Treadplate Tool Boxes are made using 1/8"-thick aluminum with a diamond treadplate surface. Side handles allow easy transport. Safety latch offers padlockable security (locks sold separately). Aluminum treadplate tool boxes are available with Casters, Fork Pockets, Drop Gates, and various combinations of all three. Choose from a variety of sizes.

    Click for more
  • Aluminum Storage Cases

    Aluminum Storage Cases
    See all 30 items in product family
    Aluminum Storage Cases Are Used For Applications Including Commercial, Industrial, Manufacturing, And More.

    Aluminum storage cases are made of aluminum for long lasting durability and dependability. Cases provide tool and equipment storage and transport protection. Units feature reinforced rounded corners for safety and textured surface for damage and mar resistance. Recessed dual locking twist and hasps are padlockable for added security (Locks sold separately). Includes rubber-coated, spring loaded recessed carry handles for convenient handling and transport. Features rubber feet and protective foam lined interior for unit and content stability. Available styles include Storage Case - Small, Storage Case - Medium, Storage Case - Large, Shipping/Storage Case, and Storage Case - Set of 3 Sizes. Colors are Gray and Silver. Package quantity is 1. Dimensions vary per model.

    Click for more
  • Aluminum Carry Cases

    Aluminum Carry Cases
    See all 18 items in product family
    Aluminum Carry Cases Provide Superior Strength And Durability While Maintaining A Light Weight.

    These C-Style aluminum cases are made using 0.040 aluminum with riveted construction for extra strength. Tongue-and-groove design along the entire aluminum joining edge provides precise cover-to-bottom alignment. Cases feature rounded steel corners and bumpers for safety. Cases with Foam Insert help keep your equipment and supplies further protected from damage and scratches. Full foam insert consists of a 1/2" top and bottom layer and 1" layer throughout. Foam can be cut to meet your needs.

    Click for more